Ruijie Wi-Fi 6 Dual-band Gigabit Gaming Router

Sebelum PPN:
Rp1.299.900
Spesifikasi
Advanced TechnologyRuijie DDNS, VPN, IPv6
Antenna Gain (dBi)2.4GHz = 5; 5GHz = 5
Antennas5 external antennas
Dimensions (WxDxH) (mm)260x140x30
Interface1 x 10/100/1000 Base-T WAN Port, 1 x 10/100/1000 Base-T WAN/LAN Port, 2 x 10/100/1000 Base-T LAN Ports
MIMO2.4GHz = 2x2; 5GHz = 2x2
Max. Wi-Fi Speed (Mbps)2.4 GHz=574; 5 GHz=2402
Power Supply (V/A)DC 12/1.5
Recommended Users60
Wi-Fi StandardsWi-Fi 6 (802.11ax)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Next-generation gigabit Wi-Fi 6 standard
- Dual-WAN aggregation
- Gaming engine providing unrivalled gaming experience
- Strong signals received
- Exclusive Reyee mesh providing full-space-coverage Wi-Fi solution
- Control of your home network at your fingertips
Use
Home scenarios (e.g. Villa, Large-sized apartment, Bungalow), SOHO office, small shop, etc

Ulasan Produk

Tidak ada ulasan

Halaman Terkait