Beli switch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsDeskripsi:Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilitiesatribut:
- Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
- Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
- Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
- Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
- Packet Forwarding Rate (Mpps): 41.66
- Maximum Power Consumption (W): 19.22 (220V/50Hz)
- Mounting: Rack Mountable
- Power Supply (V/Hz): 100-240 AC/50-60
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- Totolink 24-Port Gigabit Multi-Function SwitchDeskripsi:SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screwsatribut:
- Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- MAC Address Learning: Auto-learning, auto update
- Mac Address Table: 8K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Power Supply (V): AC 100-240
- Dimensions (LxWxH) (mm): 440x180x44
- Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- LED Indicator: 1x Power, Link/Act (1~24), M1~M4
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Switching Capacity (Gbps): 48
- Transmission Method: Store and Forward
- tp-link Wireless N Access Point (Pemancar WiFi)atribut:
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Certification: CE, FCC, RoHS
- Frequency (GHz): 2.4-2.4835
- Management: SNMP
- Quality of Service: WMM
- kabelmetal Power Cable NYA Series (Kabel Listrik)Deskripsi:Application : For building wire installed in conduit in dry location and interwiring in swich board and control panel. Special Features on Request : - Fire Resistance - Oil Resistance - Flame Retardant Cat. A , B, C Flame Retardant Non Category Heat Resistance - Nylon Coated
- HONEYWELL MICRO SWITCH Cable Pull Switch Accessoriesatribut:
- UNSPSC: 39121533
- tp-link Dual-Band Gigabit Wi-Fi 6 Router (Router Jaringan)Deskripsi:Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time. Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.** Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.atribut:
- System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
- Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
- WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
- WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
- Power (V/A): 12/2.5
- Processor: 1.5GHz Triple-Core CPU
- Protocols: IPv4IPv6
- USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
- WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
- Totolink 16-Port Gigabit Destkop/Rackmount SwitchDeskripsi:SG16D is a 16-port intelligent high-performancegigabit switch installed on a desktop/rack type.The SG16D is designed specifically for applicationssuch as diskless systems, network cloning, etc.It passes 16 Gigabit RJ-45 ports in full duplexThe full bandwidth of 2000Mbps is provided inworking mode, which can transfer large files at high speed.It is an ideal choice for workgroup or departmental networks.In addition, it supports easy-to-view LED indicators for cableinstallation and normal operation diagnosis.16 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernetports support wire-speed forwarding, automatic MDI/MDIXand auto-negotiation, without worrying about the cable type,just plug and play.Make the SG16D a high-performance solution for your business network.Package Contents:SG16D Desktop Switch, Power Adapter, Quick Installation Guideatribut:
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- MAC Address Learning: Auto-learning, auto-aging
- Mac Address Table: 8K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable (100m, max), EIA/TIA-568 100Ω STP (100m max.), 100BASE-TX: UTP Cat 5, 5e cable (100m max.), EIA/TIA-568 100Ω STP (100m max.), 1000BASE-TX: UTP Cat 5, 5e cable (100m max.)
- Power Supply (V): AC 100-240
- Transmission Method: Store and Forward
- Backup Bandwidth (Gbps): 32
- Dimensions (LxWxH) (mm): 294x180x44
- Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx)
- LED Indicator: 1x Power, Link/Activity
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- SIEMENS Switch IE Unmanaged - SCALANCE (Saklar)Deskripsi:SCALANCE XB108-2 unmanaged IE switch, 8x 10/100 Mbit/s Ports, 2x 100 Mbit/s multimode BFOC, for setting up small star and line topologies, LED diagnostics, IP20, redundant power supply 24 V AC/DC Manual available as a downloadatribut:
- Transfer Rate (Mbit/s): 10, 100
- Tenda Desktop Switch Hub (Pembagi Jaringan LAN)atribut:
- Network Standards: IEEE802.3、 IEEE802.3u、IEEE802.3x、 IEEE802.3ab
- Interfaces: 5*10/100/1000 Base-T Ethernet ports (Auto MDI/MDIX)
- Transmission media: CAT5/5e UTP or better
- LED Indicator: 1*Power, 5*Link/Act
- Dimensions (mm): 100x64x23
- Power Consumption (W): <2.5
- Power Input: 100~240V AC, 50/60Hz
- Switch capacity: 10Gbps
- PROLiNK Wireless Dual and Gigabit Router (Router Jaringan)Deskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- OMRON Micro Switch Common Accessories Actuator VAL/VAV/VAMDeskripsi:Auxiliary metal fittings that are useful when operating a micro switch with a cam or dog, or when transmitting mechanical motion that is not coaxial with the switch push button. The VAL series is suitable for rotating micro switches with relatively few rotation cams and sliding. The VAM series operates in reverse and has excellent vibration and impact resistance. Since the movement after operation (OT) is large, it can be used for automatic control of machine tools and door switches. The VAV series can be used where a small force (OF) is required for operation. * The switch is not included.
- Ruijie Router (Router Jaringan)atribut:
- Network Interface: 10 x 10/100/1000 Base-T
- RAM Size (MB): 256 (DDRIII)
- Recommended Bandwidth (Mbps): 600
- PoE Output: 802.3af/at on LAN1-8
- Certifications: CE, ROHS
- Dimensions (mm): 202x107x28
- Frequency (Hz): 50/60
- Max. WAN Ports: 4 x 10/100/1000 Base-T
- Operating Temperature (°C): 0 to 40
- Power Consumption (W): <80 (With PoE Load)
- Power Supply (V AC): 100 to 240 (at 50/60Hz)
- Power Supply (V DC): AC 100 to 240
- Recommended Concurrent Clients: 200
- Storage (Mb): 16
- AXIOO PC Desktopatribut:
- BMP Value: 15
- TKDN Value (%): 26.36
- TKDN Value + BMP Value: 41.36
- Types of Products: PDN
- Types of TKDN Products: Desktop PC
Daftar Harga switch Terbaru November 2026
| tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots | Rp3.899.900 |
| NKK SWITCHES Toggle Switch | Rp99.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp2.099.900 |
| Totolink 24-Port Gigabit Multi-Function Switch | Rp1.399.900 |
| tp-link Wireless N Access Point (Pemancar WiFi) | Rp449.900 |
| kabelmetal Power Cable NYA Series (Kabel Listrik) | Rp53.900 |
| D-Link Wireless N Router 4 Port (Router Jaringan) | Rp319.900 |
| HONEYWELL MICRO SWITCH Cable Pull Switch Accessories | Rp869.900 |
| tp-link Dual-Band Gigabit Wi-Fi 6 Router (Router Jaringan) | Rp2.099.900 |
| Totolink 16-Port Gigabit Destkop/Rackmount Switch | Rp1.199.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)























































































































































/nwP103770860-1.jpg)
/otP103200893-2.jpg)
/f3P105697543-1.jpg)

/alP106476381-1.jpg)

/8lP105196309-1.jpg)
/ohP110430881-1.jpg)

/P103117317-1.jpg)
/1tP105551065-1.jpg)

/oxP103770897-1.jpg)
/kaP109129730-1.jpg)

/3bP106853119-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)