Beli access point di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- tp-link Wireless N Accesspointatribut:
- Transfer Speed (Mbps): 300
- tp-link Wireless N Access Pointatribut:
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Certification: CE, FCC, RoHS
- Frequency (GHz): 2.4-2.4835
- Management: SNMP
- Quality of Service: WMM
- Netgear Outdoor Dual Band Wireless Access PointDeskripsi:Extends wireless coverage to outdoor with the high power WND930 Access Point. The WND930 Access Point combines industrial and robust design with flexible antenna options, and dual band (2.4 and 5 GHz) concurrent operation for optimal outdoor deployment. The WND930 Outdoor Access Point is powered by redundant dual Power over Ethernet (PoE) gigabit ports as well as the capability to power other PoE devices. The WND930 Outdoor Access Point operates under harsh environment with its industrial grade IP67 enclosure and an embedded heater to allow the Access Point to operate in below freezing point temperature. Through its user friendly interface and mounting accessory kits, the WND930 Access Point can be configured and installed easily in less than 10 minutes.atribut:
- Dimensions (mm): 255x25x78
- Weight (g): 1894
- LEDs: Power, Activity, 2.4GHz, 5 GHz, Heater
- Operating Temperature (°C): -20 to 60
- Storage Temperature (°C): -40 to 80
- Mounting: Wall mount/pole mount kit included
- D-Link Indoor Access PointDeskripsi:DAP-1612F is an 11ac Wi-Fi standard high performance indoor wireless access point with multiple ports and support WIFI 5 technology which further boost up user wifi using experience.WIFI 5 with High wireless performanceDAP-1612F combined 1200Mbps Wi-Fi speed over 2 radios:2.4GHz (Up to 300Mbps) + 5GHz (Up to 867Mbps), equipped with dual Gigabit LAN & DAP-1612F also support MIMO toallow more concurrent users to upload or download multiple packets at same time, narrower subcarrier spacing and longer symbol time, improved the stability and data processing efficiency, publicly to be used in high density access environment such as hotel, university campus, hostel, concert venue, gymnasium, etc.Best WIFI for your Enterprise NetworkBring blazing Wi-Fi 5 connectivity to your internet-led smart business for enhanced user experiences like never before.Achieve high data rate and low-latency performance in challenging high-density scenarios - with outstanding wireless efficiency, extraordinary capacity and superior performance.atribut:
- Color: White
- Standard: 802.11ac/b/g/n, MIMO technology
- Interface: 1× 10/100/1000Mbps RJ45 WAN Port, 1× 10/100/1000Mbps RJ45 LAN Port, 1× Reset button, press 15 seconds to revert to default setting
- Antenna: Build in 5dBi 2.4GHz MIMO Antenna, Build in 4dBi 5.8GHz MIMO Antenna
- Dimensions (mm): 168x168x32
- PoE: 48V, 0.5A
- DC: 12V, 1A
- ESD (kV): ±6
- LED Indicator: Sys, 2.4G WIF, 5.8G WIFI, LAN, WAN
- Maximum Power Consumption (W): <10
- Maximum Users: Up to 120
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- tp-link Dual-Band Wi-Fi 6 RouterDeskripsi:Super-Fast 1.8 Gbps Wi-Fi – Enjoy smooth 4K streaming and downloading with super-fast Wi-Fi speeds of 1.8 Gbps. Connect More Devices – Communicates with more devices using OFDMA while simultaneously reducing lag. Broader Coverage – Improved algorithm, beamforming, and high-performance antennas enhance the Wi-Fi coverage performance. Next-Gen Platform – The Next-Gen High-Efficiency Qualcomm Chipset provides fast and stable Wi-Fi while saving power consumption.△ Parental Controls – Enjoy the most versatile yet free parental controls features among all routers, including URL blocking, profile management, pausing, and more. Works with Most ISPs – Compatible with most ISPs with extra L2TP/PPTP support. IPTV support works with your existing TV over the Internet contract. OneMesh – Use with OneMesh extenders to get whole-home coverage and enjoy smooth roaming between signals. Easy Setup – Set up your router in minutes with the powerful TP-Link Tether App. Backward Compatible – Supports all previous 802.11 standards Wi-Fi devices.atribut:
- System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 10.2x5.3x1.5 (260.2x135.0x38.6mm)
- Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5GHzIEEE 802.11ax/n/b/g 2.4GHz
- WiFi Speeds (Mbps): AX18005GHz: 1201 (802.11ax)2.4GHz: 574 (802.11ax)
- WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performanceOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency by limiting excessive occupation4 StreamsConnect your devices to mo
- Power (V/A): 12/2
- Processor: Dual-Core CPU
- Protocols: IPv4IPv6
- WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
- tp-link Dual-Band Gigabit Wi-Fi 6 RouterDeskripsi:Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time. Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.** Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.atribut:
- System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
- Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
- Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
- Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
- WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
- WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
- Power (V/A): 12/2.5
- Processor: 1.5GHz Triple-Core CPU
- Protocols: IPv4IPv6
- USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
- WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
- Totolink 24-Port Gigabit Destkop/Rackmount SwitchDeskripsi:SG24D is a Gigabit Desktop/Rackmount Switch that specially designed for applications like diskless system, network-clone etc.With 24 Gigabit RJ-45 ports, SG24D allows large file transferring at high speed.All ports supports wire-speed forwarding, auto MDI/MDIX and Auto Negotiation, no need to worry about cable type, simply plug and play.Moreover, one slide switch is provided for four different working modes switching, making SG24D a high performance solution for your business network.Package Contents:SG24D Desktop Switch, Power Adapter, Quick Installation Guideatribut:
- Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: Port Isolation
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- MAC Address Learning: Auto-learning, auto update
- Mac Address Table: 8K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
- Power Supply (V): AC 100-240
- Backup Bandwidth (Gbps): 48
- Dimensions (LxWxH) (mm): 294x180x44
- Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
- LED Indicator: 1x Power, Link/Act (1~24), M1~M4
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Transmission Method: Store and Forward
Daftar Harga access point Terbaru March 2026
| tp-link Wireless N Accesspoint | Rp539.900 |
| tp-link Wireless N Access Point | Rp409.900 |
| tp-link Wireless Access Point | Rp579.900 |
| Netgear Outdoor Dual Band Wireless Access Point | Rp6.499.900 |
| Ruijie Access Point | Rp699.900 |
| tp-link Wireless N Router | Rp149.900 |
| D-Link Indoor Access Point | Rp1.099.900 |
| PROLiNK Wireless Dual and Gigabit Router | Rp689.900 |
| tp-link Dual-Band Wi-Fi 6 Router | Rp919.900 |
| tp-link Dual-Band Gigabit Wi-Fi 6 Router | Rp1.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)