Beli switch hub di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tenda Desktop Switch Hub
    Mulai

    Rp239.900

    Tenda Desktop Switch Hub
    atribut:
    • Network Standards: IEEE802.3、 IEEE802.3u、IEEE802.3x、 IEEE802.3ab
    • Interfaces: 5*10/100/1000 Base-T Ethernet ports (Auto MDI/MDIX)
    • Transmission media: CAT5/5e UTP or better
    • LED Indicator: 1*Power, 5*Link/Act
    • Dimensions (mm): 100x64x23
    • Power Consumption (W): <2.5
    • Power Input: 100~240V AC, 50/60Hz
    • Switch capacity: 10Gbps
  2. Totolink 24-Port Gigabit Multi-Function Switch
    Mulai

    Rp1.199.900

    Totolink 24-Port Gigabit Multi-Function Switch
    Deskripsi:
    SG24 is a 24-port unmanaged switch.It is a smart high performance gigabit switch that provides an idealsolution for workgroup or department Gigabit applications.With 24 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernet ports,this switch can provide full bandwidth up to 2000Mbps in full duplex mode.Also it supports easy-to-view LED indicators for cable installation and normaloperational diagnostics. It can be installed on desktop or in rack-mount.Package Contents:SG24 Gigabit Switch, Quick Installation Guide, Power Cord, Brackets, Rubber Feet, Screws
    atribut:
    • Four Working Modes: M1: Flow Control OFF, M2: Flow Control ON, M3: 23/24 Ports Aggregation based on MAC sources, M4: 1,22 Port Isolation, 23-24 Port Uplink.
    • Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
    • MAC Address Learning: Auto-learning, auto update
    • Mac Address Table: 8K
    • Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable, 100BASE-TX/1000BASE-T: UTP Cat 5, 5e or above cable
    • Power Supply (V): AC 100-240
    • Dimensions (LxWxH) (mm): 440x180x44
    • Interface: 24x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx )
    • LED Indicator: 1x Power, Link/Act (1~24), M1~M4
    • Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
    • Switching Capacity (Gbps): 48
    • Transmission Method: Store and Forward
  3. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  4. tp-link LiteWave Fast Ethernet Switch
    Mulai

    Rp87.900

    tp-link LiteWave Fast Ethernet Switch
    Deskripsi:
    5-port 10/100 Mbps desktop switch. LS1005. 5 10/100 Mbps RJ45 auto-negotiated ports that support Auto-MDI/MDIX. Green Ethernet technology saves energy. IEEE 802.3X data flow control ensures reliable data transfer. Plastic body, desk design. Plug-and-play, no configuration required. The fanless design guarantees quiet operation.
    atribut:
    • External Power Supply (V/A): External Power Adapter (Output: DC 5/0.6)
  5. PROLiNK Wireless Dual and Gigabit Router
    50%
    Mulai

    Rp689.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  6. tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Mulai

    Rp3.499.900

    tp-link 24Port Gb L2 Managed Switch with 4 SFP Slots
    Deskripsi:
    Full Gigabit Ports: 24× gigabit RJ45 ports and 4× gigabit SFP Slots provide high-speed connections. Integrated into Omada SDN: Zero-Touch Provisioning (ZTP)*, Centralized Cloud Management, and Intelligent Monitoring. Centralized Management: Cloud access and Omada app for ultra convenience and easy management. Static Routing: Helps route internal traffic for more efficient use of network resources. Robust Security Strategies: IP-MAC-Port Binding, ACL, Port Security, DoS Defend, Storm control, DHCP Snooping, 802.1X, Radius Authentication, and more. Optimize Voice and Video Applications: L2/L3/L4 QoS and IGMP snooping. Standalone Management: Web, CLI (Console Port, Telnet, SSH), SNMP, RMON, and Dual Image bring powerful management capabilities
    atribut:
    • Interface: • 24× 10/100/1000 Mbps RJ45 Ports• 4× Gigabit SFP Slots• 1× RJ45 Console Port• 1× Micro-USB Console Port
    • Environment: Operating Temperature (°C): 0-45 (32-113°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% RH non-condensingStorage Humidity: 5-90% RH non-condensing
    • Dimensions (WxDxH) (inch): 17.3x7.1x1.7 (440x180x44mm)
    • Maximum Heat Dissipation (BTU/hour): 65.58 (110V/60Hz)
    • Packet Forwarding Rate (Mpps): 41.66
    • Maximum Power Consumption (W): 19.22 (220V/50Hz)
    • Mounting: Rack Mountable
    • Power Supply (V/Hz): 100-240 AC/50-60
  7. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  8. Hikvision Fast Ethernet Unmanaged POE Switch
    Mulai

    Rp689.900

    Hikvision Fast Ethernet Unmanaged POE Switch
    Deskripsi:
    DS-3E0106P-E/M switches are layer 2 unmanaged PoE switches, providing advanced PoE power supply technology on the basis of high-performance access to ensure stable data upload. The switches support long range function.
  9. Hexachem Pembersih AC Coil Fin Evaporator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

  10. Linksys 24-Port Business Gigabit Switch
    Mulai

    Rp1.999.900

    Linksys 24-Port Business Gigabit Switch
    Deskripsi:
    Upgrade the data paths of your local wired network to information superhighways with Gigabit switches at the desktop. Accelerate your performance and productivity when you send large files to network servers, drives, and printers at Gigabit speed.
    atribut:
    • Standards: EEE 802.3, 802.3u, 802.3x, 802.3ab, 802.3az
    • Number of Ports (Gigabit): 24
    • MAC Address Table Size: 8000 entries
    • Speed: 10/100/1000
    • Bandwidth: 48Gbps (non-blocking)
    • Quality of Service: 802.1p and DSCP
    • Enclosure Type: Metal
    • Mounting: Rack Mount
    • Operating Temperature (°C): 0 to 50
    • Power (V AC): 110-240
    • Power Saving: Cable connected detection Sleep mode
    • Power Supply: Internal
    • Status LEDs: Link, speed, and activity indicators
    • Storage Temperature (°C): -40 to 70
    • Unit Dimension (mm): 440x201x44
    • Unite Weight (kg): 2.29
    • fan: None
  11. tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    Mulai

    Rp549.900

    tp-link 8-Port 10/1000Mbps SOHO Desktop Switch
    atribut:
    • Interface: 8 10/100/1000Mbps Ports, Auto-Negotiation, Auto-MDI/MDIX
    • Standards and Protocols: IEEE 802.3 / 802.3u / 802.3ab/ 802.3x /802.1p
    • Buffer Size: 1.5Mb
    • Power Supply (V/A): External Power Adapter (Output: DC 9/0.6)
    • Dimensions (mm): 158x101x25
    • Maximum Heat Dissipation (BTU/hour): 11.29
    • Power Consumption (W): Max. 3.97 (220V/50Hz)
  12. Mikrotik Ethernet Router
    Mulai

    Rp809.900

    Mikrotik Ethernet Router
    Deskripsi:
    hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
  13. StarTech.com Professional specification 4 port VGA display compatible USB connection KVM switch / PC PC CPU switch 4 port USB hub built-in
    Mulai

    Rp4.099.900

    StarTech.com Professional specification 4 port VGA display compatible USB connection KVM switch / PC PC CPU switch 4 port USB hub built-in
    Deskripsi:
    Supports hot plug/disconnect. No need to restart other connected systems when adding or removing computers Rugged all-metal 1U housing for use in harsh environments and space-saving cabinets Front panel push buttons for easy switch operation High resolution 1920x1440 Supports OS independent - no drivers or software required USB 2.0 hub to share peripherals USB self-powered operationSharing computers and USB devices in a home / SOHO / multimedia environment Simplifies access to multiple systems and is ideal for controlling production line computers. Optimal for PC testing / burn-in control without the space required for two sets of monitors / keyboards / mice. Control two systems with a single-user workstation to increase office productivity* When using this product with a USB keyboard equipped with an additional USB port, such as an Apple Macintosh keyboard, or when using a USB hub with this product, an additional power supply may be required.
    atribut:
    • Color: Black
    • Height (cm): 4.4
    • Input Current (A): 0.4
    • Length (cm): 22
    • Mass (g): 988
    • Output Current (A): 2
    • Width (cm): 13
  14. MASKO Panel Plat
    Mulai

    Rp279.900

    MASKO Panel Plat
    Deskripsi:
    - Panel Box berkualitas- Panel box bahan dari plat besi- Tekstur permukaan box mirip kulit jeruk- Sudah termasuk dengan kunci pengaman box panel
    atribut:
    • Index Protection: IP65
    • Material: Plat Besi
  15. tp-link High Power Wireless N Router
    Mulai

    Rp569.900

    tp-link High Power Wireless N Router
    Deskripsi:
    Superior Range - High power amplifiers dan high-gain antena memberikan peningkatan jangkauan wireless hingga 10000 sq ft Wall-Penetrating Wi-Fi - Meningkatkan sinyal Wi-Fi untuk menembus dinding, rintangan, dan mengeliminasi dead zone3 Modes Functionality - Memberikan tiga wireless mode; Router, Range Extender, dan Access Point­300Mbps Wireless Speed - Sangat ideal untuk video streaming, online gaming dan VoIP
    atribut:
    • Standards: IEEE 802.11n/b/g 2.4 GHz
    • WiFi Speeds (Mbps): 2.4 GHz: 300 (802.11n)
    • WiFi Capacity: Legacy
    • Processor: Single-Core CPU
    • Power (V): 12
    • Dimensions (mm): 227.5x190x48.3
    • Operating Temperature (°C): 0 to 40
    • Storage Temperature (°C): -40 to 70
  16. GoldTool RJ45 LAN Cable Tester
    Mulai

    Rp319.900

    GoldTool RJ45 LAN Cable Tester
    Deskripsi:
    Quickly and easily checks for cablecontinuity, miswiring. Open.Short.straight-through or cross pinning whatever the cable was installed or NOT.
    atribut:
    • Cable Length Max (m): ≥300
    • Cable Type: RJ-45 : CAT-5, CAT-6, CAT-7, STP/FTP Shielded, UTP Unshielded
    • Cable Type RJ-11/RJ-12: 6P6C, 6P4C, 6P2C
    • Current Consumption (mA): Approx. 12
    • Dimensions (HxWxD) (mm): 105x102x30
    • Included: 9V Battery, Carrying Case
    • Measuring Principle: lectrical Resistance
    • Port Type: RJ45
    • Power Supply (V): 9 Battery (6F22, 1604 or Equivalent)
    • Working Conditions: 0 °C to +50 °C / 10% to 90% RH (Non-Condensing), -10 to +60 °C / 10% to 90% RH (non-condensing)
Daftar Harga switch hub Terbaru March 2026
Tenda Desktop Switch HubRp239.900
Totolink 24-Port Gigabit Multi-Function SwitchRp1.199.900
Phoenix Contact Industrial Ethernet SwitchRp2.099.900
tp-link LiteWave Fast Ethernet SwitchRp87.900
PROLiNK Wireless Dual and Gigabit RouterRp689.900
tp-link 24Port Gb L2 Managed Switch with 4 SFP SlotsRp3.499.900
PROLiNK Gigabit Ethernet Switch 24-PortRp1.799.900
Hikvision Fast Ethernet Unmanaged POE SwitchRp689.900
Hexachem Pembersih AC Coil Fin EvaporatorRp98.900
Linksys 24-Port Business Gigabit SwitchRp1.999.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)