Totolink AC1200 Wireless Dual Band Router

Sebelum PPN:
Rp319.900 - Rp519.900
Spesifikasi
Data Rate (Mbps)2.4GHz; Up to 300, 5GHz; Up to 867
RF Frequency (GHz)2.4/5
Standard & ProtocolIEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A950RG wireless router complies with the latest IEEE 802.11ac wave2 Wi-Fi standard, with MU-MIMO technology offering continual high speed data transmission for multiple devices at the same time.Built-in 1GHz processor provides powerful data handling capacity to improve Wi-Fi transfer efficiency.Meanwhile, simultaneous dual band with middle power design on both bands make wireless connection more flexible and stable, especially over long distance.Generally, A950RG is designed for medium-size homes with increasing demand of high speed Wi-Fi network.

Package Contents:
A950RG Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
Feature
Complies with the next generation IEEE 802.11ac Wi-Fi standard.867Mbps on 5GHz and 300Mbps on 2.4GHz band for total 1167Mbps simultaneously.Middle power design on both bands is perfect for long distance wireless transmission.MU-MIMO technology allows data transfer to multiple devices at the same time.Gigabit WAN ensures high speed Internet access and Wi-Fi speed.Supports DHCP, Static IP, PPPoE, PPTP and L2TP broadband functions.Provides 64/128-bit WEP, WPA, WPA2 and WPA/WPA2 (TKIP+AES) security.Connects to secure network easily and fast using WPS.QoS: Bandwidth Control based on IP.Supports IP, MAC, URL filtering and Port Forwarding.Universal Repeater and WDS function for easy Wi-Fi extension.Multi-SSID function enables users to create multiple Wi-Fi networks.Supports easy and fast IPTV settings.

Ulasan Produk

Tidak ada ulasan