Beli router wifi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. tp-link Wireless N Gigabit Router Wifi Dual-Band
    Mulai

    Rp2.299.900

    tp-link Wireless N Gigabit Router Wifi Dual-Band
    atribut:
    • Transfer Speed (Mbps): 450
  2. Mikrotik Wifi Router 5 Port
    Mulai

    Rp1.899.900

    Mikrotik Wifi Router 5 Port
    atribut:
    • RouterOS License: 4
    • Antenna (dBi): 2.5
  3. tp-link Wireless MU-MIMO WiFi Router AC1200
    Mulai

    Rp569.900

    tp-link Wireless MU-MIMO WiFi Router AC1200
    Deskripsi:
    AC1200 Dual Band WiFi Meets Your Smooth Network NeedsThe Archer C64 allows you to connect more devices and stream simultaneously with its dual 2.4GHz and 5GHz bands. The 2.4GHz band provide reliable connections for sending emails, web browsing and other simple tasks. The 5GHz band delivers speed up to 867Mpbs, great for media-intense applications like video streaming and online gaming†. With a lag-free connection, you will never miss out again.Take Your Network Security to the Next LevelThe latest WiFi security protocol, WPA3, brings new capabilities to improve cybersecurity in personal networks. More secure encryption in WiFi password safety and enhanced protection against brute-force attacks combine to safeguard your home WiFi.Extensive WiFi Coverage Throughout Your HomeWith 4 high-performance external antennas, Archer C64 boosts WiFi signals throughout your home. Beamforming technology detects devices and concentrates wireless signal strength towards them, particularly for previously hard to reach outlets.Simultaneously Streaming to Multiple Devices with MU-MIMOAC1200 WiFi with MU-MIMO‡, it establishes multiple simultaneous connection for you to enjoy higher speeds and greater stability. No more bandwidth congestion or latency. Enjoy non-stop entertainment on all your devices — lag free.10 × Faster — Wired or WirelessGigabit Ethernet ports (1 WAN+ 4 LAN) deliver speeds up to 10 × faster than standard Ethernet connections. Plug in your PCs, smart TVs, and game consoles for fast and reliable connections.Archer C64 is your best choice for high-performance Gigabit network entry, with a competitive price advantage, full Gigabit Ethernets ports drive your devices to peak performance.Package Content:- Wireless Router Archer C64- Power Adapter- RJ45 Ethernet Cable- Quick Installation Guide
    atribut:
    • Standards and Protocols: Wi-Fi 5 | IEEE 802.11ac/n/a 5 GHz; IEEE 802.11n/b/g 2.4 GHz
    • Working Modes: Router Mode, Access Point Mode
    • WiFi Encryption: WPA, WPA2, WPA3, WPA/WPA2-Enterprise (802.1x)
    • Processor: 1.2GHz CPU
    • Buttons: WPS/Reset Button
    • Dimensions (WxDxH) (mm): 120x120x27.9
    • Ethernet Ports: 1x Gigabit WAN Port; 4x Gigabit LAN Ports
    • Power: 12V = 1A
    • Protocols: IPv4; IPv6
    • WiFi Speeds: AC1200 | 5 GHz: 867 Mbps (802.11ac); 2.4 GHz: 400 Mbps (802.11n)
  4. tp-link Wireless N Router
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  5. PROLiNK Wireless Dual and Gigabit Router
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  6. tp-link Dual Band Gigabit Wi-Fi Router
    Mulai

    Rp869.900

    tp-link Dual Band Gigabit Wi-Fi Router
    atribut:
    • Dimensions (mm): 260.2x135.0x38.6
    • DHCP: Server, DHCP Client List, Address Reservation
    • Dynamic DNS: DynDns, NO-IP, TP-Link
  7. SIMON ELECTRIC Wall-mounted WiFi Router
    Mulai

    Rp859.900

    SIMON ELECTRIC Wall-mounted WiFi Router
    atribut:
    • Range: M3
    • Type: Hotel Solution
  8. AXIOO Wifi Router
    Mulai

    Rp3.399.900

    AXIOO Wifi Router
    Deskripsi:
    Dual Band 2.4 GHz/5 GHz, IEEE 802.11 a/b/g/n/ac, 3G, 4G LTE, LAN & WAN, 1x Sim Slot
    atribut:
    • BMP Value: 15
    • Data Rate (Mbps): Up to 300
    • Power (W): <12
    • TKDN Value (%): 31.83
    • TKDN Value + BMP Value: 46.83
    • Types of Products: PDN
    • Types of TKDN Products: Router
  9. tp-link Wireless Dual-Band Router
    Mulai

    Rp319.900

    tp-link Wireless Dual-Band Router
    Deskripsi:
    Faster AC Wi-Fi—AC1200 dual-band is ideal for 4K video streaming and high-speed downloading. Far-Reaching Coverage—4× antennas and Beamforming delivers extensive Wi-Fi coverage and reliable connections. Multi-Mode 3-in-1—Supports Router, Access Point, and Range Extender modes for added flexibility. Parental Controls—Manages when and how connected devices can access the internet. Guest Network—Provides separate access for guests in order to secure the host network. Smooth HD Streaming—Supports IGMP Proxy/Snooping, Bridge, and Tag VLAN to optimize IPTV streaming. IPv6 Supported—Compatible with the IPv6 (the latest Internet Protocol version 6). Compact and Mountable—Designed to conserve space and complement any décor.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 60 (-40 to 140°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 4.5x4.2x1.0 (115.0x106.7x24.3mm)
    • Standards: Wi-Fi 5IEEE 802.11ac/n/a 5GHzIEEE 802.11n/b/g 2.4GHz
    • Processor: Single-Core CPU
    • Protocols: IPv4IPv6
    • WiFi Encryption: WEPWPAWPA2WPA/WPA2-Enterprise (802.1x)
  10. Ruijie Wi-Fi 6 Dual-band Gigabit Mesh Router
    Mulai

    Rp1.299.900

    Ruijie Wi-Fi 6 Dual-band Gigabit Mesh Router
    atribut:
    • Advanced Technology: VPN, Beamforming, OFDMA, IPv6
  11. Mikrotik Router
    Mulai

    Rp3.599.900

  12. Mikrotik Ethernet Router
    Mulai

    Rp929.900

    Mikrotik Ethernet Router
    Deskripsi:
    hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
  13. Totolink AC1200 Wireless Dual Band Router
    Mulai

    Rp319.900

    Totolink AC1200 Wireless Dual Band Router
    Deskripsi:
    A950RG wireless router complies with the latest IEEE 802.11ac wave2 Wi-Fi standard, with MU-MIMO technology offering continual high speed data transmission for multiple devices at the same time.Built-in 1GHz processor provides powerful data handling capacity to improve Wi-Fi transfer efficiency.Meanwhile, simultaneous dual band with middle power design on both bands make wireless connection more flexible and stable, especially over long distance.Generally, A950RG is designed for medium-size homes with increasing demand of high speed Wi-Fi network.Package Contents:A950RG Wireless Router x1, Power Adapter x1, Ethernet Cable x1, Quick Installation Guide x1
    atribut:
    • Data Rate (Mbps): 2.4GHz; Up to 300, 5GHz; Up to 867
    • RF Frequency (GHz): 2.4/5
    • Standard & Protocol: IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
  14. Ruijie Wi-Fi 6 Dual-band Gigabit Gaming Router
    Mulai

    Rp1.299.900

    Ruijie Wi-Fi 6 Dual-band Gigabit Gaming Router
    atribut:
    • Advanced Technology: Ruijie DDNS, VPN, IPv6
    • Antenna Gain (dBi): 2.4GHz = 5; 5GHz = 5
    • Antennas: 5 external antennas
    • Dimensions (WxDxH) (mm): 260x140x30
    • Interface: 1 x 10/100/1000 Base-T WAN Port, 1 x 10/100/1000 Base-T WAN/LAN Port, 2 x 10/100/1000 Base-T LAN Ports
    • MIMO: 2.4GHz = 2x2; 5GHz = 2x2
    • Max. Wi-Fi Speed (Mbps): 2.4 GHz=574; 5 GHz=2402
    • Power Supply (V/A): DC 12/1.5
    • Recommended Users: 60
    • Wi-Fi Standards: Wi-Fi 6 (802.11ax)
  15. Acer PC Desktop
    Mulai

    Rp47.999.900

    Acer PC Desktop
    atribut:
    • BMP Value: 15
    • Types of Products: PDN
Daftar Harga router wifi Terbaru October 2026
tp-link Wireless N Gigabit Router Wifi Dual-BandRp2.299.900
Mikrotik Wifi Router 5 PortRp1.899.900
tp-link Wireless MU-MIMO WiFi Router AC1200Rp569.900
tp-link Wireless N RouterRp169.900
PROLiNK Wireless Dual and Gigabit RouterRp1.399.900
tp-link Dual Band Gigabit Wi-Fi RouterRp869.900
SIMON ELECTRIC Wall-mounted WiFi RouterRp859.900
AXIOO Wifi RouterRp3.399.900
tp-link Wireless Dual-Band RouterRp319.900
WEIDMULLER Industrial Security RouterRp22.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)