Beli karpet lantai di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LISBON CARPET Nylon Multi Scroll PVC TileDeskripsi:Lisbon expresses a uniquely artful perspective inspired by the natural details around us. Lisbon features a beautiful and interlocking weavw of textures, much like a net or a grid.atribut:
- Size per Tile (cm): 50x50
- Fibre: Aquafill Chromo Nylon
- Construction: Multi Level Scroll
- Machine Gauge (inch): 1/12
- Antistatic Property: Permanently Antistatic
- Installation: Surface Tackifier
- Pile Height (mm): 5
- Pile Weight (g/m²): 700
- Primary Backing: Non Woven Lutrador
- Secondary Backing: PVC + Fibre Glass
- Total Height (mm): 8
- 3M Nomad Carpet Mat 3100Deskripsi:- Lined
- MIZUSHIMA A Punch Carpetatribut:
- Material: Polypropylene (PP)100%, Back side processing: Flame resisting latex coating
- Width (mm): 910
- Length (m): 25
- Thickness: 3.3mm
- Purpose of Use: Floor material protectionPunch carpets. For indoor use.
- Kenmaster Kotak Karpetatribut:
- Size (cm): 61x43.5
- Crown Karpetatribut:
- Dimensions (mm): 2970x40000
- Thickness (mm): 4
- Fiber: PP BCF
- Contruction: Level Loop Pile
- Pile Height (mm): 4
- Pile Weight (g/m²): 510
- Primary Backing: Woven Polypropylene
- Secondary Backing: Action Back
- Buana Karpet BludruDeskripsi:Karpet Buana merupakan karpet yang banyak digunakan untuk keperluan di berbagai macam acara dan ruangan.atribut:
- Width (mm): 2000
- Lenght (mm): 30000
- Thickness (mm): 3
- WATANABE Tile Carpetatribut:
- Size (mm): 500x500x6
- Material: Front Surface/PP, Back Surface/Special PVC
- Package Size (mm): 515x515x135
- Boston Ring Mat Interlockatribut:
- Size (cm): 90x90
- Thickness (mm): 7
- Material: Nylon
- Color : Black
- Non Brand Karpet S-Typeatribut:
- Thickness (mm): 7
- Material: Nylon
- TRUSCO No Slip MatDeskripsi:Use:For lining below cabinets, toolboxes, shelves, and work benches. For preventing slipping inside loading platforms, trunks of cars.atribut:
- Length (mm): 2000
- Operating Temperature Range (°C): -10 to 60
- Purpose of Use: For cabinet, tool box, shelf, working table underlay. For car loading platform, slip on the trunk.
- Thickness (mm): 3
- Benua KarpetDeskripsi:Karpet atau permadani semi-premium dengan bulu yang cukup padat dan tebal, sehingga sering dijadikan pilihan populer untuk ruang tamu atau acara yang membutuhkan banyak peserta.atribut:
- Thickness (mm): 3
- Width (m): 2
- Length (m): 30
- Sitesafe Steel & Black Entrance MatDeskripsi:Cost effective entrance mat offering good all round performance. Scrapes dirt and wipes moisture. Slip resistant PVC backing ensures mat stays in place. Thickness: 7mm Images are for illustration purposes onlyatribut:
- Thickness (mm): 7
- Color: Black
- Product Type: Entrance Mat
- Material: PVC
- SUMINOE Tile Carpet Px-3000atribut:
- Material: 100% polypropylene (original)
- Dimensions (cm): 50x50
- Density: G1/10 S43/10cm
- Total thickness (mm): 6(±0.5)
- Formaldehyde grade: F4
- Antistatic (KV): 1 or less (JIS L-4406 23⁰C 25% RH synthetic bottom)
- Flameproof Performance Test Number: E2120044
- Mass (kgm2): 4.4
- Material (Backing): Special PVC (non-recycled backing)
- Pile length (mm): 3(±0.5)
- Kenmaster Karpet Anti Slip Kamar MandiDeskripsi:- Di buat dengan material ramah lingkungan, mudah dibersihkan, tahan lama, lembut, penggunaan jangka panjang- Sangat Cocok untuk dekorasi lantai kamar mandi, dapur, dan banyak tempat lainnya di mana tergelincir bisa terjadi- AMAN 100%- Cuttable dan splicing, yang bisa memuat kamar mandi ukuran apa pun, cepat kering dengan desain yang lubangatribut:
- Material: PVC
- Dimensions (cm): 29.4x29.4
- Color: Random Color
- LAKONI Oilless Compressoratribut:
- Horse Power (HP): 3/4
- Electrical Power (W): 550
- Pressure Capacity (Bar): 8
- Airflow Capacity (L/minute): 80
Daftar Harga karpet lantai Terbaru January 2026
| LISBON CARPET Nylon Multi Scroll PVC Tile | Rp549.900 |
| 3M Nomad Carpet Mat 3100 | Rp439.900 |
| MIZUSHIMA A Punch Carpet | Rp8.599.900 |
| Kenmaster Kotak Karpet | Rp27.900 |
| Crown Karpet | Rp4.199.900 |
| Buana Karpet Bludru | Rp2.299.900 |
| WATANABE Tile Carpet | Rp209.900 |
| Boston Ring Mat Interlock | Rp229.900 |
| Non Brand Karpet S-Type | Rp2.299.900 |
| TRUSCO No Slip Mat | Rp119.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20No%20Slip%20Mat/P101000865-1.jpg)