Beli trafo 5 a di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Fort Trafo Arus Silinderatribut:
- Class: 0.5
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- LAKONI Mesin Las GEatribut:
- Voltage (V): 160-250
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Swallow Electric Transformer for World Useatribut:
- Material: Copper, Steel, Resin
- Set Contents: Adapter plug (C-2)
- Secondary Current (A): 5.5
- Capacity (VA): 550
- Input Voltage (V): AC100, 120, 200, 220, 240
- Output voltage (V): AC100, 120, 200, 220, 240
- Specification: Compliant with JIS standards
- Protector: No Fuse Breaker
- Accessories: Adapter Plug (C-2)
- Purpose of Use: Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
- LARKIN Current Transformer CT Diameter 40atribut:
- Busbar Size: 40
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- LAKONI Mesin Las EDeskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Schneider Electric TeSys Batribut:
- Range: TeSys
- LARKIN Current Transformer CT Diameter 30atribut:
- Busbar Size: 30
- HUGONG ARC Trafo MachineDeskripsi:- Single phase, AC output - On wheel, Air cooled - Stepless current setting - Rutile electrodeatribut:
- Input Power (V): 380
Daftar Harga trafo 5 a Terbaru March 2026
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series | Rp839.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
| Fort Trafo Arus Silinder | Rp98.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.999.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| LAKONI Mesin Las GE | Rp1.999.900 |
| Fort Trafo Otomatis | Rp5.099.900 |
| Swallow Electric Transformer for World Use | Rp7.799.900 |
| LARKIN Current Transformer CT Diameter 40 | Rp69.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



















































































































































%20SNR%2021%20Series/evP104620535-2.jpg)
%20SNR%2042%20Series/f4P104620544-2.jpg)



%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20GE/P101525082-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20E/P101525099-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Reelex%20Barrier%20Reel/r1P102288973-2.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/HUGONG%20ARC%20Trafo%20Machine/P103150543-1.jpg)