monotaro Portable Step-Down Transformer

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp3.399.900
Spesifikasi
TypeStep-down
Frequency (Hz)50/60 Hz (frequency before Buck)
Accessories20A-250V with plug
Output voltage (V)100 (two outlet)
Code Length (m)2
Capacity (kVA)2 (30 minute rating), 1.5 (continuous)
Dimensions (mm)200x165x176
Input Voltage (V)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
100V product you can use from 200V power supply.
Warning
The total output current of the outlet should be used in the following 20A in a two-necked. . The maximum output current of each outlet should be used in 15A below. . At the time of use from the three-phase 200V there is a possibility that the balance of power is lost.

Ulasan Produk

Tidak ada ulasan