Beli trafo 400 kva di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DAYTON Three Phase Transformer
    Mulai

    Rp21.999.900

    DAYTON Three Phase Transformer
    Deskripsi:
    These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installation
    atribut:
    • UNSPSC: 39121002
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Finish: Polymer Polyester Powder Coating
    • Enclosure Material: Steel
    • IP Rating: 54
    • Phase - Electrical: Three
    • Standards: UL Listed 1332
    • Voltage Function - Transformer: Step Down; Step Up
    • Winding Material - Transformer: Aluminium
  2. ACME ELECTRIC Three Phase Transformer
    Mulai

    Rp21.999.900

    ACME ELECTRIC Three Phase Transformer
    Deskripsi:
    These Three-Phase Transformers offer consistent, smooth voltage transformation at 240VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions.
    atribut:
    • UNSPSC: 39121001
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Material: Steel
    • Enclosure Rating: NEMA 3R
    • Outdoor Rated - Transformer: Yes
    • Phase - Electrical: Three
    • Voltage Function - Transformer: Step Down
  3. Fort Multi Trafo Step Down
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Fort Multi Trafo Step Down
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  4. monotaro Portable Step-Down Transformer
    Mulai

    Rp2.599.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  5. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  6. Fort Trafo Otomatis
    Mulai

    Rp5.099.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  7. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  8. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  9. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  10. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.999.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  11. LARKIN Step Down Voltage Transformer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    LARKIN Step Down Voltage Transformer
    atribut:
    • Input Voltage (V): 380/220
  12. TRIPP LITE Isolation Transformer
    Mulai

    Rp6.499.900

    TRIPP LITE Isolation Transformer
    Deskripsi:
    Isolation Transformers offer line isolation and continuous line filtering to help protect sensitive electronic equipment against electrical noise disturbances.
    atribut:
    • Electrical Frequency (Hz): 60
    • Input Voltage - Transformer (V): 120 (AC)
    • Outdoor Rated - Transformer: No
    • Output Voltage - Transformer (V): 120 (AC)
    • Phase - Electrical: Single
  13. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  14. TRIPP LITE Isolation Transformers
    Mulai

    Rp9.999.900

    TRIPP LITE Isolation Transformers
    Deskripsi:
    Hospital Grade Isolation Transformers offer line isolation and continuous line filtering to help protect sensitive electronic equipment from electrical noise disturbances. Use with computers and medical equipment in patient-care areas.
    atribut:
    • Color: White
    • Electrical Frequency (Hz): 60
    • Input Voltage - Transformer (V): 120 AC
    • Item - Transformer: Hospital Grade Isolation Transformer
    • Mounting - Transformer: Desk Top
    • Outdoor Rated - Transformer: No
    • Output Voltage - Transformer (V): 120 AC
    • Phase - Electrical: Single
    • Standards: Tested to UL60601-1
    • Temp. Rise: Not Rated
  15. APC Isolation Transformer
    Mulai

    Rp55.999.900

    APC Isolation Transformer
    Deskripsi:
    The Step-Down Transformer converts high voltage (208 or 200 VAC) output into low voltage (120 or 100 VAC) output for powering low voltage AC equipment. Includes: Documentation CD, Hardwire Panel, Installation Guide, Mounting hardware, Rack Mounting Brackets, User Manual
    atribut:
    • Rack Height: 4U
    • Nominal Output Voltage (V): 100, 120, 200, 208, 230
    • Nominal Input Voltage (V): 100, 120, 200, 208, 230, 400 3PH
    • Input Connections: Hard Wire 3-wire (2PH + G), Hard Wire 3 wire (1PH+N+G), Hard Wire 4-wire (2PH+N+G)
    • Maximum Total Current Draw: 100
    • Input Frequency (Hz): 45 - 65
    • Approvals: CSA, EN 55022 Class A, EN 55024, EN 60950, EN 61000-3-2, EN 61000-3-3, UL Listed
    • Color: Black
    • Maximum Depth (mm): 757
    • Maximum Height (mm): 175
    • Maximum Input Current (A): 100
    • Maximum Line Current (A): 100
    • Maximum Width (mm): 432
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 0 - 95 %
    • Operating Temperature (°C): 0 to 40
    • Other Output Voltages: 220, 240, 380, 415
    • Storage Elevation (m): 0-3000
    • Storage Relative Humidity: 0 - 95 %
    • Storage Temperature (°C): 0 to 40
  16. TOYOZUMI Power Transformer
    Mulai

    Rp619.900

    TOYOZUMI Power Transformer
    atribut:
    • Frequency (Hz): 50/60
    • Insulation Resistance (MΩ): over 100
    • Number of Phases: Single-phase
  17. ACME ELECTRIC Single Phase Transformer
    Mulai

    Rp3.799.900

    ACME ELECTRIC Single Phase Transformer
    Deskripsi:
    Single-Phase Transformers are suitable for high-current and industrial applications such as routine lighting and power.
    atribut:
    • Color: Gray
    • Enclosure Finish: Powder Coated
    • Output Voltage - Transformer (V): 120 (AC); 240 (AC)
    • Phase - Electrical: Single
    • Standards: UL Listed,CSA Certified
    • Voltage Function - Transformer: Step Down
Daftar Harga trafo 400 kva Terbaru March 2026
DAYTON Three Phase TransformerRp21.999.900
ACME ELECTRIC Three Phase TransformerRp21.999.900
Fort Multi Trafo Step DownRp249.900
monotaro Portable Step-Down TransformerRp2.599.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900
Fort Trafo OtomatisRp5.099.900
TOYOZUMI DENGENKIKI TransformerRp3.299.900
TRUSCO Portable TransformerRp5.599.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
DAYTON Control TransformerRp999.900

Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)