Beli transformer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- DAYTON Three Phase TransformerDeskripsi:These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installationatribut:
- UNSPSC: 39121002
- Color: ASA 61 Gray
- Electrical Frequency (Hz): 60
- Enclosure Finish: Polymer Polyester Powder Coating
- Enclosure Material: Steel
- IP Rating: 54
- Phase - Electrical: Three
- Standards: UL Listed 1332
- Voltage Function - Transformer: Step Down; Step Up
- Winding Material - Transformer: Aluminium
- OMRON Mini Power Relay MY4 (Relai Daya)atribut:
- Contact Configuration: 4c
- Maximum Permissible Voltage (V): 110% of the rated voltage (at an ambient temperature of 23°C)
- Number of Pins: 14
- Number of Poles: 4
- Fort Multi Transformer Step Up Down (Trafo)atribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- Non Brand International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Steel
- Frequency (Hz): 50/60
- Mounting: Portable
- Standards: CE
- Temperature Rise (°C): 80
- RS PRO Chassis Mounting TransformerDeskripsi:Control Panel Primary 230/400Vac with +15Vac TapHigh quality safety and isolating transformers designed for use in control circuits and general applicationsLow loss noise laminationsDual standard primary winding 230 / 400Vac with +15V tap for input flexibilityDual secondaries are centre tapped. Earth terminal providedVarnish impregnated for overall protection against humidity and rustingFully shrouded cage clamp terminal with voltage markingsDetailed product specification on permanent labelHigh efficiency, low regulation designRS PRO Panel Isolation Transformer, Primary voltage 230, 245, 400, 415 V ac, Secondary voltage ± 24 V acIt has been over 100 years since the introduction of the first commercial Transformer when the mass production began. Since then, many additional modifications we developed to support various applications, such as electromagnetic, relays, pumps or heating elements..The functionality of the Isolation Transformer has a concept to provide galvanic isolation between the AC power lines (mains) and the connected device, meaning no a DC can cross between the windings.Today, we are proudly introducing our own branded RS PRO Isolation Transformer with a screw connector for multiple input and brackets for screw fixation. The exceptional isolating property and safety of our Transformer provide step up or step down of line (mains) voltages while reducing the noise coming from the primary to secondary or opposite.The Isolation Transformers supports different types of equipment, from testing power-related devices to medical isolation equipment. However, they must meet rigorous electrical requirements to make sure no leakage current is in place.ApplicationsThe Transformer with isolating properties has an association with the following applications:Medical industryTesting power deviceswhere transfer power between two circuits is mandatoryatribut:
- Maximum Operating Frequency (Hz): 60
- Maximum Temperature (°C): (Ambient) 70
- Minimum Operating Frequency (Hz): 50
- Minimum Temperature (°C): -30
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- LARKIN Step Down Voltage Transformeratribut:
- Input Voltage (V): 380/220
- Merry Tools Step-Down Transformeratribut:
- Input Power (V) AC: 220-240
- Output Power (V) AC: 100
- Length of Cord (m): 1.85
- ACME ELECTRIC Three Phase TransformerDeskripsi:These Three-Phase Transformers offer consistent, smooth voltage transformation at 240VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions.atribut:
- UNSPSC: 39121001
- Color: ASA 61 Gray
- Electrical Frequency (Hz): 60
- Enclosure Material: Steel
- Enclosure Rating: NEMA 3R
- Outdoor Rated - Transformer: Yes
- Phase - Electrical: Three
- Voltage Function - Transformer: Step Down
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- APC Isolation TransformerDeskripsi:The Step-Down Transformer converts high voltage (208 or 200 VAC) output into low voltage (120 or 100 VAC) output for powering low voltage AC equipment. Includes: Documentation CD, Hardwire Panel, Installation Guide, Mounting hardware, Rack Mounting Brackets, User Manualatribut:
- Rack Height: 4U
- Nominal Output Voltage (V): 100, 120, 200, 208, 230
- Nominal Input Voltage (V): 100, 120, 200, 208, 230, 400 3PH
- Input Connections: Hard Wire 3-wire (2PH + G), Hard Wire 3 wire (1PH+N+G), Hard Wire 4-wire (2PH+N+G)
- Maximum Total Current Draw: 100
- Input Frequency (Hz): 45 - 65
- Approvals: CSA, EN 55022 Class A, EN 55024, EN 60950, EN 61000-3-2, EN 61000-3-3, UL Listed
- Color: Black
- Maximum Depth (mm): 757
- Maximum Height (mm): 175
- Maximum Input Current (A): 100
- Maximum Line Current (A): 100
- Maximum Width (mm): 432
- Operating Elevation (m): 0-3000
- Operating Relative Humidity: 0 - 95 %
- Operating Temperature (°C): 0 to 40
- Other Output Voltages: 220, 240, 380, 415
- Storage Elevation (m): 0-3000
- Storage Relative Humidity: 0 - 95 %
- Storage Temperature (°C): 0 to 40
- Mitsubishi Electric Inverter option price list (for FR-A700/F700) + Step-up transformer (220V/440V) + Use a 400V inverter with 200V power supplyatribut:
- Specification: Inverter option price list (for FR-A700 / F700) Step-up transformer (220V / 440V) Use 400V inverter with 200V power supply
- E-Volt Isolation Transformer Dry Typeatribut:
- Input Phase (P): 2
- Input Voltage (V): 380 - 415 - 440
- Output Phase (P): 2
- Output voltage (V): 230
- Capacity (kVA): 7.5
- Material: Tembaga (Cu)
- Swallow Electric Single-Phase/Three-Phase Transformer Indoor Case BK Seriesatribut:
- Mounting Dimension B (mm): 310
- Mounting Dimension a (mm): 235
- Mounting hole C (mm): Φ12
- Outer Dimensions (WxDxH) (mm): 290x360x400
- Paint Color: Munsell 5Y7 / 1
- Suitable For: Single phase / single winding: 4k-10kVA; Single phase, multiple turns: 2k-5kVA; Three-phase, single winding: 2k to 10kVA; Three-phase, multiple-volume: 1k to 5kVA
- Suitable Model: Single phase, single winding: 10-12kVA, Single phase, double winding: 5-6kVA, Three phase, single winding: 7-8kVA, Three phase, double winding: 3.5-4kVA
- TRIPP LITE Isolation TransformerDeskripsi:Isolation Transformers offer line isolation and continuous line filtering to help protect sensitive electronic equipment against electrical noise disturbances.atribut:
- Electrical Frequency (Hz): 60
- Input Voltage - Transformer (V): 120 (AC)
- Outdoor Rated - Transformer: No
- Output Voltage - Transformer (V): 120 (AC)
- Phase - Electrical: Single
- Osaka Koha Power TransformerDeskripsi:Power down transformeratribut:
- Mounting Hole (mm): Φ3.3x7
- Primary Voltage (V): AC100
- Secondary Voltage (V): AC7.5
Daftar Harga transformer Terbaru October 2026
| DAYTON Control Transformer | Rp999.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| TOYOZUMI DENGENKIKI Transformer | Rp3.799.900 |
| DAYTON Three Phase Transformer | Rp22.999.900 |
| OMRON Mini Power Relay MY4 (Relai Daya) | Rp239.900 |
| Fort Multi Transformer Step Up Down (Trafo) | Rp389.900 |
| Non Brand International Voltage Converter | Rp699.900 |
| RS PRO Chassis Mounting Transformer | Rp1.099.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.699.900 |
| LARKIN Step Down Voltage Transformer | Rp419.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/pfP112441915-1.jpg)
/0cP103845012-1.jpg)








%20%2B%20Step-up%20transformer%20(220V%2F440V)%20%2B%20Use%20a%20400V%20inverter%20with%20200V%20power%20supply/c5P112480437-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)