Beli trafo transformer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Aihara Denki Multi-Winding TransformerDeskripsi:It is a compact and lightweight product with excellent insulation and electrical characteristics.atribut:
- Shape: TB
- Terminal screw: M3.5
- Primary Voltage (V): 0-200-220
- Secondary Voltage (V): 0-100-110
- Included Accessory: Electrostatic shield/ground terminal
- Fort Multi Trafo Step Downatribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- TOYOZUMI Power Transformeratribut:
- Frequency (Hz): 50/60
- Insulation Resistance (MΩ): over 100
- Number of Phases: Single-phase
- Osaka Koha Power TransformerDeskripsi:Power down transformeratribut:
- Mounting Hole (mm): Φ3.3x7
- Primary Voltage (V): AC100
- Secondary Voltage (V): AC7.5
- Swallow Electric Transformer for World UseDeskripsi:-Dual Purpose Transformer for Overseas/ Domestic can be used overseas and overseas products can be used in domestic.-With an input voltage switching device. -Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.-Adapter Plug (C-2)-Compliant with JIS Standardatribut:
- Insulation Type: Class B
- Input Voltage: AC100, 120, 200, 220, 240V
- Output Voltage: AC100, 120, 200, 220, 240V
- Accessories: Adapter Plug (C-2)
- Applicable Electrical Products: AV Equipment, Personal Computer, Printer
- Input Plug Shape: Flat Pin (A-2)
- Material: Copper, Iron, Resin
- Protection : No Fuse Breaker
- CUMMINS Genset Tipe Silentatribut:
- Speed (rpm): 1500
- Type: lent Type
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- DAYTON Three Phase TransformerDeskripsi:These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installationatribut:
- UNSPSC: 39121002
- Color: ASA 61 Gray
- Electrical Frequency (Hz): 60
- Enclosure Finish: Polymer Polyester Powder Coating
- Enclosure Material: Steel
- IP Rating: 54
- Phase - Electrical: Three
- Standards: UL Listed 1332
- Voltage Function - Transformer: Step Down; Step Up
- Winding Material - Transformer: Aluminium
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Aihara Denki Compound Winding Transformer 24Vatribut:
- Shape: BL type/lug terminal type
- Secondary Voltage (V): 0-24
- LARKIN Step Down Voltage Transformeratribut:
- Input Voltage (V): 380/220
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- NISSYO INDUSTRY Step-Down TransformerDeskripsi:* Cannot be used in Japan.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Input Voltage (V): For AC110-127 area
- Plug Shape: A
- Swallow Electric Transformer for World Useatribut:
- Material: Copper, Steel, Resin
- Set Contents: Adapter plug (C-2)
- Secondary Current (A): 5.5
- Capacity (VA): 550
- Input Voltage (V): AC100, 120, 200, 220, 240
- Output voltage (V): AC100, 120, 200, 220, 240
- Specification: Compliant with JIS standards
- Protector: No Fuse Breaker
- Accessories: Adapter Plug (C-2)
- Purpose of Use: Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
- Swallow Electric Single-Phase Compound Winding Transformer With Electrostatic Shield Sh-E Seriesatribut:
- Type: Single phase compound transformer
- Terminal Shape: BL type (lug terminal board)
- Terminal: Rug
- Type of Insulation: A
- E-Volt Isolation Transformer Dry Typeatribut:
- Input Phase (P): 2
- Input Voltage (V): 380 - 415 - 440
- Output Phase (P): 2
- Output voltage (V): 230
- Capacity (kVA): 7.5
- Material: Tembaga (Cu)
- Emmerich All New iDVM StabilizerDeskripsi:All New iDVMStabilizer listrik 1phase yang paling andal. Cerdas dan sepenuhnya digitalVisi Emmerich sejak awal adalah menciptakan stabilizer listrik yang sepenuhnya digital. Yang begitu cerdas sehingga dapat merespon dengan akurat dan cukup sekali sentuh untuk melakukan pengaturan pada stabilizer. Dengan All New iDVM, visi ini menjadi kenyataan. Mari bersama kita sambut masa depan.Sentuhan dan pilihan cerdasNaikkan performa peralatan listrik anda dengan stabilizer listrik EmmerichDi Emmerich all new iDVM kami memperkenalkan teknologi tru digital yang sepenuhnya digital dan baru. All new iDVM kini ditenagai oleh chip ARM Cortex 32-bit CPU Core, ship yang paling andal dan cerdas yang pernah ada di stabilizer listrik. Rasakan pengalaman true digital yang tak pernah mungkin sebelumnya.atribut:
- Insulation: Class H
Daftar Harga trafo transformer Terbaru January 2026
| Aihara Denki Multi-Winding Transformer | Rp1.099.900 |
| TOYOZUMI DENGENKIKI Transformer | Rp3.299.900 |
| Fort Multi Trafo Step Down | Rp249.900 |
| DAYTON Control Transformer | Rp999.900 |
| TOYOZUMI Power Transformer | Rp529.900 |
| Osaka Koha Power Transformer | Rp229.900 |
| Swallow Electric Transformer for World Use | Rp7.499.900 |
| CUMMINS Genset Tipe Silent | Rp269.999.900 |
| TRUSCO Portable Transformer | Rp5.499.900 |
| Fort Trafo Otomatis | Rp5.099.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)






























































































































































%20SNR%2021%20Series/evP104620535-2.jpg)


%20SNR%2042%20Series/f4P104620544-2.jpg)