Beli transformers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Philips Electronic Transformers (Trafo Elektronik)
    Mulai

    Rp65.900

    Philips Electronic Transformers (Trafo Elektronik)
    atribut:
    • Automatic Restart: Yes
    • Cable Capacity Wires Device to Lamp (Max): 120nF
    • Cable Length From Device to Lamp: 1.5m
    • T-Ambient (Max): 50°C
    • Hum And Noise Level: < 30 dB(A)
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Inrush Current Peak (Max) (A): 15
    • Inrush Current Width: 0.10ms
    • Mains Voltage Performance (AC): 202...254V
    • Mains Voltage Safety (AC): 198...264V
    • Numerator - Quantity Per Pack: 1
    • Power Factor 100% Load (Nom): 0.94
    • Power Loss (W): 1
    • Rated Ballast Lamp Power: 10 W
    • T-Ambient (Min): -20°C
    • T-Case Maximum (Max): 65°C
    • T-Storage (Max): 50°C
    • T-Storage (Min): -40°C
    • Wire Strip Length (mm): 8.0-9.0
  2. Aihara Denki Compound Transformers SD Series
    Mulai

    Rp679.900

    Aihara Denki Compound Transformers SD Series
    atribut:
    • Specification: Multiple turns
    • Type of Insulation: A
  3. SQUARE D Control Transformers
    Mulai

    Rp2.599.900

    SQUARE D Control Transformers
    atribut:
    • UNSPSC: 39121001
    • Item - Transformer: Control Transformer
  4. Philips Halogen Transformer (Trafo Halogen)
    Mulai

    Rp94.900

    Philips Halogen Transformer (Trafo Halogen)
    atribut:
    • Voltage (V): 220-240
  5. Philips Ballast BPL untuk Lampu CFL
    Mulai

    Rp81.900

    Philips Ballast BPL untuk Lampu CFL
    Deskripsi:
    Seluruh ballast "BPL" untuk digunakan dengan jenis lampu neon kompak dengan sirkuit PLC, PL-T atau PLS dengan kondisi listrik yang tertera.
    atribut:
    • Power: 18 watt (Pendek)
  6. Eterna Paint Brush 611 (Kuas Cat)
    Rating:
    98% of 100
    (23)
    Mulai

    Rp2.900

    Eterna Paint Brush 611 (Kuas Cat)
    Deskripsi:
    Kuas cat dengan material nylon brush, cocok untuk pengecatan area-area yang kecil.
  7. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  8. DAYTON Control Transformers
    Mulai

    Rp1.099.900

    DAYTON Control Transformers
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Item - Transformer: Control Transformer
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  9. ACME ELECTRIC Control Transformer
    Mulai

    Rp2.899.900

    ACME ELECTRIC Control Transformer
    Deskripsi:
    These Open Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Some of the transformers offer protective device options including circuit breaker, fuse, or primary thermal fuse that will break the circuit if overheated. Transformers without protective devices require separate overload and short-circuit protection products (sold separately). These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Enclosure Finish: Epoxy Resin Varnish
    • Enclosure Style - Transformer: Open
    • Mounting - Transformer: Foot; Plate
    • Phase - Electrical: 1
    • Protective device: Primary Fuse, Secondary Fuse
    • Standards: cUL
  10. Aihara Denki single phase single winding transformer
    Mulai

    Rp839.900

    Aihara Denki single phase single winding transformer
    Deskripsi:
    Compared to double-wound insulation transformers, both the volume and weight are less than 2/3, making them more compact and lightweight.
    atribut:
    • Applicable Standard: JIS C 5310.6436
    • Shielding: Electrostatic shield: None
    • Specification: Single volume
  11. Philips BTA Ballast for TL Fluorescent Lamps (Ballast Lampu)
    Mulai

    Rp70.900

    Philips BTA Ballast for TL Fluorescent Lamps (Ballast Lampu)
    Deskripsi:
    Deskripsi:- Seluruh ballast BTA akan dipakai dengan sirkuit lampu neon untuk TL, TLD, TLE dengan pemakaian lsitrik seperti tercantumFitur:- Sesuai dengan standar IEC61347-2-8/IEC921- Sistem jepit ganda dan sebagai sekrup untuk kontak elektrik untuk kabel berukuran o,5-1,0mm, panjang strip +/- 8mm, diameter isolas maks. 2,6mm- Lempengan dasar yang di emboss untuk mengurangi kebisinganKeuntungan:- Kinerja secara elektrik dan mekanik yang dapat diandalkan- Tahan lama- Ukuran yang kompak- Pemasangan yang cepat dan mudah- Kinerja lampu yang optimal di bawah kondisi temperatur yang sesuaiAplikasi:- Departemen store, toko, supermarket- Gedung perkantoran- Industri- Airport, stasiun kereta api
    atribut:
    • Power Loss (W): 8.8
    • Strip Length: +/- 8
  12. Yutaka Make Acrylic Rope
    48%
    Mulai

    Rp69.900

    Yutaka Make Acrylic Rope
    Deskripsi:
    -Good touch, beautiful color and optimum for handicrafts and hobby.-Sealing mouth such as cloth bag or handicraft etc.
    atribut:
    • Material: Acrylic
  13. arrow Clear Globe Dia.60 Stacked LED Indicator Light Buzzer Pole 24V
    Mulai

    Rp3.699.900

    arrow Clear Globe Dia.60 Stacked LED Indicator Light Buzzer Pole 24V
    atribut:
    • Color: Red, Yellow, Green
    • Number of Steps: 3 levels
  14. FUNCTIONAL DEVICES INC / RIB Control Transformer
    Mulai

    Rp1.899.900

    FUNCTIONAL DEVICES INC / RIB Control Transformer
    Deskripsi:
    These Open Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Some of the transformers offer protective device options including circuit breaker, fuse, or primary thermal fuse that will break the circuit if overheated. Transformers without protective devices require separate overload and short-circuit protection products (sold separately). These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • Electrical Frequency (Hz): 50; 60
    • Enclosure Finish: No Finish
    • Enclosure Style - Transformer: Open
    • Phase - Electrical: 1
  15. Philips Electronic Ballast (Ballast Lampu)
    Mulai

    Rp95.900

    Philips Electronic Ballast (Ballast Lampu)
    Deskripsi:
    Ringkas, ringan, ballast elektronik untuk lampu flourescent TL5, ideal untuk pemakaian dengan listrik bertegangan 220-240V.
  16. Puffin Paint Epoxy Floor Paint (Cat Epoxy)
    Mulai

    Rp109.900

    Puffin Paint Epoxy Floor Paint (Cat Epoxy)
    Deskripsi:
    Cat dasar epoxy untuk permukaan lantai beton standard.
  17. Ultrachem Floor Hardener (Pengeras Lantai)
    Mulai

    Rp97.900

    Ultrachem Floor Hardener (Pengeras Lantai)
    Deskripsi:
    Ultrachem Floor Hardener adalah bahan bubuk campuran siap pakai yang ditaburkan ke atas beton segar, akan kering bersamaan dengan beton dan setelah itu membentuk lapisan yang keras, padat, menyatu dengan beton dan memiliki ketahanan yang sangat baik terhadap gesekan dan tumbukan dari lalu lintas kendaraan diatasnya. Digunakan sebagai lapisan pelindung pada struktur beton yang banyak dilalui kendaraan.
    atribut:
    • Compressive Strength (kg/cm²): 680 (after 28days) (ASTM C-109)
    • Coverage Area (kg/m²): Light duty : 3; Medium duty : 5; Heavy duty : 7
    • Density (g/mL): ±2.11
    • Drying Time - Initial Setting (minute): ±4.5 (at 30°C)
    • Drying Time Full Cure (day): 28 (at 30°C)
    • Drying Time Open Traffic 30°C (hour): ±24 for light traffic (at 30°C); ±168 (7days) for vehicular traffic (at 30°C)
    • Finish: Matte
    • Form: Powder
    • Friction Resistance (mm/minute): 0.009
    • Packaging: Bag
    • Pull-Off Strength (N/mm²): ±1.5 (ASTM D 4541)
    • Theoretical Thickness (mm): 1.42 (@3kg/m²); 2.37 (@5kg/m²); 3.32 (@7kg/m²)
    • Type: Non metallic floor hardener
  18. Non Brand Epoxy Top Coat
    Mulai

    Rp3.099.900

    Non Brand Epoxy Top Coat
    Deskripsi:
    KOMOFLOOR (EC-3100) material pelapis lantai epoxy berbasis non-solvent (pelarut) terdiri dari 2 komponen yang mana mengeras pada suhu ruangan dan material ini didesain dari komponen utama yaitu epoxy resin dan polyamine resin. Produk ini merupakan produk yang dapat dicampur dengan kalsium karbonat saat pengerjaan yang memiliki tingkat self-leveling baik dan memiliki eksterior luar yang indah setelah mengeras. Produk ini memiliki sifat kimia dan fisika yang sangat unggul seperti tahan terhadap goncangan, bahan kimia, serta tahan lama. - Tujuan penggunaan: 1) Lantai pabrik dan lantai parkir mobil. 2) Lantai yang membutuhkan fungsi anti getaran seperti ruang mesin, generator, dsb. 3) Lantai yang membutuhkan fungsi lain seperti anti abrasi (gompal) dan guncangan. - Cara Penggunaan: a) Persiapan Permukaan: 1) Suhu dari permukaan lapisan (coating) harus lebih dari 5℃ dan untuk menghindari kondensasi komponen air, suhu permukaan harus lebih tinggi dari titik embun 3℃ lalu harus lebih rendah 80% dari kelembaban relatif. 2) Material kotor/asing pada permukaan harus dibersihkan secara keseluruhan seperti debu, minyak, Laitance dll. 3) Lapisi permukaan setelah semuanya siap dan lapisi dengan putty jika ada retakan atau lubang. 4) Gunakan mesin gerinda untuk membuat bagian kasar menjadi halus. b) Pelapisan : 1) EC-3100 dicampur/mixing secara cukup selama kira-kira 2-3 menit dengan mengukur takaran secara tepat resin dan hardener dengan rasio 3:1 (rasio berat) saat pengerjaan umum.Saat menggunakan kalsium karbonat, campur selama kira-kira 2-3 menit menggunakan mixer dengan rasio resin dan hardener 3 : 1 : 1.2 (rasio berat) (Spesifikasi material yang diinginkan tidak dapat diperoleh jika rasio dan proses pencampuran tidak diikuti sesuai regulasi yang disebutkan). 2) Gunakan material hanya pada umur pakai/pot life dikarenakan material akan mengeras bersamaan dengan pemanasan dan material juga menyebabkan reaksi kimia sebagaimana setelah masa umur pakai habis sesudah dicampur (Semakin tinggi suhu, semakin cepat umur pakai, umur pakai dan pengerasan dapat menjadi lambat saat musim dingin atau di suhu rendah). 3) Gunakan trowel saat melapisi selama masa pot life.
    atribut:
    • Size (kg): 16
    • Weight Ratio: 3:1 (Resin:Hardener)
    • Curing Time (hour): '24 at 25°C
    • Pot Life Duration: '60 ± 10 minutes at 25°C
    • Touch Time (hour): '8 at 25°C
Daftar Harga transformers Terbaru October 2026
Philips Electronic Transformers (Trafo Elektronik)Rp65.900
Aihara Denki Compound Transformers SD SeriesRp679.900
SQUARE D Control TransformersRp2.599.900
Philips Halogen Transformer (Trafo Halogen)Rp94.900
Philips Ballast BPL untuk Lampu CFLRp81.900
Eterna Paint Brush 611 (Kuas Cat)Rp2.900
DAYTON Control TransformerRp999.900
DAYTON Control TransformersRp1.099.900
ACME ELECTRIC Control TransformerRp2.899.900
Aihara Denki single phase single winding transformerRp839.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)