Beli trafo di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Fort Multi Transformer Step Up Down (Trafo)atribut:
- Input Voltage (VAC): 380/220
- Connection: Terminal Block
- monotaro Portable Step-Down TransformerDeskripsi:100V product you can use from 200V power supply.atribut:
- Type: Step-down
- Frequency (Hz): 50/60 Hz (frequency before Buck)
- Accessories: 20A-250V with plug
- Output voltage (V): 100 (two outlet)
- Code Length (m): 2
- Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
- Dimensions (mm): 200x165x176
- Input Voltage (V): 200
- LARKIN Step Down Voltage Transformeratribut:
- Input Voltage (V): 380/220
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- Non Brand International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Steel
- Frequency (Hz): 50/60
- Mounting: Portable
- Standards: CE
- Temperature Rise (°C): 80
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Aihara Denki Indoor Type Caseatribut:
- Dimension A (mm): 425
- Dimension B (mm): 180
- Dimension H (mm): 395
- Dimension L (mm): 450
- Dimension W (mm): 395
- Dimensions (mm): phi 28 (Wiring hole)
- Dimensions d (mm): 350
- Mounting Hole (mm): For M10
- TOYOZUMI Power Transformeratribut:
- Frequency (Hz): 50/60
- Insulation Resistance (MΩ): over 100
- Number of Phases: Single-phase
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Chint Control TransformerDeskripsi:Multiple input and output Voltageatribut:
- Control Transformer: JBK5
- Input Voltage (V): 380/220
- Sherlock Concrete Nails (Paku Beton)atribut:
- Color: Black
- Size (inch): 4
- Aihara Denki Three-phase compound winding transformer 3YSB seriesDeskripsi:It is a compact and lightweight product with excellent insulation and electrical characteristics.atribut:
- Applicable Standard: JIS C 5310.6436
- Frequency (Hz): 50/60
- Mounting Hole: Included
- Primary Voltage: 440V-420V(380V)-400V(Y)
- Secondary Voltage: 220V(200V)-200V(△)
- Shape: TB
- Shielding: With shield between primary and secondary (E)
- Specification: Multiple turns
- Terminal screw: M4
- Type of Insulation: E
- TOYOZUMI Power transformeratribut:
- Applicable Standard: JIS C-5310/6436
- Frequency (Hz): 50/60
- Insulation Resistance (MΩ): Over 100
- Number of Phases: Three-phase-single-phase (two circuits)
- Primary Voltage (V): R200/220/240
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Secondary Voltage (V): R100/110x2
- Shape: TP
- Specification: Double roll, no electrostatic shield
- Temperature rise: 80 ° C or less
- Type of Insulation: B
- Withstand Voltage (kV): 1.5
- Aihara Denki Compound Transformer 220V 3-phaseDeskripsi:* We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading. I need a forklift.atribut:
- Capacity (VA): 1K
- Dimension A (mm): 154
- Dimension B (mm): 140
- Dimension D (mm): 175
- Dimension H (mm): 210
- Dimension W (mm): 230
- Mass (kg): 17
- Mounting Hole (mm): Φ8.5x15
- Primary Voltage: 380V-415V-440V(Y)
- Secondary Voltage: 200V-220V(Δ)
- Shape: P type / Terminal block type
- Specification: With primary / secondary shield (E), with short bar
- Terminal screw: M5
- Aihara Denki three phase compound winding transformerDeskripsi:Created as a successor to the 3YSB/N3YSB series, it is 12kg lighter than the old model.atribut:
- Applicable Standard: JIS C 6436-1995.JIS C5310-1997
- Ground Terminal: Included
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Secondary Voltage (V): 220-200(△)
- Shielding: Electrostatic shield: Yes
- E-Volt Isolation Transformer Dry Typeatribut:
- Input Phase (P): 2
- Input Voltage (V): 380 - 415 - 440
- Output Phase (P): 2
- Output voltage (V): 230
- Capacity (kVA): 7.5
- Material: Tembaga (Cu)
- LEXOS Stabilizer 1 Phaseatribut:
- Phase: 1
- Roll Material: 100% Cooper
- Frequency (Hz): 50
- Effeciency: 1
- Work System: Automatic
- Temperature (°C): -15 to -40
- Power Factor : 0.8
- Response Time (s): 1
Daftar Harga trafo Terbaru October 2026
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
| Fort Multi Transformer Step Up Down (Trafo) | Rp389.900 |
| monotaro Portable Step-Down Transformer | Rp3.399.900 |
| LARKIN Step Down Voltage Transformer | Rp419.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| Non Brand International Voltage Converter | Rp699.900 |
| DAYTON Control Transformer | Rp999.900 |
| Aihara Denki Indoor Type Case | Rp5.999.900 |
| TOYOZUMI Power Transformer | Rp649.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.699.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20SNR%2042%20Series/f4P104620544-2.jpg)
/0cP103845012-1.jpg)








%20SNR%2021%20Series/evP104620535-2.jpg)


/ceP111339446-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)