Beli trafo microwave di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Swallow Electric Single Phase Transformer PC-E SeriesDeskripsi:-An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 220-200-0
- Secondary Voltage (V): 110-100-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- TRUSCO Portable Transformeratribut:
- Capacity (kVA): 3
- Power Cord Specifications: 3.5mm2 x 2m
- Transformation: Depression, voltage up
- Protection : Safety breaker 30A
- Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
- Reelex Barrier ReelDeskripsi:-Long stroke with stretching of a sheet up to 6m.-With the safety mechanism that winds up a sheet even if the sheet is accidentally removed.-With strong neodymium magnet, it can be easily attached on the iron part.-For restriction of entry to or classification due to inspection/repair and cleaning, etc. in factories, electrical substations, parking lots, or building facilities.atribut:
- Display Contents: Tiger
- Sheet Width (mm): 60mm
- Sheet thickness: 0.2mm
- Purpose of Use: For restriction of entry to or classification due to inspection/repair and cleaning, etc. in factories, electrical substations, parking lots, or building facilities.
- Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesDeskripsi:- Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.atribut:
- Primary Voltage (V): 440-400-380-0
- Secondary Voltage (V): 220-200-0-E
- Insulation Type: F Type (155°C)
- Frequency (Hz): 50/60
- Material: Copper, Iron
- Phase: Single
- RHINO Mesin Las Inverter MMADeskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- Schneider Electric TeSys Batribut:
- Range: TeSys
- Dusafe Road BarrierDeskripsi:Designed as traffic divider. These barriers can be connected as barricade and filled up with up to 500 liters of water. Can be filled with water or sand for more stable applications.atribut:
- Dimension (WxH)(cm): 80x100
- LAKONI Mesin Las GEatribut:
- Voltage (V): 160-250
- Swallow Electric Transformer for World Useatribut:
- Material: Copper, Steel, Resin
- Set Contents: Adapter plug (C-2)
- Secondary Current (A): 5.5
- Capacity (VA): 550
- Input Voltage (V): AC100, 120, 200, 220, 240
- Output voltage (V): AC100, 120, 200, 220, 240
- Specification: Compliant with JIS standards
- Protector: No Fuse Breaker
- Accessories: Adapter Plug (C-2)
- Purpose of Use: Enable to use electrical products with different voltage and outlet shape, both overseas and domestic.
- Fort Trafo OtomatisDeskripsi:- Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostatatribut:
- Insulation class: F
- Material: Full Copper 99.9%
- Chuhatsu Hanbai Barrier ReelDeskripsi:Usage:Entering limitation and segmentation of check, repair and cleaning, etc. in the factory, the electric power plant, the parking lot, and building services.atribut:
- Specification: 2pcs of Traffic cone attachments
- Material: Sheet: soft PVC, reel case: ABS plastic
- Weight (g): 300
- Stroke (m): Sheet: 5
- Sheet Width (mm): 60
- Sheet Thickness (mm): 0.2
- Reelex Barrier ReelDeskripsi:-Long stroke with the stretching length of a sheet up to 6m.-With the safety mechanism that winds up a sheet even if the sheet is accidentally removed.-2 pieces set with the barrier reel Long magnet type and the dedicated stand for barrier reel.-It can se-For keep out in construction sites or working places.-For keep out to the dangerous area, etc.atribut:
- Display Contents: Tiger
- Sheet Width (mm): 60mm
- Sheet thickness: 0.2mm
- Purpose of Use: For keep out in construction sites or working places. For keep out to the dangerous area, etc.
- Reelex Barrier ReelDeskripsi:-Long stroke with stretching of a sheet up to 6m.-With the safety mechanism that winds up a sheet even if the sheet is accidentally removed.-Using the attached dedicated cone attachment, the cone and the barrier reel Long can be easily attached/removed.-For restriction of entry to or classification due to inspection/repair and cleaning, etc. in factories, electrical substations, parking lots, or building facilities.atribut:
- Display Contents: Tiger
- Sheet Width (mm): 60mm
- Sheet thickness: 0.2mm
- Purpose of Use: For restriction of entry to or classification due to inspection/repair and cleaning, etc. in factories, electrical substations, parking lots, or building facilities.
- KRISBOW Tiang Pembatas AntrianDeskripsi:Krisbow Tiang Antrian Stainless Steel Tali Pita Merah menghadirkan solusi praktis untuk membatasi antrian di tempat umum. Tiang pembatas dengan tinggi 1 meter terbuat dari stainless steel berkualitas yang kuat dan tahan lama. Bagian dasar tiang berbentuk bundar, sehingga dapat berdiri stabil di permukaan rata. Untuk membatasi antrian, cukup letakkan tiang di tempat yang diinginkan dan tarik tali pembatas hingga sepanjang 1.5 meter. Cocok dipasang di tempat umum seperti bank, bioskop, bandara, kantor dan tempat lainnya.
Daftar Harga trafo microwave Terbaru March 2026
| Reelex Barrier Reel | Rp729.900 |
| Swallow Electric Single Phase Transformer PC-E Series | Rp1.999.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series | Rp839.900 |
| TRUSCO Portable Transformer | Rp5.599.900 |
| Reelex Barrier Reel | Rp1.499.900 |
| Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series | Rp529.900 |
| RHINO Mesin Las Inverter MMA | Rp1.199.900 |
| Schneider Electric TeSys B | Rp7.199.900 |
| HONEYWELL Kacamata Safety Goggle V-Maxx | Rp88.900 |
| Dusafe Road Barrier | Rp1.899.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Reelex%20Barrier%20Reel/r1P102288973-2.jpg)

%20SNR%2021%20Series/evP104620535-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Reelex%20Barrier%20Reel/P102347629-1.jpg)
%20SNR%2042%20Series/f4P104620544-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Mesin%20Las%20Inverter%20MMA/P102113899-4.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/HONEYWELL%20Kacamata%20Safety%20Goggle%20V-Maxx/P101526430-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Barikade/Dusafe%20Road%20Barrier/P102041154-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20Mesin%20Las%20GE/P101525082-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Chuhatsu%20Hanbai%20Barrier%20Reel/P102019825-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Reelex%20Barrier%20Reel/P102347647-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Kon%2C%20Kerucut%20Berwarna/Reelex%20Barrier%20Reel/P102347638-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kerucut%20Jalan/Lain%20-%20lain/KRISBOW%20Tiang%20Pembatas%20Antrian/dbP101516479-2.jpg)