Beli transformator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  2. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  3. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  4. monotaro Portable Step-Down Transformer
    Mulai

    Rp3.399.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  5. LARKIN Step Down Voltage Transformer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    LARKIN Step Down Voltage Transformer
    atribut:
    • Input Voltage (V): 380/220
  6. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.699.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  7. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  8. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  9. TOYOZUMI Power Transformer
    Mulai

    Rp649.900

    TOYOZUMI Power Transformer
    atribut:
    • Frequency (Hz): 50/60
    • Insulation Resistance (MΩ): over 100
    • Number of Phases: Single-phase
  10. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  11. Fort Trafo Otomatis
    Mulai

    Rp7.699.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  12. Chint Control Transformer
    Mulai

    Rp579.900

    Chint Control Transformer
    Deskripsi:
    Multiple input and output Voltage
    atribut:
    • Control Transformer: JBK5
    • Input Voltage (V): 380/220
  13. Aihara Denki Indoor Type Case
    Mulai

    Rp5.999.900

    Aihara Denki Indoor Type Case
    atribut:
    • Dimension A (mm): 425
    • Dimension B (mm): 180
    • Dimension H (mm): 395
    • Dimension L (mm): 450
    • Dimension W (mm): 395
    • Dimensions (mm): phi 28 (Wiring hole)
    • Dimensions d (mm): 350
    • Mounting Hole (mm): For M10
  14. Aihara Denki Multi-Winding Transformer
    Mulai

    Rp1.299.900

    Aihara Denki Multi-Winding Transformer
    Deskripsi:
    It is a compact and lightweight product with excellent insulation and electrical characteristics.
    atribut:
    • Shape: TB
    • Terminal screw: M3.5
    • Primary Voltage (V): 0-200-220
    • Secondary Voltage (V): 0-100-110
    • Included Accessory: Electrostatic shield/ground terminal
  15. E-Volt Isolation Transformer Dry Type
    Mulai

    Rp12.999.900

    E-Volt Isolation Transformer Dry Type
    atribut:
    • Input Phase (P): 2
    • Input Voltage (V): 380 - 415 - 440
    • Output Phase (P): 2
    • Output voltage (V): 230
    • Capacity (kVA): 7.5
    • Material: Tembaga (Cu)
  16. Sherlock Concrete Nails (Paku Beton)
    Mulai

    Rp40.900

    Sherlock Concrete Nails (Paku Beton)
    atribut:
    • Color: Black
    • Size (inch): 4
  17. Aihara Denki Three-phase compound winding transformer 3YSB series
    Mulai

    Rp11.999.900

    Aihara Denki Three-phase compound winding transformer 3YSB series
    Deskripsi:
    It is a compact and lightweight product with excellent insulation and electrical characteristics.
    atribut:
    • Applicable Standard: JIS C 5310.6436
    • Frequency (Hz): 50/60
    • Mounting Hole: Included
    • Primary Voltage: 440V-420V(380V)-400V(Y)
    • Secondary Voltage: 220V(200V)-200V(△)
    • Shape: TB
    • Shielding: With shield between primary and secondary (E)
    • Specification: Multiple turns
    • Terminal screw: M4
    • Type of Insulation: E
  18. TOYOZUMI Power transformer
    Mulai

    Rp13.999.900

    TOYOZUMI Power transformer
    atribut:
    • Applicable Standard: JIS C-5310/6436
    • Frequency (Hz): 50/60
    • Insulation Resistance (MΩ): Over 100
    • Number of Phases: Three-phase-single-phase (two circuits)
    • Primary Voltage (V): R200/220/240
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Secondary Voltage (V): R100/110x2
    • Shape: TP
    • Specification: Double roll, no electrostatic shield
    • Temperature rise: 80 ° C or less
    • Type of Insulation: B
    • Withstand Voltage (kV): 1.5
  19. Aihara Denki Compound Transformer 220V 3-phase
    Mulai

    Rp12.999.900

    Aihara Denki Compound Transformer 220V 3-phase
    Deskripsi:
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the luggage to the truck depending on the delivery location. * The driver will not assist in unloading. I need a forklift.
    atribut:
    • Capacity (VA): 1K
    • Dimension A (mm): 154
    • Dimension B (mm): 140
    • Dimension D (mm): 175
    • Dimension H (mm): 210
    • Dimension W (mm): 230
    • Mass (kg): 17
    • Mounting Hole (mm): Φ8.5x15
    • Primary Voltage: 380V-415V-440V(Y)
    • Secondary Voltage: 200V-220V(Δ)
    • Shape: P type / Terminal block type
    • Specification: With primary / secondary shield (E), with short bar
    • Terminal screw: M5
Daftar Harga transformator Terbaru October 2026
Fort Multi Transformer Step Up Down (Trafo)Rp389.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900
DAYTON Control TransformerRp999.900
monotaro Portable Step-Down TransformerRp3.399.900
LARKIN Step Down Voltage TransformerRp419.900
Swallow Electric Single Phase Transformer PC-E SeriesRp1.699.900
TRUSCO Portable TransformerRp5.599.900
Non Brand International Voltage ConverterRp699.900
TOYOZUMI Power TransformerRp649.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)