Beli trafo sinar di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp839.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 220-200-0
    • Secondary Voltage (V): 110-100-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  2. Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 Series
    Deskripsi:
    - Phase: Single Phase. - Frequency: 50/60Hz. - Connection: Terminal Block (Made In Japan). - Electrostatic Shield: Included. - Max. Loading Capacity: 100%. - Reference Standard : JIS - C 5310 (Japanese Industrial Standards). - Applications: Panel Board, Distribution Board, Industrial Machine, and Pro Audio Equipments. - Manufactured in Bandung, Indonesia and Experienced Export to Japan.
    atribut:
    • Primary Voltage (V): 440-400-380-0
    • Secondary Voltage (V): 220-200-0-E
    • Insulation Type: F Type (155°C)
    • Frequency (Hz): 50/60
    • Material: Copper, Iron
    • Phase: Single
  3. Fort Trafo Otomatis
    Mulai

    Rp5.099.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  4. Fort Multi Trafo Step Down
    Rating:
    100% of 100
    (1)
    Mulai

    Rp249.900

    Fort Multi Trafo Step Down
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  5. monotaro Portable Step-Down Transformer
    Mulai

    Rp2.699.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  6. Swallow Electric Single Phase Transformer PC-E Series
    Mulai

    Rp1.999.900

    Swallow Electric Single Phase Transformer PC-E Series
    Deskripsi:
    -An industrial single phase compound transformer captive terminal block.-With electrostatic shield.-Poor insulation caused by moisture and dust on the paper roll bobbin can be prevented by using a resin molded bobbin.-There are no troubles of removing the protective cover or risk of screws falling off and only have to insert the crimp terminal and tighten for connection, reducing the time to connect the wires by approx. 1/5.-By color coding the terminal block of each phase by input, output and ground, it is easy to tell apart and improves erroneous wiring prevention effect.-Adoption of pop nut enables working with screwdrivers vertically and installation work can be performed quickly and surely. -Convert input side voltage to output side voltage. -Compliant with JIS Standard
  7. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  8. xiaomi Redmi 13
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    xiaomi Redmi 13
    atribut:
    • RAM (Gb): 8
    • Processor: MediaTek Helio G91-Ultra, Octa-core CPU, up to 2.0GHz
    • Battery (mAh): 5030
    • Camera (MP): Rear: 108+2, Front: 13
    • Display (inch): 6.79 (Up to 90Hz)
    • Color: Random Color
  9. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  10. TOYOZUMI Power Transformer
    Mulai

    Rp619.900

    TOYOZUMI Power Transformer
    atribut:
    • Frequency (Hz): 50/60
    • Insulation Resistance (MΩ): over 100
    • Number of Phases: Single-phase
  11. LARKIN Step Down Voltage Transformer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    LARKIN Step Down Voltage Transformer
    atribut:
    • Input Voltage (V): 380/220
  12. Merry Tools Step-Down Transformer
    Mulai

    Rp1.599.900

    Merry Tools Step-Down Transformer
    atribut:
    • Input Power (V) AC: 220-240
    • Output Power (V) AC: 100
    • Length of Cord (m): 1.85
  13. Kamada Signal Appliances Single-phase Single-winding Transformer STP-A
    Mulai

    Rp769.900

    Kamada Signal Appliances Single-phase Single-winding Transformer STP-A
    atribut:
    • Type of Insulation: A
    • Primary Voltage (V): 0/200/220
    • Secondary Voltage (V): 0/100/110
  14. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  15. DAYTON Three Phase Transformer
    Mulai

    Rp21.999.900

    DAYTON Three Phase Transformer
    Deskripsi:
    These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installation
    atribut:
    • UNSPSC: 39121002
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Finish: Polymer Polyester Powder Coating
    • Enclosure Material: Steel
    • IP Rating: 54
    • Phase - Electrical: Three
    • Standards: UL Listed 1332
    • Voltage Function - Transformer: Step Down; Step Up
    • Winding Material - Transformer: Aluminium
  16. Chint Control Transformer
    Mulai

    Rp579.900

    Chint Control Transformer
    Deskripsi:
    Multiple input and output Voltage
    atribut:
    • Control Transformer: JBK5
    • Input Voltage (V): 380/220
  17. Aihara Denki Multi-Winding Transformer
    Mulai

    Rp1.199.900

    Aihara Denki Multi-Winding Transformer
    Deskripsi:
    It is a compact and lightweight product with excellent insulation and electrical characteristics.
    atribut:
    • Shape: TB
    • Terminal screw: M3.5
    • Primary Voltage (V): 0-200-220
    • Secondary Voltage (V): 0-100-110
    • Included Accessory: Electrostatic shield/ground terminal
  18. Swallow Electric Single Phase Transformer SC-E Series
    Mulai

    Rp1.599.900

Daftar Harga trafo sinar Terbaru April 2026
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 21 SeriesRp839.900
Nikkatsu Sinar Electric Transformer (Dry Type) SNR 42 SeriesRp529.900
Fort Trafo OtomatisRp5.099.900
Fort Multi Trafo Step DownRp249.900
TOYOZUMI DENGENKIKI TransformerRp3.299.900
monotaro Portable Step-Down TransformerRp2.699.900
Swallow Electric Single Phase Transformer PC-E SeriesRp1.999.900
DAYTON Control TransformerRp999.900
xiaomi Redmi 13Rp1.999.900
TRUSCO Portable TransformerRp5.599.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)