Beli trafo ct di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Split Core Current Transformer (CT/Trafo Arus)atribut:
- Class: 1.0
- GAE Current Transformer Split Core Type (CT/Trafo Arus)atribut:
- Case Color: Black
- Class: CL 1.0
- Case Material: PC V0
- Class of Insulation: E
- Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
- Rated Dynamic Current (idyn) (lth): 2.5
- Rated Frequency (Hz): 50-60
- Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
- Rated Short-time Thermal Current (ith) (lpn): 60
- Relative Humidity: 95% (Non Condensing)
- Storage Temperature (°C): -10 to +70
- Working Temperature (°C): 0 to 50
- GAE Current Transformer Rectangular Type (CT/Trafo Arus)Deskripsi:A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system.atribut:
- Case Color: Black
- Class: CL 1.0
- Case Material: PC V0
- Class of Insulation: E
- FS Size: 10
- Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
- Rated Dynamic Current (idyn) (lth): 2.5
- Rated Frequency (Hz): 50-60
- Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
- Rated Short-time Thermal Current (ith) (lpn): 60
- Relative Humidity: 95% (Non Condensing)
- Storage Temperature (°C): -10 to +70
- Working Temperature (°C): 0 to 50
- GAE Current Transformer Window Type (CT/Trafo Arus)Deskripsi:A completely enclosed of current transformer most appropriate for use in low voltage switchboard plats and key components in measurement system. Current transformer are used to transformhigh primary currents to low measurement current for instrument such as ammeters and kWh meters.atribut:
- Case Color: Black
- Case Material: PC V0
- Class: CL 1.0
- Class of Insulation: E
- FS Size: 5
- Highest Voltage For Equipment Um (r.m.s.) (kV): 0.72
- Rated Dynamic Current (idyn) (lth): 2.5
- Rated Frequency (Hz): 50-60
- Rated Power-frequency Withstand Voltage (r.m.s.) (kV): 3
- Rated Short-time Thermal Current (ith) (lpn): 60
- Relative Humidity: 95% (Non Condensing)
- Storage Temperature (°C): -10 to +70
- Working Temperature (°C): 0 to 50
- DV Current Transformer Split Coreatribut:
- Accuracy Class : 1
- LARKIN Current Transformer CT Diameter 30atribut:
- Busbar Size: 30
- ABB Current TransformerDeskripsi:CT PRO XT 40 Current transformerCT PRO XT 40 is used to transform primary currents to../5A secondary currents for c.a. measurement instrumentsatribut:
- Current Limit Function: FS 5
- Frequency (Hz): 50-60
- Schneider Electric Powerlogic Split Core Current Transformer Type GG for BarDeskripsi:This current transformer, standard for busbar, has a line rated current of 1200 A and a secondary current rating of 5 A. This current transformer do have a 85 mm x 125 mm opening. Compatible with a single output for bar: 80 mm x 120 mm. Burden and accuracy class as follows: class 0.5 maximum power: 5 VA.atribut:
- Electrical Insulation: Class E
- Mounting Mode: By screws
- Product or Component Type: Current transformer
- Range: PowerLogic
- Secondary Current (A): 5
- Standard: VDE 0414; DIN 42600-2; DIN EN 61869-1; DIN EN 61869-2
- [Ue] Rated Operational Voltage (V): < 720 50Hz
- [ui] Rated Insulation Voltage (kV): 3
- ENTES Split Core Current TransformersDeskripsi:- Split-core current transformers are used generally due to their ability to be easily mounted without detaching busbars and conductors in operating systems. - Operating temperature -5 C/+50 C - Storage temperature -25 C/+70 C - Thanks to their 35mm and 45mm busbar openings that comply with the standard leg width of breakers, 3-Phase current transformers offer direct installation possibility at the breaker outputs. Thereby, they significantly improve the installation times.atribut:
- Primary Current (A): 1200-1500-1600-2000-2500-3000-4000
- Nominal Power (VA): 10-15-30-15
- Internal Dimension (mm): 80x160, 80x60
- Fort Current Transformer MSY Series (Premium Type) (CT/Trafo Arus)atribut:
- Class: 0.5
- LARKIN Current Transformer (CT/Trafo Arus)atribut:
- Burden (VA): 15
- Class: 1.0
- Conform to Standard: IEC/EN 61869-2
- Material: PC
- Fort Cylinder Current Transformer (Trafo Arus)atribut:
- Class: 0.5
- KRISBOW Electric Hoist Reel Double Hook (Katrol Elektrik)atribut:
- Lift (m): 9-18
- Item: Hoist
- Material: Steel
- Hook opening: Double
- Type: Hoist Reel
- Voltage Phase: 1
- CIC Current Transformer ICX-1Deskripsi:Current Transformer- Didesain dan diproduksi di indonesia sesuai dengan standard IEC 441, VDE 0414, DIN 42600- Jenis produk lengkap dan dapat menerima pesanan khusus- Core terbuat dari silicon steel grade M.4 sehingga handal dan berakurasi tinggi- Memiliki daya tahan/reabilitas yang baik- Digunakan untuk amperemeter, kWH meter, cos phi meter, dan berbagai panel meter lainnya.Tips Memilih CT Jangan terkecoh hanya dari harga dan penampilan fisiknya saja seperti bentuk yang menarik dengan warna casing yang cerah. Bagian terpenting CT terletak pada core nya. CT CIC adalah CT yang berkualitas karena memiliki kelebihan seperti berikut :- Memiliki test report untuk semua unitnya dengan demikian keakuratan pengukuran terjamin- Core dibuat dari material yang berkualitas, yaitu silicon steel grade M.4 tanpa sambungan- Memiliki berat core yang ideal, hampir 2 kali bera core CT yang banyak beredar di pasar- Casing terbuat dari ABS yang tidak mudah terbakar.- Kumparan kawat tembaga tersusun rapi dengan menggunakan mesin sehingga lebih presisiatribut:
- Burden (VA) Class 1: 15
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- HAND LIFT Electric Stacker (Forklift Stacker Elektrik)Deskripsi:Lift functions is electro hydraulic while movement is manual, suitable for all your lifting needs (racking, shelving, unloading etc). Compact design with strong steel construction.
Daftar Harga trafo ct Terbaru October 2026
| Fort Split Core Current Transformer (CT/Trafo Arus) | Rp829.900 |
| GAE Current Transformer Split Core Type (CT/Trafo Arus) | Rp1.099.900 |
| GAE Current Transformer Rectangular Type (CT/Trafo Arus) | Rp2.099.900 |
| GAE Current Transformer Window Type (CT/Trafo Arus) | Rp339.900 |
| DV Current Transformer Split Core | Rp819.900 |
| LARKIN Current Transformer CT Diameter 30 | Rp70.900 |
| ABB Current Transformer | Rp329.900 |
| DV Current Transformer Fixed Type | Rp68.900 |
| Schneider Electric Powerlogic Split Core Current Transformer Type GG for Bar | Rp8.399.900 |
| LARKIN Split Core Current Transformer | Rp849.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/0bP103846011-1.jpg)
/miP108909810-1.jpg)
/llP108909777-1.jpg)
/naP108909838-1.jpg)







%20(CT%2FTrafo%20Arus)/kbP103843731-1.jpg)
/7yP109185286-1.jpg)
/miP103843810-1.jpg)
/j5P103843689-1.jpg)
/1vP103951067-4.jpg)

/n4P106390832-1.jpg)
/a1P111373361-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)