Beli makita impact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Rechargeable Impact Wrenchatribut:
- Applicable battery: A-60442; A-60464
- Makita Mesin Bor Pembuka Bautatribut:
- Impacts Per Minute: 2.000 ipm
- BOSCH Cordless Impact WrenchDeskripsi:Kunci Impact 400 Nm Bertenaga dari Bosch, ketika Daya & Ketangguhan Menjadi SatuPerangkat paling bertenaga di kelas torsi menengahCocok untuk beragam aplikasi pemasangan bautCukup kuat untuk mengencangkan baut M20 (mur berukuran 30 mm) berkat torsi sebesar 400 NmKetangguhan yang lebih baik berkat masa pakai yang lebih tinggi pada komponen utamaFitur Pelepasan Baut Otomatis membuat proses pembongkaran menjadi lebih mudah dengan jaminan penghentian perkakas otomatis saat mur dilonggarkan
- HiKOKI Mesin Bor Pembuka BautDeskripsi:Maintenance-free No carbon brush to replace. Longer service life and maintenance-free. With soft start and braking Suppresses kickback when starting and stopping. With soft start and braking Adjustable impact rate (tightening torque) according to applications With tightening mode switch function, the impact tool can be used for a wide variety of tasks. Electronic switch Less pulling force and smooth stroke for fine control. Bumper and Housing protector Bumper : Protects the hammer case. Housing protector : Protects peripheral of the housing. Soft grip Reduces slippage and fits comfortably in the hand.atribut:
- Uncertainty K (m/s²): 1.5
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita Cordless Impact Wrench Body Setatribut:
- Comprises: Battery BL 1860 Bx2 pieces, charger DC 18 RF and housing (Socket Sold Separately).
- Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
- Square Drive (mm²): 12.7
- Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
- Maximum Tightening Torque (N m): 300
- Package Size (mm): 360x130x320
- Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
- Type: Body Set
- Vibration 3 Axis Composite Value (m/s²): 12.5
- Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
- Makita Cordless Hammer Drill DriverDeskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- KITO Lever Hoists (Katrol)Deskripsi:Ideal for pulling, lifting or tensioning the KITO Lever Hoist Model LB stands out with its high performance and can handle even the most difficult challenges facing the industry. This is for instance the case in sectors like ship-building where sheet metaatribut:
- Standart Lift (m): 1.5
- Makita Cordless Impact Wrench Main Body Onlyatribut:
- Size (mm): 144x81x246
- Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
- Square Drive (mm²): 12.7
- Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
- Maximum Tightening Torque (N m): 300
- Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
- Type: main body only
- Vibration 3 Axis Composite Value (m/s²): 12.5
- Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
- INGCO Cordless Impact Wrench Brushlessatribut:
- Square Drive (inch): 1/2
- Impact Rate (bpm): 0-2000/0-3300
- Battery Voltage (V): 20
- Maximum Torque (N m): 300
- No Load Speed (rpm): 0-1300/0-2100
- Mikropor Pre-Filter/Coarse Filter MFM-ROLLS-PF Seriesatribut:
- Length (mm): 20000
- Width (mm): 2000
- Depth (mm): 20
- Air Flow (m³/hour): 3400
- Media Area (m²): 40
- Pressure Drop (Pa): 25
- KRISBOW Mesin Pembuka Baut Tanpa Kabelatribut:
- Impact Rate (ipm): 0-3300
- Battery Capacity (mAh): 2000
- Battery Voltage (V): 18
- No Load Speed (rpm): 0-2200
- Square Drive / Anvil Size (inch): 1/2
- DEWALT Cordless Impact Wrench XR Compact KitDeskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Makita Angle Impact Wrench DriverDeskripsi:12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.atribut:
- Square Drive (inch): 3/8
- Impacts Per Minute (ipm): 0 - 3000
- Battery: 12V max CXT®
- Battery Type: Lithium-Ion
- Maximum Torque (N m): 44
- No Load Speed (rpm): 0 - 2000
- Overall Length (inch): 14-1/4
- TOYO Hoist Chain Block 1T (Katrol)atribut:
- Capacity (t): 1
- Load Chain (mm): Ø 6
- Columns Chain Fall: 1
- Test Load (t): 1.5
- Vessel Air Impact WrenchDeskripsi:-One rotating with one hammering allows strong tightening.-For industrial and automotive maintenance industries requiring high torque.atribut:
- Exhaust: Forward
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
Daftar Harga makita impact wrench Terbaru January 2026
| Makita Cordless Impact Wrench | Rp3.199.900 |
| Makita Rechargeable Impact Wrench | Rp4.599.900 |
| Makita Mesin Bor Pembuka Baut | Rp5.499.900 |
| BOSCH Cordless Impact Wrench | Rp1.399.900 |
| HiKOKI Mesin Bor Pembuka Baut | Rp5.499.900 |
| Makita Cordless Impact Driver Brushless | Rp4.099.900 |
| Makita Cordless Impact Wrench Body Set | Rp22.999.900 |
| Makita Cordless Hammer Drill Driver | Rp2.999.900 |
| KITO Lever Hoists (Katrol) | Rp6.399.900 |
| Makita Cordless Impact Wrench Main Body Only | Rp7.499.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



























































































































































/P102173893-1.jpg)





/blP107570417-1.jpg)