Beli impact wrench electric di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Rechargeable impact wrench TW004G (main unit only)
    Mulai

    Rp5.899.900

    Makita Rechargeable impact wrench TW004G (main unit only)
    Deskripsi:
    40VMAX rechargeable impact wrench
    atribut:
    • Included Accessories: Battery and charger sold separately
    • Mass (kg): 1.9 (including battery)
    • Tightening Capacity (High Tension Bolt): M10-M16
    • Tightening Capacity (Standard Bolt): M10-M20
  2. SATA Cordless Impact Wrench J Series 18V Brushless (Mesin Pembuka Baut Baterai)
    Mulai

    Rp6.599.900

    SATA Cordless Impact Wrench J Series 18V Brushless (Mesin Pembuka Baut Baterai)
    Deskripsi:
    51073 J Series 18V Lithium-Impact Brushless Impact Wrench 220 Nm Product Description ● Compact body, impact torque up to 220 Nm ● Powerful brushless motor, no carbon brush replacement, no commutation sparks, significantly extending the lifespan ● Three-stage electronic adjustment of speed and impact frequency ● Front white LED light illuminates the workspace ● Full soft rubber handle provides a comfortable grip ● Large-capacity battery pack×
    atribut:
    • Battery (AH): 4.0x2
    • Battery Number: 51519
    • Charger Number: 51505
    • Charging Time (minute): 60
    • Chuck Type (inch): 1/2 (Square Head)
    • Voltage (V): 18
  3. TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery (V): 20 x2
    • Material: Plastic and Iron
    • Size (inch): 1/2
    • Use for: Opening & tightening bolts with high torque
    • Voltage (V): 20
  4. JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp639.900

  5. APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
  6. KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp1.499.900

    KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Impact Rate (ipm): 0-3300
    • No Load Speed (rpm): 0-2200
  7. URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp5.099.900

    URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    A pistol type impact wrench.
    atribut:
    • Hose connection: PT1/4
    • Rotation Speed No Load (rpm): About 8500
    • Socket Insertion Angle (mm): 9.5
    • Bolt Diameter (mm): 6 (reference)
    • Air Consumption (m³/minute): Approx.0.30 (at air pressure 0.6Mpa load)
    • From Shaft Center to Body Side (mm): About 21.5
    • Noise Level (dBa): 92
    • Overall Length (mm): Approx. 175 (without socket bit)
    • Recommended Hose Diameter (mm): 9.5
  8. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  9. MONAKE Cordless Drill (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  10. Panasonic Charging impact wrench
    Mulai

    Rp7.099.900

    Panasonic Charging impact wrench
    Deskripsi:
    Realized an unprecedented small body. Equipment maintenance in narrow spaces and work with long sockets are easy to handle. Temporary tightening of M20 high-strength bolts, and final tightening of M16 high-strength bolts (only when 18V batteries are installed) and M16 normal bolts are possible. The forward and reverse torque is the same, so tightening and disassembly are speedy. You can check the remaining capacity with one push so that the work will not be interrupted due to the battery running out. Since the socket can be held temporarily, it is easy to insert the pin. Smooth socket replacement. You can use your own battery pack.For construction work, scaffolding, equipment maintenance, etc.
    atribut:
    • Applicable battery: EZ9L54.EZ9L53.EZ9L48.EZ9L47
    • Battery Capacity (AH): Body
    • Chuck (mm): 12.7 (Pin type) Pin type with retainer ring (C spring)
    • Color: Black
    • Height (mm): 249(241)
    • Length (mm): 143
    • Maximum Tightening Torque (N m): 280
    • Square drive size: 12.7
    • Voltage (V): 14.4/18
    • Width (mm): 73
  11. Makita Rechargeable impact wrench TW001G
    Mulai

    Rp20.999.900

    Makita Rechargeable impact wrench TW001G
    Deskripsi:
    40VMAX rechargeable impact wrench
    atribut:
    • Applicable battery: BL4020/BL4025/BL4040/BL4040F/BL4050F/BL4080F
    • Battery Capacity (AH): 2.5x2
    • Dust / Water Protection: IP56
    • Height (mm): 297
    • Included Accessories: BL4025 battery x 2, DC40RA quick charger, plastic case
    • Mass (kg): 3.8 (including battery)
    • Number ofImpact (min -1 [times / min]): 0~2300
    • Overall Length (mm): 217
    • Power Input (V): DC 36
    • Rotational speed (min -1 [times / min]): 0~1800
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M10~M27
    • Tightening Capacity (Standard Bolt): M12~M36
    • Vibration 3-axis composite value (m / s 2 ): 17.5 *Measured based on EN60745-2-2 standard
    • Width (mm): 94
  12. Tajima Caulking Gun Convoy RS900 (Tembakan Lem Sealant)
    Mulai

    Rp1.099.900

    Tajima Caulking Gun Convoy RS900 (Tembakan Lem Sealant)
    atribut:
    • Total Length x Total Height x Cylinder Dia. (mm): 457x202x72
    • Compatible Caulking Agent (ml): 900
    • Extrusion Amount (mm): 6, 12
    • Finish Material: Main Body: Steel, Trigger/grip: Super strength engineering plastic
  13. monotaro T Type Slide Handle (Gagang Sok T)
    Mulai

    Rp44.900

    monotaro T Type Slide Handle (Gagang Sok T)
    Deskripsi:
    The corner of the insertion slide can be used in a place you slide. It can be used either T type or L type. Hexagon bolt, nut etc for tightening, loosening work on the handle
    atribut:
    • Material: CR-V
    • Surface Processing: CHROME PLATED
    • Dimension D (mm): 6.3
  14. KOBE Air Impact Wrench Heavy Duty (Kunci Sok Angin)
    Mulai

    Rp3.699.900

    KOBE Air Impact Wrench Heavy Duty (Kunci Sok Angin)
    Deskripsi:
    Suitable for product and assembly applications. Twin hammer mechanism. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and Comfortable handle grip. Fixed inlet and exhaust. Continuous Use.
    atribut:
    • Cromwell Order Number: KBE2704045K
    • Square Driver (inch): 1/2 (12.7mm)
    • Free Speed (rpm): 9500
    • Maximum Torque (Nm): 881 (180-600ft/lbs)
    • Air consumption (CFM): 5 (142L/min)
    • Air Inlet Thread (inch): 1/4 NPT
    • Vibration Level (m/s²): 4.6
    • Overall Length (mm): 195.0
    • Sound Pressure Level (dBA): 90.0
  15. WILTON Vise (Ragum)
    Mulai

    Rp3.299.900

  16. SP Air Impact Wrench (Kunci Sok Angin)
    48%
    Mulai

    Rp13.999.900

    SP Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    -Operability is good with lightweight type(7.8kg).-Four-step adjustment air regulator is built in.-For removing/installing tires of large vehicles including truck and bus.
    atribut:
    • Type: With Lid
    • Color: Blue
    • Dimensions (mm): 665x373x414mm
    • Purpose of Use: For removing/installing tires of large vehicles including truck and bus.
Daftar Harga impact wrench electric Terbaru November 2026
Makita Rechargeable impact wrench TW004G (main unit only)Rp5.899.900
SATA Cordless Impact Wrench J Series 18V Brushless (Mesin Pembuka Baut Baterai)Rp6.599.900
TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp2.999.900
DEWALT Electric Impact Wrench with Hog RingRp2.799.900
JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp639.900
APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp529.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp1.499.900
URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)Rp5.099.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp5.699.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)