Makita Rechargeable Impact Driver Drill

Sebelum PPN:
Rp4.699.900
Spesifikasi
Batterylithium ion
Battery Voltage (V)18
Chucking Size (mm)1.5~13
Drilling Capacity, Concrete (mm)16
Drilling Capacity, to Steel (mm)13
Drilling Thickness (mm)Woodworking: 38, Zabori: 76
Included Accessories+ Bit 2-65, stopper pole, side grip, hook
Mass (kg)2.3 (including battery)
Maximum Tightening Torque (Nm [kgfcm])84[860]
Number ofImpact (min <sup>-1</sup> [times / min])High speed: 0 to 30000, low speed: 0 to 6000
Overall Length (mm)225
Rotational Speed (min <sup>-1</sup> [rpm])High speed: 0 to 2000, low speed: 0 to 400
Screw Tightening Capacity (mm), Wood screw10x90
SpecificationWith LED light, one-sleeve chuck (with lock function), continuously variable transmission, 2-speed, with brake, for both forward and reverse
Tightening Force21 steps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
18V Lithium Series: 20% faster working speed (compared to previous Makita models)
Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models)
Battery remaining capacity display (3 levels)
Warning
18V Lithium Series: 20% faster working speed (compared to previous Makita models)
Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models)
Battery remaining capacity display (3 levels)
Feature
18V Lithium Series: 20% faster working speed (compared to previous Makita models)
Approximately 15% improvement in work volume per charge (estimated)! (Compared to previous Makita models)
Battery remaining capacity display (3 levels)

Ulasan Produk

Tidak ada ulasan