Beli impact wrench cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai)Deskripsi:The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.atribut:
- Anvil (inch): Friction Ring 1/2
- Impact Rate (ipm): 0-950/1750/2100/2100
- Length (mm): 213
- Battery Voltage (V): 18
- No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
- TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Battery (V): 20 x2
- Material: Plastic and Iron
- Size (inch): 1/2
- Use for: Opening & tightening bolts with high torque
- Voltage (V): 20
- JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- No Load Speed (rpm): 3300
- Mollar Cordless Impact WrenchDeskripsi:Mollar Cordless Impact Wrench (Non Battery) dirancang untuk pekerjaan berat [Heavy Duty] dan sudah mengusung teknologi terbaru yaitu Brushless Motor LED Light & Displayatribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 350
- No Load Speed (rpm): 0 - 4500
- Rated Impact Speed (rpm): 0 - 4000
- Speed Level: up to 5
- Torque Adjustment Range (N m): up to 170
- KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Impact Rate (ipm): 0-3300
- No Load Speed (rpm): 0-2200
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Makita Cordless Impact Wrench TW001G Main Unit Only (Mesin Pembuka Baut Baterai)Deskripsi:40VMAX rechargeable impact wrenchatribut:
- Included Accessories: Battery and charger sold separately
- Mass (kg): 3.8 (including battery)
- Tightening Capacity (High Tension Bolt): M10-M27
- Tightening Capacity (Standard Bolt): M12-M36
- RYU Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Battery Voltage (V): 20
- BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Deskripsi:- Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage (V): 18 / 20
- Impact Rate (ipm): 2015
- Anvil Type: Hog Ring
- Battery Type: Li-Ion
- Drive Size (inch): 3/4
- No Load Speed (rpm): 0-1200/0-440/0-575
- Torque Capacity (N m): 1925 - 2576
- TOTAL Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Brushless Motor. Integrated work light. Package comes in a carrying case, 3 pcs Power sockets: 22mm, 24mm, 27mm 2 pcs 20V 4.0Ah Batteries 1 pc Fast Intelligent Charger
- NRT-PRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:NRT TX 65 DC PRODUK TERBARU dari NRT PRO adalah mesin impact terbaru dengan teknologi brushless yang memiliki torsi hingga 650 NM.. Bisa untuk buka baut motor dan juga bor paku untuk tembok Cordless Impact Wrench adalah mesin obeng dan kunci sock Elektrik.Kelengkapan Produk- 1 Unit Produk (NRT Pro TX 65 DC)- 2 Battery (20V , 10Cell 4000Mah)- 1 Charger- 4 Impact Socket (1/2", 17 mm,, 19 mm, 22 mm)atribut:
- Size (inch): 1/2
- Battery (mAh): 4000
- Battery Voltage (V): 20 (10 Cell x 2)
- Maximum Torque (N m): 650
- No Load Speed (rpm): High : 0-2350, Low : 0-2100
- Rotation Speed (rpm): 0-3000
- XENON Cordless Impact WrenchDeskripsi:Mendapatkan :- 1 unit Impact Wrench Cordless- 2 pcs Baterai 18 Volt- 1 Charger- 4 mata sok ukuran 17, 19, 21, 22 mm- Pelumas untuk air impactDiberikan 2 baterai dan 1 charger di dalam boxatribut:
- Battery Voltage (V): 18
- Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Mainly used for automobile assembly and maintenance, the installation of bridge plant, mechanical and electrical industry assembly.
- MODERN Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Voltage DC (V): 20
- Battery: Li-ion 4.0Ah
- Bit Socker (mm): 17, 19, 21, 23
- Maximum Torque (N m): 700
- No Load Speed (rpm): 3200
- M7 Cordless Impact WrenchDeskripsi:-2pcs 5.0Ah Li-ion battery-1pc charger-4-speed power selection offers precise fastening control.-Tool with a reverse loose stop mode for added convenience.-The bare tool weighs only 1.2 kg, ensuring lightweight and easy handling.atribut:
- Battery (AH): Li-ion 5.0
- Completely Charged (V): 20
- Rating Voltage (V): 18
Daftar Harga impact wrench cordless Terbaru November 2026
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp529.900 |
| MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case (Mesin Pembuka Baut Baterai) | Rp6.599.900 |
| TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp2.999.900 |
| JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp639.900 |
| Mollar Cordless Impact Wrench | Rp499.900 |
| KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp1.499.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai) | Rp5.699.900 |
| Makita Cordless Impact Wrench TW001G Main Unit Only (Mesin Pembuka Baut Baterai) | Rp9.499.900 |
| DCA Cordless Impact Wrench Brushless (Mesin Pembuka Baut Baterai) | Rp559.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/P101578316-1.jpg)
/0dP111580013-1.jpg)
/P103118273-1.jpg)
/ecP111254516-1.jpg)
/adP106178373-1.jpg)

/mbP103636803-2.jpg)
/P102099629-1.jpg)
/9sP114718352-1.jpg)
/okP108465884-1.jpg)
/qbP105677947-1.jpg)
/o6P105551870-6.jpg)

/0fP104801015-3.jpg)
/fqP111341566-1.jpg)
/ejP108591523-1.jpg)

/eqP103444530-1.jpg)
/3jP110059127-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)