Beli makita impact di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Rechargeable impact wrench (main unit only) medium size
    Mulai

    Rp7.299.900

    Makita Rechargeable impact wrench (main unit only) medium size
    Deskripsi:
    medium impact wrench
    atribut:
    • Mass (kg): 2.7 (including battery)
    • Square Drive (mm): 12.7
    • Tightening Capacity (Standard Bolt): M10-M24
  2. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  3. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  4. Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.699.900

    Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Makita rechargeable strongest power, light operability, high output, high durability BL motor adopted! High brightness LED light (2 lights type) With 3-stage impact force switching hook, foot roll size 45mm
    atribut:
    • Applicable battery: A-60442
    • Height (mm): 289
    • Length (mm): 229
    • Number ofImpact (min -1 [times / min]): Strong / 0 ~ 2200, Medium / 0 ~ 2000, Weak 0 ~ 1800
    • Power Input (V): 18
    • Rotational Speed (min -1 [rpm]): Strong / 0 ~ 1800, Medium / 0 ~ 1000, Weak 0 ~ 900
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M12~M22
    • Tightening Capacity (Standard Bolt): M12~M30
    • Type: only a main part
    • Vibration 3-axis composite value (m / s 2 ): 15.5
    • Voltage (V): 18
    • Width (mm): 91
  5. Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)
    Deskripsi:
    Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
  6. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  7. Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp19.999.900

    Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.
    atribut:
    • Applicable battery: A-60464,A-60442
    • Battery: lithium ion
    • Battery Capacity (AH): 6
    • Height (mm): 289
    • Included Accessories: Battery BL1860B x 2, charger DC18RC, case, hook
    • Length (mm): 229
    • Mass (kg): 3.7 (including battery)
    • Number ofImpact (min -1 [times / min]): (Strong) 0-2200, (Medium) 0-2000, (Weak) 0-1800
    • Rotational Speed (min -1 [rpm]): (Strong) 0-1800, (Medium) 0-1000, (Weak) 0-900
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M10~M22
    • Tightening Capacity (Standard Bolt): M12~M30
    • Type: Battery (BL1860B) x 2 / Charger (DC18RC) / With case
    • Vibration 3-axis composite value (m / s 2 ): 15.5
    • Voltage (V): 18
    • Width (mm): 91
    • Work Volume (Reference): (Per charge) [M20 (F10T)] Approx. 220, tightening time approx. 2.0 seconds, [M22 (F10T)] Approx. 90, tightening time approx. 4.5 seconds
  8. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  9. Makita Rechargeable impact wrench TW181D body only
    Mulai

    Rp4.699.900

    Makita Rechargeable impact wrench TW181D body only
    Deskripsi:
    Lightweight and easy to handle. Features a reverse auto-stop mode. Lightweight at 1.4 kg, it's easy to handle. Two-stage impact force selection: +180 N·m in strong mode and +70 N·m in weak mode. A spring-type C allows you to temporarily hold the socket before inserting the pin. "APT" splash-proof and dust-proof. This product is designed to be resistant to water and dust, but does not guarantee protection from water or dust. [Usual charge time: approximately 17 minutes, full charge time: approximately 22 minutes]
    atribut:
    • Applicable battery: A-60464,A-60442
    • Battery: lithium ion
    • Battery Capacity (AH): 3
    • Height (mm): 235
    • Included Accessories: hook
    • Length (mm): 151
    • Mass (kg): 1.4 (including battery)
    • Mode: strength
    • Number ofImpact (min -1 [times / min]): Strong: 0-3600 / Weak: 0-2000
    • Product Type: only a main part
    • Rotational speed (min -1 [times / min]): Strong: 0-2400, Weak: 0-1300
    • Square Drive Size (mm): 12.7
    • Tightening Capacity (High Tension Bolt): M6~M12
    • Tightening Capacity (Standard Bolt): M8~M16mm
    • Vibration 3-axis composite value (m / s 2 ): 10.5
    • Voltage (V): 18
    • Width (mm): 79
    • Work Volume (Reference): [Per charge] M12 high-strength bolt: Approximately 550 (when BL1830B is installed)
  10. Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Mulai

    Rp7.299.900

    Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Deskripsi:
    12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.
    atribut:
    • Square Drive (inch): 3/8
    • Impacts Per Minute (ipm): 0 - 3000
    • Battery: 12V max CXT®
    • Battery Type: Lithium-Ion
    • Maximum Torque (N m): 44
    • No Load Speed (rpm): 0 - 2000
    • Overall Length (inch): 14-1/4
  11. Makita Cordless Impact Wrench TW001G Main Unit Only (Mesin Pembuka Baut Baterai)
    Mulai

    Rp9.499.900

    Makita Cordless Impact Wrench TW001G Main Unit Only (Mesin Pembuka Baut Baterai)
    Deskripsi:
    40VMAX rechargeable impact wrench
    atribut:
    • Included Accessories: Battery and charger sold separately
    • Mass (kg): 3.8 (including battery)
    • Tightening Capacity (High Tension Bolt): M10-M27
    • Tightening Capacity (Standard Bolt): M12-M36
  12. Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp2.099.900

    Makita Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    High-capacity type bumper with an emphasis on workload for an outstanding fit LED light (lights up before rotation & afterglow function) hook
    atribut:
    • Battery Voltage (V): 10.8
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 153x66x204
    • Maximum Torque (Nm): 110
    • Number ofImpact (min -1 [times / min]): 0~3500
    • Rotational Speed (min -1 [rpm]): 0~2600
    • Screw Tightening Capacity (mm): M4~M8
    • Screw tightening Capacity (mm) Bolt: M5~M12
    • Screw tightening Capacity (mm) Course thread: 22~90
    • Screw tightening Capacity (mm) High strength bolt: M5~M10
  13. Makita All Purpose Impact Socket Sets
    Mulai

    Rp3.699.900

    Makita All Purpose Impact Socket Sets
    atribut:
    • UNSPSC: 31160000
  14. Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)
    Mulai

    Rp22.999.900

    Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)
    atribut:
    • Comprises: Battery BL 1860 Bx2 pieces, charger DC 18 RF and housing (Socket Sold Separately).
    • Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
    • Square Drive (mm²): 12.7
    • Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
    • Maximum Tightening Torque (N m): 300
    • Package Size (mm): 360x130x320
    • Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
    • Type: Body Set
    • Vibration 3 Axis Composite Value (m/s²): 12.5
    • Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
  15. Makita Rechargeable impact driver
    Mulai

    Rp3.399.900

    Makita Rechargeable impact driver
    Deskripsi:
    Excellent fit. Slim diameter and optimal grip shape for less fatigue. Improved durability. Multiple terminal contact points for a secure hold on the device.
    atribut:
    • Battery: lithium ion
    • Battery Voltage (V): 10.8
    • Screw Tightening Capacity (mm): M4~M8
    • Screw tightening Capacity (mm) Bolt: M5~M14
    • Screw tightening Capacity (mm) Course thread: 22~90
    • Screw tightening Capacity (mm) High strength bolt: M5~M12
  16. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  17. Makita Impact Driving and Fastening Bit Set
    Mulai

    Rp1.399.900

Daftar Harga makita impact Terbaru November 2026
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Mesin Bor Obeng Impact Tanpa KabelRp6.099.900
Makita Rechargeable impact wrench (main unit only) medium sizeRp7.299.900
Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.999.900
Makita Cordless Impact Driver BrushlessRp4.499.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp8.699.900
Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Rp2.999.900
Makita High Speed Drill (Mesin Bor Listrik)Rp789.900
Makita Electric Drill Machine (Mesin Bor Listrik)Rp469.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp19.999.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)