Makita Impact Wrench (Mesin Pengencang Baut)

Sebelum PPN:
Rp7.699.900
Spesifikasi
Cable Length (m)2.5
Carbon Brush Nominal Number401
Current (A)4.9
Included Accessoriesplastic case
Mass (kg)2.3
Maximum Tightening Torque (Nm [kgfcm])294[3000]
Number ofImpact (min <sup>-1</sup> [times / min])2200
Overall Length (mm)275
Power Consumption (W)470
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])2200
Screw tightening Capacity (mm) BoltM12~M22
Screw tightening Capacity (mm) High strength boltM12~M16
SpecificationDouble insulation, both forward and reverse
Square Drive Size (mm)12.7
Vibration 3-axis composite value (m / s <sup>2</sup> )6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight type with resin body!
Warning
Lightweight type with resin body!
Feature
Lightweight type with resin body!

Ulasan Produk

Tidak ada ulasan

Halaman Terkait