Beli impact wrench makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.699.900

    Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Makita rechargeable strongest power, light operability, high output, high durability BL motor adopted! High brightness LED light (2 lights type) With 3-stage impact force switching hook, foot roll size 45mm
    atribut:
    • Applicable battery: A-60442
    • Height (mm): 289
    • Length (mm): 229
    • Number ofImpact (min -1 [times / min]): Strong / 0 ~ 2200, Medium / 0 ~ 2000, Weak 0 ~ 1800
    • Power Input (V): 18
    • Rotational Speed (min -1 [rpm]): Strong / 0 ~ 1800, Medium / 0 ~ 1000, Weak 0 ~ 900
    • Square Drive Size (mm): 19
    • Tightening Capacity (High Tension Bolt): M12~M22
    • Tightening Capacity (Standard Bolt): M12~M30
    • Type: only a main part
    • Vibration 3-axis composite value (m / s 2 ): 15.5
    • Voltage (V): 18
    • Width (mm): 91
  2. Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)
    Mulai

    Rp22.999.900

    Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)
    atribut:
    • Comprises: Battery BL 1860 Bx2 pieces, charger DC 18 RF and housing (Socket Sold Separately).
    • Number of Stroke (minute): Fastest/0 to 4000, Strong/0 to 3400, Medium/0 to 2600, Weak/0 to 1800
    • Square Drive (mm²): 12.7
    • Tightening Ability: Normal bolt/M10 to M20, High Strength bolt/M10 to M16
    • Maximum Tightening Torque (N m): 300
    • Package Size (mm): 360x130x320
    • Rotation Speed (rpm): Fastest/0 to 3200 , Strong/0 to 2600 , Medium/0 to 1800 , Weak/0 to 1000
    • Type: Body Set
    • Vibration 3 Axis Composite Value (m/s²): 12.5
    • Work Per 1 Charge (Standard) M16 High Power Bolt: Approx. 370 pieces
  3. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  4. Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Mulai

    Rp7.299.900

    Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)
    Deskripsi:
    12V max CXT® Lithium-Ion Cordless 3/8" Angle Impact Wrench Kit (2.0Ah)The Makita 12V max CXT® Lithium-Ion Cordless Angle Impact Wrench Kit (2) BL1021B & (1) DC10WD is ideal for fastening in tight spaces. It has a Makita-built motor with 44 ft.lbs. of torque, with variable speed (0-2,000 RPM, 0-3,000 IPM) for a range of applications. The compact 1-11/16" angle head height makes this an ideal compact fastening solution for tight spaces. Additional features include a large paddle switch with soft grip, a built-in L.E.D. light with afterglow, and a long ergonomic body design. The Angle Impact Wrench is compatible with 12V max CXT® 2.0Ah (included in kit) and 4.0Ah batteries (sold separately). 12V max CXT® Lithium-Ion batteries are engineered with a Battery Protection Circuit that protects against overloading, over-discharging and over-heating. It's part of the expanding 12V max CXT® series, combining performance with superior ergonomics in a compact size.
    atribut:
    • Square Drive (inch): 3/8
    • Impacts Per Minute (ipm): 0 - 3000
    • Battery: 12V max CXT®
    • Battery Type: Lithium-Ion
    • Maximum Torque (N m): 44
    • No Load Speed (rpm): 0 - 2000
    • Overall Length (inch): 14-1/4
  5. Makita Rechargeable impact wrench TW181D body only
    Mulai

    Rp4.699.900

    Makita Rechargeable impact wrench TW181D body only
    Deskripsi:
    Lightweight and easy to handle. Features a reverse auto-stop mode. Lightweight at 1.4 kg, it's easy to handle. Two-stage impact force selection: +180 N·m in strong mode and +70 N·m in weak mode. A spring-type C allows you to temporarily hold the socket before inserting the pin. "APT" splash-proof and dust-proof. This product is designed to be resistant to water and dust, but does not guarantee protection from water or dust. [Usual charge time: approximately 17 minutes, full charge time: approximately 22 minutes]
    atribut:
    • Applicable battery: A-60464,A-60442
    • Battery: lithium ion
    • Battery Capacity (AH): 3
    • Height (mm): 235
    • Included Accessories: hook
    • Length (mm): 151
    • Mass (kg): 1.4 (including battery)
    • Mode: strength
    • Number ofImpact (min -1 [times / min]): Strong: 0-3600 / Weak: 0-2000
    • Product Type: only a main part
    • Rotational speed (min -1 [times / min]): Strong: 0-2400, Weak: 0-1300
    • Square Drive Size (mm): 12.7
    • Tightening Capacity (High Tension Bolt): M6~M12
    • Tightening Capacity (Standard Bolt): M8~M16mm
    • Vibration 3-axis composite value (m / s 2 ): 10.5
    • Voltage (V): 18
    • Width (mm): 79
    • Work Volume (Reference): [Per charge] M12 high-strength bolt: Approximately 550 (when BL1830B is installed)
  6. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  7. Kenko Whiteboard Eraser (Penghapus Papan Tulis)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp6.900

  8. Makita Impact Wrench (Mesin Pengencang Baut)
    Mulai

    Rp5.699.900

    Makita Impact Wrench (Mesin Pengencang Baut)
    atribut:
    • Impacts Per Minute: 2.000 ipm
  9. Makita rechargeable impact wrench
    Mulai

    Rp19.999.900

    Makita rechargeable impact wrench
    atribut:
    • Number ofImpact (min -1 [times / min]): 4 (fastest): 0 to 2900, 3 (strong): 0 to 2700, 2 (medium): 0 to 1900, 1 (weak): 0 to 1200
    • Rotational speed (min -1 [times / min]): 4 (fastest): 0 to 2300, 3 (strong): 0 to 1900, 2 (medium): 0 to 1200, 1 (weak): 0 to 600
    • Set Contents: Two batteries BL4025, charger DC40RA, with case
    • Square Drive Size (mm): 12.7
    • Tightening Capacity (High Tension Bolt): M10~M16
    • Tightening Capacity (Standard Bolt): M10~M24
    • Voltage (V): 36
  10. Maped Circular Gom Pen Eraser (Penghapus)
    30%
    Mulai

    Rp9.900

    Maped Circular Gom Pen Eraser (Penghapus)
    Deskripsi:
    - Circular Gom-Pen - Penghapus dengan desain unik seperti pulpen - Tersedia dalam 2 warna pilihan : hijau & orange
  11. MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp4.399.900

    MILWAUKEE Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    These battery-powered impact wrenches are made by Milwaukee. Impact wrenches have a square drive and use impact-rated sockets to drive nuts and bolts. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
  12. Makita Concrete Planer
    Mulai

    Rp19.999.900

    Makita Concrete Planer
    atribut:
    • Continuous Rating Input (W): 1400
    • Wheel Diameter (mm): 125(5\")
    • Dimensions (L x W x H) (mm): 479x182x195 (18-13/16\"x7-1/8\"x7-5/8\")
    • Net Weight (kg): 4 (8.9 lbs.)
    • No Load Speed (rpm): 10000
    • Power Supply Cord (m): 5(16.4 ft)
  13. Makita All Purpose Impact Socket Sets
    Mulai

    Rp3.699.900

    Makita All Purpose Impact Socket Sets
    atribut:
    • UNSPSC: 31160000
  14. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  15. Makita Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  16. Makita Rechargeable impact wrench (main unit only) medium size
    Mulai

    Rp7.299.900

    Makita Rechargeable impact wrench (main unit only) medium size
    Deskripsi:
    medium impact wrench
    atribut:
    • Mass (kg): 2.7 (including battery)
    • Square Drive (mm): 12.7
    • Tightening Capacity (Standard Bolt): M10-M24
  17. APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp529.900

    APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
Daftar Harga impact wrench makita Terbaru November 2026
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp8.699.900
Makita Cordless Impact Wrench Body Set (Mesin Pembuka Baut Baterai)Rp22.999.900
Makita Cordless Impact Driver BrushlessRp4.499.900
Makita Angle Impact Wrench Driver (Mesin Pembuka Baut Baterai)Rp7.299.900
Makita Rechargeable impact wrench TW181D body onlyRp4.699.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
Kenko Whiteboard Eraser (Penghapus Papan Tulis)Rp6.900
Makita Impact Wrench (Mesin Pengencang Baut)Rp5.699.900
Makita rechargeable impact wrenchRp19.999.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)