Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Applicable batteryA-60464,A-60442
Batterylithium ion
Battery Capacity (AH)6
Height (mm)289
Included AccessoriesBattery BL1860B x 2, charger DC18RC, case, hook
Length (mm)229
Mass (kg)3.7 (including battery)
Number ofImpact (min <sup>-1</sup> [times / min])(Strong) 0-2200, (Medium) 0-2000, (Weak) 0-1800
Rotational Speed (min <sup>-1</sup> [rpm])(Strong) 0-1800, (Medium) 0-1000, (Weak) 0-900
Square Drive Size (mm)19
Tightening Capacity (High Tension Bolt)M10~M22
Tightening Capacity (Standard Bolt)M12~M30
TypeBattery (BL1860B) x 2 / Charger (DC18RC) / With case
Vibration 3-axis composite value (m / s <sup>2</sup> )15.5
Voltage (V)18
Width (mm)91
Work Volume (Reference)(Per charge) [M20 (F10T)] Approx. 220, tightening time approx. 2.0 seconds, [M22 (F10T)] Approx. 90, tightening time approx. 4.5 seconds

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.
Warning
Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.
Feature
Lightweight operation and the most powerful cordless tool in Makita history. Energy-efficient and high-output. Durable and maintenance-free. Equipped with a large brushless motor. High-brightness LED lights (two lights). Three levels of impact force. Hook included, 45mm pocket.

Ulasan Produk

Tidak ada ulasan