Makita Impact Wrench (Mesin Pengencang Baut)

Sebelum PPN:
Rp7.199.900
Spesifikasi
Cable Length (m)5
Carbon Brush Nominal Number452
Current (A)2.9
Included Accessoriesplastic case
Mass (kg)1.4
Maximum Tightening Torque (Nm [kgfcm])150[1530]
Number ofImpact (min <sup>-1</sup> [times / min])0~3000
Overall Length (mm)233
Power Consumption (W)280
Power Input (V)Single phase 100
Rotational Speed (min <sup>-1</sup> [rpm])0~3000
SpecificationDouble insulation, continuously variable transmission, with brake, both forward and reverse
Square Drive Size (mm)12.7
Tightening Capacity (High Tension Bolt)M8~M12
Tightening Capacity (Standard Bolt)M10~M16
Vibration 3-axis composite value (m / s <sup>2</sup> )8.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight type!
Comes with a convenient hook!
Warning
Lightweight type!
Comes with a convenient hook!
Feature
Lightweight type!
Comes with a convenient hook!

Ulasan Produk

Tidak ada ulasan