Makita Cordless Impact Driver Brushless

Sebelum PPN:
Rp4.499.900 - Rp11.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
Feature
· Ultra compact and slim design at only 135 mm (5-5/16") long
· Ultra lightweight for reduced operator fatigue
· Power-increased motor delivers 135 N·m (1,200 in.lbs.) of Max Torque in an ultra
compact size
· 3-Mode operation: A-mode / Hard mode / Soft mode for multiple applications
· A-Mode feature helps eliminate "screw cam-out" and "cross threading" by
driving at low speed until tightening begins

Ulasan Produk

Tidak ada ulasan