Beli magnetic stand dial indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  2. NOGA Indicator Holder, Magnetic Base & Stand (Dudukan Indikator)
    Mulai

    Rp4.099.900

    NOGA Indicator Holder, Magnetic Base & Stand (Dudukan Indikator)
    Deskripsi:
    Magnetic base indicator holders have a magnetic base thatâ€s connected to an adjustable arm assembly used to mount and position indicators. Also called mag bases, they are always-on or have an on/off knob or button to mount to machines, motors, benches, or other metal surfaces.
    atribut:
    • UNSPSC: 27112109
    • Arm Type: Articulating
    • Base Type: Magnetic
    • Includes Snug: Yes
    • Magnet Type: On/Off Knob
    • Screw Type: Plastic Knob
    • Step Type: V Step
  3. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  4. KRISBOW Magnetic Stand
    Mulai

    Rp309.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  5. Mitutoyo Magnetic Stand
    Mulai

    Rp1.999.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo’s Magnetic Stands clamp to iron or steel surfaces with a strong magnetic force that is switchable ON or OFF to allow easy mounting and dismounting. Vertical / horizontal mounting holes and bushes are available for attaching dial test indicators and dial indicators.
  6. HOLEX Magnetic Measuring Stand
    Mulai

    Rp1.399.900

    HOLEX Magnetic Measuring Stand
    Deskripsi:
    Version: Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole. Standard dial indicator mounting for clamping shank Ø 6 mm, Ø 8 mm and dovetail, fine adjustment at the indicator holder.
    atribut:
    • Type of Product: measuring stand
  7. Insize Universal Magnetic Stand (Penjepit Magnetik)
    Mulai

    Rp909.900

    Insize Universal Magnetic Stand (Penjepit Magnetik)
    Deskripsi:
    - For digital/dial indicators and dial test indicators
    atribut:
    • Applicable Holding Stem (mm): ø8
    • Remark: With Fine Adjusment and Dovetail Groove
  8. CP Dudukan Stand Magnet (Dudukan Magnet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp299.900

  9. CARRSON Magnetic Stand Base
    Mulai

    Rp359.900

    CARRSON Magnetic Stand Base
    Deskripsi:
    Fungsi dari magnetic base ini adalah sebagai pemegang dial indicator dan berfungsi untuk mengatur tinggi, rendah serta kemiringan pada benda yang akan diukur
  10. Ohnishi Measuring Tool Magnetic V Block
    Mulai

    Rp1.599.900

    Ohnishi Measuring Tool Magnetic V Block
    Deskripsi:
    - The V groove has a 90° finish, and it is used for simple inspection of cylinders, scribes of round bars and the like.- 2 pieces per set., an integral process. - For round bar, for scribing blocks.- Machine finishing
    atribut:
    • Material: Cast Iron
  11. Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)
    Mulai

    Rp389.900

    Kennedy Spring Type Outside Caliper-Solid Nut (Jangka Sorong)
    Deskripsi:
    Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.
    atribut:
    • System of Measurement: Imperial
    • Range: 12in.
    • Product Number: 8300-012
    • Material: Steel
    • Type: Spring Calipers
    • Part Number: KEN5180520K
  12. Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan)
    Deskripsi:
    These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
  13. KRISBOW Magnetic Stand
    Mulai

    Rp629.900

    KRISBOW Magnetic Stand
    Deskripsi:
    This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force.
    atribut:
    • Holding Stem (mm): 6.5 (slot), 8+0.02 (hole)
    • Dimensions (mm): 35x30x35
    • Work Magnetic Force (kg): 25
    • Stem Length (mm): 165
  14. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  15. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  16. Mitutoyo Dudukan Dial Magnetik
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    Mitutoyo Dudukan Dial Magnetik
    Deskripsi:
    Penahan magnet Mitutoyo dengan material magnet pada dasar alat memungkinkan untuk membantu alat ukur indikator baik bentuk jarum atau digital dalam melakukan pengukuran permukaan benda kerja dengan stabil. Terdapat beberapa desain dari alat penunjang ini sesuai dengan kebutuhan dan area pengukuran.
    atribut:
    • Mounting Screw: (Main Column) M8 x 1.25
    • Adsorption Power (N): 600
    • Magnet dimensions (width W x depth D x height H) (mm): 50 x 58 x 55
  17. TRUSCO Magnetic Holder (Pin Magnet)
    41%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    TRUSCO Magnetic Holder (Pin Magnet)
    Deskripsi:
    -Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
Daftar Harga magnetic stand dial indicator Terbaru October 2026
Mitutoyo Magnetic StandRp1.299.900
NOGA Indicator Holder, Magnetic Base & Stand (Dudukan Indikator)Rp4.099.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp709.900
KRISBOW Magnetic StandRp309.900
Mitutoyo Magnetic StandRp1.999.900
HOLEX Magnetic Measuring StandRp1.399.900
Insize Universal Magnetic Stand (Penjepit Magnetik)Rp909.900
CP Dudukan Stand Magnet (Dudukan Magnet)Rp299.900
Mitutoyo Magnetic StandRp1.099.900
CARRSON Magnetic Stand BaseRp359.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)