Beli fiber optic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NEXTGEN Fiber Optic CableDeskripsi:Single and multimode fiber optic cables transmit signals through a light source. Single-mode cables have a smaller core size and overall diameter than multimode and transmit data over greater distances with less interference. They are often used for applications requiring higher bandwidth and faster networking speeds. Multimode cables have a larger diameter and core size and transmit multiple lines over shorter distances for most bi-directional applications and when standard networking bandwidth is sufficient.atribut:
- UNSPSC: 26121607
- Attenuation (dB/km): 1.0 @ 1310 and 1560 Nanometers
- Bandwidth (Gbps): 10 @ 30,000m or Less @ 1,550nm; 10 @ 5,000m or Less @ 1,310nm
- Cable Length (ft): 1000
- Clad Dimension (micron): 900
- Core Diameter (µm): 50
- Fiber Count: 6
- Fiber Material: Aramid Yarn
- Fire Rating: Plenum
- Jacket Color: Black
- Jacket Material: FEP
- Maximum Distance (m): 10000 (@ 1310nm)
- Mode: Multi-Mode
- NEC Article and Type: OFNP
- Number of Fibers: Multifiber
- Package Type: Spool
- Resistance Properties: Flame/Fire Retardant; UV Resistant
- Standards: CSA FT6; ETL Listed Type OFNP; GR-409; ICEA S-104-696; RoHS Compliant Directive 2002/95/EC; TIA 568 C.3
- ELECOM Optic Fiber CableDeskripsi:-An optical fiber cable that transmits signals with light and enables transmission of large amount of data.-There is no influence from external noise, and stable high speed and long distance signal transfer are possible.-A removable push-pull type LC conn
- Autonics Fiber Optic CableDeskripsi:Micro Spot Lens
- LS Cable Kabel Serat Optikatribut:
- Overall Length (m): 1
- MONOPRICE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Bandwidth (Gbps): 10
- Cable Diameter (mm): 2
- Clad Dimension (micron): 125
- End 1 Connection Type: LC
- End 2 Connection Type: LC
- Fiber Count: 2
- Fire Rating: Riser
- Jacket Material: PVC
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Standards: UL Listed
- PEPPERL+FUCHS Plastic Fiber OpticDeskripsi:Plastic fiber optic - thru-beamatribut:
- Fiber Optic Length (mm): 2000 , adjustable
- End Piece: thread
- Fiber Configuration: see dimensions
- Angle of Divergence (°): 67
- Accessories Provided: Cutter for plastic fiber optics
- Adapter Form: 0
- Autonics Fiber Optic CablesDeskripsi:Fiber Optic Cableatribut:
- Cable Length (m): 2
- Cable Type: Flexible (R1)
- Sensing Type: Through Beam
- Fiber Diameter (mm): 1
- Head Form: Standard (M4 Bolt)
- Hood Diameter (mm): 4
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
- Paladin Fiber Optic ToolDeskripsi:Fiber optic kits include tools to clean, inspect, and install fiber optic cable and connectors.atribut:
- UNSPSC: 27111510
- Application: Stripping Fiber Optic
- For use with: Fiber Optic Cables
- Number of Pieces: 6
- Panduit Simplex Fiber Optic Connectoratribut:
- Overall Length (mm): 56.6
- Material: Synthetic Resin, Thermoplastic Rubber, Zirconia Ceramic
- Working Temperature Range (°C): -10 to 60
- JONARD TOOLS Fiber Optic ToolDeskripsi:The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
- Diatrend Fiber Optic Cable Relay Adapter SC ConnectorDeskripsi:[General-purpose Ethernet compatible optical adapter] SC connector Adapter for relaying optical fiber cables. The fiber optic cable can be extended. Relay adapter for SC⇔SCatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Connector: SC connector
- Connector Shape: SC connector-SC connector
- Conversion Type: Mesu Mesu
- Durability (times): (Detachable) 500 or more
- Coupling Loss (dB): 0.5 or less~(when using single mode fiber), 0.3 or less~(when using multimode fiber)
- Female Mounting: SC connector
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- BELDEN Fiber Optic PigtailsDeskripsi:Pigtail LC Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 5.5x10.5x0.5
- Cable Length (m): 2
- OMRON Omron Fiber Optic Cutter E39-F4atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- JONARD TOOLS Fiber Optic Drop Cable Slitteratribut:
- UNSPSC: 27111510
- Application: Flat Cable Slitting
- Compatible Replacement Blades: FOD-RB25
- For use with: Flat Fiber Drop Cables
- Tool Height (inch): 1.63
- Tool Length (inch): 4.5
- Tool Width (inch): 3.5
- Pro'sKit 4 in 1 Fiber Optical Power Multimeter (Multitester)Deskripsi:4 in 1, 15mW OutputSelf CalibrationRechargeable Li-ion Battery500 Data Storageatribut:
- Dimensions (mm): 98x59x27
- Detector Type: InGaAs
- Wavelengths Range (mm): 700-1700
- Optical Connector (mm): 2.5 Universal
- Measurement Range (dB): -70 to +10
- Accuracy (dB): (1550,1310nm) ±0.2/ (1490nm,1625nm,1650nm) ±0.3/ (850nm,980nm,1300nm) ±0.4
- Automatic Power Off: Yes (10min)
- Battery (V): 3.7 (450mAh, Li-ion)
- Display Resolution (dB): 0.01
- LAN Cable: UTP Cable
- LAN Cable Connector: RJ45(UTP/8P8C)
- Measuring Length (m): 600
- Measuring Range (dB): -70 to +10
- Power Display Units: dBm,mW,μW,nW
- Autonics Fiber Optic Units Standard TypeDeskripsi:The FT/GT, FD/GD, FL/GL series fiber optic units are available in various sensing methods (through-beam, retroreflective, convergent reflective), 9 head types (thread, cylindrical, flat, L-shaped, plastic, perpendicular, stainless steel, U-shaped, area detection), 5 cable types (standard, flexible, break-resistant, heat-resistant, vacuum-resistant) for flexible installation in diverse environments.
Daftar Harga fiber optic Terbaru March 2026
| NEXTGEN Fiber Optic Cable | Rp12.999.900 |
| ELECOM Optic Fiber Cable | Rp1.499.900 |
| Autonics Fiber Optic Cable | Rp179.900 |
| LS Cable Kabel Serat Optik | Rp10.900 |
| MONOPRICE Fiber Optic Cable Patch Cord | Rp239.900 |
| PEPPERL+FUCHS Plastic Fiber Optic | Rp3.199.900 |
| Autonics Fiber Optic Cables | Rp769.900 |
| INTERLUC Cable Fiber Optic | Rp92.900 |
| Paladin Fiber Optic Tool | Rp27.999.900 |
| Panduit Simplex Fiber Optic Connector | Rp529.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)































































































































































/mgP103242808-1.jpg)



/kcP106522732-1.jpg)