Beli kabel fiber optic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Autonics Fiber Optic Cable
    Mulai

    Rp179.900

    Autonics Fiber Optic Cable
    Deskripsi:
    Micro Spot Lens
  2. Autonics Fiber Optic Cables
    Mulai

    Rp769.900

    Autonics Fiber Optic Cables
    Deskripsi:
    Fiber Optic Cable
    atribut:
    • Cable Length (m): 2
    • Cable Type: Flexible (R1)
    • Sensing Type: Through Beam
    • Fiber Diameter (mm): 1
    • Head Form: Standard (M4 Bolt)
    • Hood Diameter (mm): 4
  3. Panduit NetKey Fiber Multi Mode SC to SC
    Mulai

    Rp239.900

    Panduit NetKey Fiber Multi Mode SC to SC
    Deskripsi:
    NetKey 2-fiber OM3 SC duplex to SC duplex patch cord, low smoke zero halogen (LSZH) rated with 3.0mm jacket.
    atribut:
    • Fiber Type: OM3
    • Installation Temperature (°C): -10 to 60 (14 to 140°F)
    • Resistance Properties: Flame-Resistant
    • Cable Color: Aqua
    • Environment: Indoor
    • Standards Met: TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
    • Body Style: Duplex
    • Boot Color: Aqua
    • Connector: SC Duplex (Type1); SC Duplex (Type2)
    • Fiber Diameter (µm): 50
    • Flammability Rating: LSZH
    • Maximum Connector Insertion Loss (dB): 0.3
    • Minimum Connector Return Loss (dB): 26
    • Number of Fibers: 2
    • Operating Temperature (°C): -10 to 60 (14 to 140°F)
    • Outer Diameter (mm): 1.6 (0.06inch)
    • Part Features: Riser rated patch cords support installations that require this flame rating in specific environments
    • Product Type: Fiber Optic Patch Cord
  4. CAROL Coaxial Cable
    Mulai

    Rp4.099.900

    CAROL Coaxial Cable
    Deskripsi:
    RG-6/U coaxial cable is thin, flexible, and easy to bend for wall and ceiling installations. This cable type resists electromagnetic signal interference (EMI) and minimizes static for enhanced signal quality. It is commonly used for cable TV, satellite transmission, and network and Ethernet connections.
    atribut:
    • UNSPSC: 26121606
  5. BELDEN Fiber Optic Pigtails
    Mulai

    Rp70.000

    BELDEN Fiber Optic Pigtails
    Deskripsi:
    Pigtail LC Multimode OM3, 2 meter, Aqua
    atribut:
    • Packaging Dimensions (cm): 5.5x10.5x0.5
    • Cable Length (m): 2
  6. JONARD TOOLS Fiber Optic Tool
    Mulai

    Rp399.900

    JONARD TOOLS Fiber Optic Tool
    Deskripsi:
    The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
  7. ELECOM Optic Fiber Cable
    Mulai

    Rp899.900

    ELECOM Optic Fiber Cable
    Deskripsi:
    -An optical fiber cable that transmits signals with light and enables transmission of large amount of data.-There is no influence from external noise, and stable high speed and long distance signal transfer are possible.-A removable push-pull type LC conn
  8. NETVIEL OTB Rackmounted 144 port LC Singlemode Loaded Splice Accs
    Mulai

    Rp14.999.900

    NETVIEL OTB Rackmounted 144 port LC Singlemode Loaded Splice Accs
    Deskripsi:
    OTB Rackmounted 144 port LC Singlemode Loaded Splice Accs (Exclude FO Pigtail)
    atribut:
    • Connector Type: LC
  9. Vention Kabel Displayport DP 1.4 Fiber Optic 4K 144Hz High Speed
    Mulai

    Rp1.699.900

    Vention Kabel Displayport DP 1.4 Fiber Optic 4K 144Hz High Speed
    atribut:
    • AWG: 28AWG+26AWG+24AWG
    • Length (m): 20
    • Connector Interface: Displayport 1.4 Male to Male
    • Connector Material: Gold-plated
    • Chipset: Optical Conversion Chip
    • Conductor: Tinned Copper+Optical Fiber
    • Jacket: PVC
    • Shell: Zinc Alloy
    • Shielding: Aluminium Foil
  10. Pro'sKit Fiber Optic Stripper
    Mulai

    Rp309.900

    Pro'sKit Fiber Optic Stripper
    Deskripsi:
    Pro'sKit 8PK-326 Fiber Optic Stripper features precise three stripping holes performs all common fiber stripping functions and guarantee the accurately stripping without damage.
    atribut:
    • Material: S50C
    • Overall Length (mm): 148
  11. BELDEN Kabel RG8
    Mulai

    Rp63.000

    BELDEN Kabel RG8
    atribut:
    • Length (m): 305
    • Impedance (ohm): 50
    • Color: Black
    • Dimensions (cm): 46x46x38
  12. Autonics Fiber Sensor FD Series
    Mulai

    Rp289.900

    Autonics Fiber Sensor FD Series
    atribut:
    • Type: Heat resistance type, M6 bolt
    • Sensing Distance: 120 square
    • Min.Sensing Target Diameter: 0,03 mm
    • Allowable Bend Radius: R30
    • Cable Length: 2 m
    • Ambient Temperature (°C): -40 to 105
  13. BELDEN Coaxial Cable
    Mulai

    Rp1.399.900

    BELDEN Coaxial Cable
    atribut:
    • No. of Conductors: 1
    • Shield 1: Aluminium Foil
    • Jacket: PVC
  14. KRISBOW Helm Las
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.000

    KRISBOW Helm Las
    Deskripsi:
    Helm las dari Krisbow ini dapat Anda gunakan sebagai pengaman mata dan kepala saat melakukan proses pengelasan. Helm ini memiliki teknologi pengisian ulang baterai serta pembersih udara sehingga semakin aman dan nyaman saat digunakan.
    atribut:
    • Color: Black
  15. Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)
    Mulai

    Rp1.199.900

    Jembo Low Voltage Non Armoured Cable NYY Series (Kabel)
    Deskripsi:
    - Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
    atribut:
    • SNI License: Yes
    • SNI Number: 006.001.004.039.24
  16. LS Cable Kabel Serat Optik
    Mulai

    Rp11.000

    LS Cable Kabel Serat Optik
    atribut:
    • Overall Length (m): 1
  17. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.499.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  18. ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)
    Mulai

    Rp759.900

    ETERNA KABEL Low Voltage Power & Control Cable (NYY) (Kabel)
    Deskripsi:
    Kabel NYY adalah Kabel dengan inti tembaga berisolasi PVC, dengan inti kabel tunggal atau lebih dari satu, dengan selubung luar PVC. Kabel ini dirancang untuk instalasi tetap didalam tanah ataupun berbagai kondisi seperti di outdoor yang dimana harus tetap diberikan perlindungan khusus misalnya duct, pipa PVC atau pipa besi, terutam pada aliran listrik tegangan tinggi.Kepanjangan dari kabel NYY, yaitu :N = Kabel inti tembagaY = Isolasi PVCY = Selubung luar Isolasi PVC
    atribut:
    • Type: NYY
    • Length (m): 50
Daftar Harga kabel fiber optic Terbaru November 2025
Autonics Fiber Optic CableRp179.900
Autonics Fiber Optic CablesRp769.900
Panduit NetKey Fiber Multi Mode SC to SCRp239.900
CAROL Coaxial CableRp4.099.900
BELDEN Fiber Optic PigtailsRp70.000
JONARD TOOLS Fiber Optic ToolRp399.900
ELECOM Optic Fiber CableRp899.900
NETVIEL OTB Rackmounted 144 port LC Singlemode Loaded Splice AccsRp14.999.900
Vention Kabel Displayport DP 1.4 Fiber Optic 4K 144Hz High SpeedRp1.699.900
Pro'sKit Fiber Optic StripperRp309.900

Data diperbarui pada 01/11/2025 (Harga belum termasuk PPN)