Beli fiber optik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LS Cable Kabel Serat Optikatribut:
- Overall Length (m): 1
- Exfo Fiber IdentifierDeskripsi:Untuk semua jenis serat dan semua panjang gelombang, kerugian penyisipan dipantau sebagai fungsi sudut tekuk saat motor (dan bukan tenaga manusia) bergerak. Meskipun sudutnya berbeda, perilakunya tetap sama. Grafik yang berdekatan menunjukkan bahwa pembengkokan sudut tetap menghasilkan kerugian yang berlebihan dalam beberapa kasus, dan menyebabkan identifikasi cacat pada kasus lain.LFD-250B menghadirkan pendekatan unik: kehilangan daya dipantau saat motor (dan bukan tenaga manusia) mengubah sudut. Oleh karena itu, sudut dioptimalkan secara otomatis untuk setiap jenis serat dan setiap panjang gelombang mode tunggal. Ini menghasilkan keuntungan yang jelasatribut:
- Fiber Type: 3mm, 1.6mm, 900µm
- HP Ink Cartridge 97 APDeskripsi:Ideal for higher volumes. Change cartridges less often and make fewer trips to the store with a cartridge designed for frequent, print-intensive jobs. Tri-color convenience. Replace cartridges less often and get the right amount of each ink color for everyday printing. HP Vivera inks deliver an optimal balance of key attributes-exceptional permanence, outstanding color, and reliability on many papers. Ideal for color graphics and photos. HP Vivera Inks contain specially-designed colorants and other key components that when combined provide an optimal balance of deep vibrant color on plain and specialty papers, plus exceptional fade resistance.atribut:
- Technology: Ink
- Storage Temperature Range (°C): -15 to 35
- Non-Operating Humidity Range (%RH): 5 to 95
- Package Dimensions (W x D x H) (mm): 140x116x37
- Cartridges Capacity: Standard Capacity Cartridges
- Ink Color: Tri-color
- Operating Humidity Range (%RH): 20 to 80
- Operating Temperature Range (°C): 15 to 35
- Print Head Swath (inch): 0.5
- Print Technology: HP Thermal Inkjet
- Print head nozzles: 600
- Recycled Material Content: 0.5
- Shelf Life: 18 months from the date of manufacture
- Suitable For: HP Photosmart 8450, 8150, 2710, 2610, 375 and 325 Printers, HP Officejet 7410, 7310, and 6210 Printers, HP PSC 2350 All-in-One Printers, HP Deskjet 6840, 6540, 6520, and 5740 Printers
- Supply Type: Cartridges
- Yield: 560
- Joinwit Optical Fiber Fusion SplicerDeskripsi:Obtaining 16 patens of invention and 58 technical innovations, a brand-new product—JW4106S Optical Fiber Fusion Splicer is launched, thanks to 5 years of painstaking research of 28 engineers.JW4106S implements industrial-grade CPU+FPGA structure of high-performance, completely fresh HD optical fiber microscope, imported high-speed motor and aluminum-magnesium alloy materials extensively. Compared with JW4106, our start product, JW4106S lowers the size by 38%, the weight by 52%, the power consumption by 57%, but improves the speed by 60%, the environment adaptability by 80% and the reliability (MTBF) by 200%. You can get unprecedented fusion splicing experience.atribut:
- Size (mm): 120x130x154
- Material: Quartz Series
- Core Quantity: Single-mode
- Type: Single-mode, Multi-mode, Dispersion Shifted, Non-zero Dispersion Shifted And Erbium-doped Fibers
- Cladding Diameter (µm): 80-150
- Coating Diameter (mm): 0.1-1.0, 2.0-3.0, 2.0*3.1
- Effective Heating Length (mm): ≤60
- External DC Power Input (V): 13.5±0.5
- Full Charging Time: Approx 2.5 Hours
- Heating Time (s): 10-255 (Settable As Required)
- Input Current (A): ≥4.4 (Socket Center Is Positive)
- Lithium-ion Battery (V): 11.1 (≥5.2Ah)
- Maximum Wind Speed (m/s): 15
- Operating Humidity: 95%RH And Below (Non-condensing)
- Operating Temperature (°C): -10 to +50
- Storage Humidity: 95%RH And Below (Non-condensing)
- Storage Temperature (°C): -40 to +80
- Temperature Limit (°C): -20 to +55
- Typical Heating Time (s): ≤25 (Standard 40mm Sleeve), ≤28 (Standard 60mm Sleeve)
- FLUKE Networks Peralatan Penguji Serat OptikDeskripsi:Today’s high-bandwidth premises networks depend on a reliable fiber optic infrastructure. Proper installation and maintenance of fiber cabling is imperative for minimizing network downtime. Whether you require basic fiber verification capabilities, advanced troubleshooting and inspection, or documented loss and power measurements, Fluke Networks’ SimpliFiber® Pro Optical Power Meter and Fiber Test Kits are the best first-line fiber instruments to meet your needs.SimpliFiber® Pro Optical Power Meter and Fiber Test Kits include all the tools necessary to verify and troubleshoot optical fiber cabling systems, measure loss and power levels, and inspect and clean connector end-faces. Replacing the popular SimpliFiber series, these next generation optical loss test kits boast industry-leading functions such as dual-wavelength testing and automatic-wavelength detection, in addition to unique features such as CheckActive™, FindFiber™, and Min/Max. With such advanced, yet easy-to-use, capabilities that reduce test times, SimpliFiber Pro is simply the best first-line fiber test kit on the market.atribut:
- Operating Humidity (%): 95 (10 to 35°C) Non-Condensing 75 (35 to 40°C) Non-Condensing Uncontrolled <10°C
- Detector Type: InGaAs
- Calibrated Wavelengths (Nm): 850, 1300, 1310, 1490, 1550, 1625
- Measurement Range (dBm): +10 to -52 (850 nm) +10 to -60 (1300, 1310, 1490, 1550, 1625 nm)
- Auto Dual-Wavelength Switching: Yes
- Battery Life (hour): > 50 (typical)
- Data Storage: 1000 records, multiple wavelengths per record
- Dimensions (LxWxH) (cm): (16.5x8.0x3.9 (6.4x3.2x1.5inch)
- External Interface: USB, 2.0 full speed
- Low Battery Warning: Yes, low battery icon blinks
- Operating Temperature (°C): -10 to 50
- Optical Connector: Removable adapter, SC adapter as default, optional adapters include LC, ST
- Power Measurement Linearity (dB): ±0.2 (850 nm) ±0.1 (1300, 1310, 1490, 1550, 1625 nm)
- Power Requirement: 2 AA Alkaline batteries
- Storage Temperature (°C): -20 to 50
- Autonics Fiber Optic CableDeskripsi:Micro Spot Lens
- Autonics Fiber Optic CablesDeskripsi:Fiber Optic Cableatribut:
- Cable Length (m): 2
- Cable Type: Flexible (R1)
- Sensing Type: Through Beam
- Fiber Diameter (mm): 1
- Head Form: Standard (M4 Bolt)
- Hood Diameter (mm): 4
- Diatrend Optical Adapter Lc-Sc Single Core Mode OnlyDeskripsi:1-core optical fiber cable conversion adapter (LC-SC) Single mode onlyatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Connector: LC⇔SC
- Durability (times): [Detachable] More than 500
- ELECOM Optic Fiber CableDeskripsi:-An optical fiber cable that transmits signals with light and enables transmission of large amount of data.-There is no influence from external noise, and stable high speed and long distance signal transfer are possible.-A removable push-pull type LC conn
- NETVIEL LC Singlemode Connector Epoxy SIMPLEXDeskripsi:LC Singlemode Connector Epoxy SIMPLEXatribut:
- Fiber Type: 9μm (Singlemode)
- Connector Type: LC
- Pro'sKit Fiber Optic & Telecom Installation Tool KitDeskripsi:Fiber Optic & Telecom InstallationNoise-Filtering & PoE Wire Tracing4 in 1 Optical Power Meter- Fiber optic- Network & Telecom- Electronic & Electricalatribut:
- Dimensions (mm): 435x310x145
- Soldering Voltage (V): 220-240
- Standard Plug: B
- Pro'sKit Fiber Optic Fusion SplicerDeskripsi:- High Quality Fusion Splicing- Hi-resolution Output- Heat Shrink Protection- Li-ion Batteryatribut:
- Dimensions (mm): 145x135x142
- Splicing Time (s): 6 (for SM fiber)
- Battery (V): 11.1 / 5.2AH
- LCD Display (inch): 4.3 colorful LCD display
- Individual Packing: ABS tool box + Color label
- Battery Low Indication: 5pcs led light indication
- Diameter of Fiber Optic (µm): Cladding diameter:80-150, Coating diameter:100-1000
- Environmental Conditions: -10~+50 (Operation Temperature), 0~95% RH (humidity), 0~5000m (altitude)
- Heat Shrinkable Tube (mm): 20/40/60
- Memory Capacity : 6000 memories
- Power Supply (V): AC adaptor: 100~240 input voltage, 50/60Hz; DC15, 5A
- Splicing Program: 50 groups
- JONARD TOOLS Fiber Optic ToolDeskripsi:The swab tip of these cleaners reaches inside fiber optic connectors and conforms to cable end faces to remove dirt, oil, and particles that could interfere with signals. Also known as optical fiber cleaners, they clean surfaces without leaving behind scratches or lint.
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- Boss Pipa ConduitDeskripsi:All BOSS Rigid PVC Conduit and Fittings are manufactured in strict accordance with the British Standard BSEN 61386 - 21:2004/ IEC 61386-21:2002 Top quality, High Impact Polyvinyl Chloride is used to manufactured the conduit and Fittings.atribut:
- Length (m): 2.9
- SNI License: Yes
- SNI Number: PCS 00063.04
- HP Tinta Printer Botol GT52Deskripsi:- Print thousands of pages at an extremely low cost per page. It's easy with the high-capacity HP ink tank system. - Impress with excellent HP quality and reliability. Print vibrant flyers and reports that look professional and photos that resist fading with Original HP inks. - You decide when to add more ink. Easily replenish when it's convenient for you. Print without worries, knowing Original HP inks are designed for your HP ink tank series printer.atribut:
- Technology: Ink
- Ink Type: Dye-based
- Cartridges Capacity: Standard Capacity Cartridges
- Non-Operating Humidity Range (%RH): 20 to 80
- Operating Humidity Range (%RH): 20 to 80
- Operating Temperature Range (°C): 15 to 30
- Package Dimensions (WxDxH) (mm): 47x47x141
- Page Yield: 8000
- Print Technology: HP Thermal Inkjet
- Product Type: Standard Capacity Ink Cartridges
- Storage Temperature Range (°C): -40 to 60
- Suitable For: HP DeskJet GT 5810, 5811, 5820, 5821 All-in-One Printer, HP Ink Tank 310, 315, 318, 319 All-in-One Printer, HP Ink Tank WL 410, 415, 418, 419 All-in-One Printer, HP Smart Tank 500, 508, 511, 515, 518, 519, 530, 531, 538, 615 , 618 All-in-One Printer, INK
- Supply Type: Cartridges
- RUCIKA Pipa HDPE SDR11 (PN16)atribut:
- Color: Black
- Material: High Density Polyethylene (HDPE)
- UGREEN Extension CableDeskripsi:USB A 3.0 to USB A 3.0 Ugreen US129 Extension Cable yang akan membantu menjangkau device maupun port lain yang jauh dari device yang anda gunakan. Ugreen US129 menggunakan 1 port USB A 3.0 (male) to USB A 3.0 (Female).
Daftar Harga fiber optik Terbaru March 2026
| LS Cable Kabel Serat Optik | Rp10.900 |
| Exfo Fiber Identifier | Rp2.699.900 |
| HP Ink Cartridge 97 AP | Rp1.099.900 |
| Joinwit Optical Fiber Fusion Splicer | Rp19.999.900 |
| FLUKE Networks Peralatan Penguji Serat Optik | Rp279.999.900 |
| Autonics Fiber Optic Cable | Rp179.900 |
| D-Link Lan Card / Gigabit Ethernet Card 4 Port | Rp3.499.900 |
| Autonics Fiber Optic Cables | Rp769.900 |
| Diatrend Optical Adapter Lc-Sc Single Core Mode Only | Rp1.299.900 |
| ELECOM Optic Fiber Cable | Rp1.499.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/HP%20Ink%20Cartridge%2097%20AP/ayP105635394-1.jpg)














/HP%20Tinta%20Printer%20Botol%20GT52/iuP105634678-1.jpg)
/7lP106836273-1.jpg)