SANWA SUPPLY Fiber optic cable

Sebelum PPN:
Rp11.999.900
Spesifikasi
Cable Length (m)70
ColorAqua (light blue)
Connector ShapeLC connector x 2-LC connector x 2
Fiber TypeMulti mode
Number of Cores2 (round)
Operating Temperature (°C)-20 to 60°C
ROHS Directive (Corresponding to 10 Substances)Correspondence
Tensile Strength400N or less when laying the cable 200N or less when fixing the cable
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An OM3 specification compliant optical fiber cable capable of 10 Gigabit high-speed communication that supports 10GBASE-SR / SW standard transmission. It is an optical fiber cable that can be used with 10 Gigabit Ethernet such as 10GBASE-S and Fiber Channel, and is ideal for long-distance communication (up to 300 m). It is compatible with VCSEL (surface emitting laser) light sources, and a "limited mode excitation band" that is not specified in the conventional OM1 and OM2 is defined. By passing a tension member through the cable, the structure is such that tensile tension is not directly applied to the optical fiber itself. Includes connector protection covers on both ends that are convenient for wiring and do not damage the connector. The cable jacket uses a flame-retardant material that does not easily cause a fire to spread. * Since this product uses a flame-retardant material, white streaks may appear on the cable surface, but there is no problem in terms of performance.
Feature
Specification
TIA standard: OM3, Connector polishing: PC polishing GI Standard name: 10GBASE-SR / SW Limited mode excitation band: 2000MHz / km (850μm) Optical fiber clad diameter: 125μm Optical fiber core diameter: 50μm All mode excitation band: 1500MHz / km (850μm), 500MHz / km (1300μm) Side pressure: 1000N / 100mm when laying cable 300N / 100mm when fixing cable Transmission loss: 3.0dB / km (850μm), 1.0dB / km

Ulasan Produk

Tidak ada ulasan