StarTech.com Fiber optic cable/UPC connector/optical patch cord for network communication
#Grup produk P113594843
Spesifikasi
| Cable Outer Diameter (mm) | 2.9 |
|---|---|
| Coating Material | Low Smoke Zero Halogen (LSZH) and Aramid Fiber Composites |
| Color | Green |
| Connector Shape | LC |
| Mode | Multi mode |
| Number of Cores | 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Standard | OM5 |
| Warranty Period | lifetime |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
OM5 Fiber Optic Cable: OM5 LOMMF cable developed for advanced 40/100Gbps fiber optic networks. Supports wideband wavelengths from 850-953nm for improved channel signal separation using SWDM (Short Wave Division Multiplexing). Achieves performance capacity exceeding that of OM4 cables. High-quality construction: LC/LC-UPC ends provide improved return loss compared to PC polished ends. Zip-coded design. Color-coded connectors for easy polarity identification. Aramid-reinforced bend-resistant fiber core. Bend radius of 6cm under load and 3cm under no load
SAFE & RELIABLE: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic emissions during combustion. Safe for use in enclosed or poorly ventilated spaces. Excellent signal attenuation loss, meets or exceeds industry standards of less than 2.3dB/km. WIDE COMPATIBILITY: OM5 multimode cable for 10/40/100G networks. Backwards compatible with OM4/OM3. Excellent micro-bend resistance allows for tight bends in complex cabling environments. Ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules
40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density Applications
SAFE & RELIABLE: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic emissions during combustion. Safe for use in enclosed or poorly ventilated spaces. Excellent signal attenuation loss, meets or exceeds industry standards of less than 2.3dB/km. WIDE COMPATIBILITY: OM5 multimode cable for 10/40/100G networks. Backwards compatible with OM4/OM3. Excellent micro-bend resistance allows for tight bends in complex cabling environments. Ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules
40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density Applications
Feature
OM5 Fiber Optic Cable: OM5 LOMMF cable developed for advanced 40/100Gbps fiber optic networks. Supports wideband wavelengths from 850-953nm for improved channel signal separation using SWDM (Short Wave Division Multiplexing). Achieves performance capacity exceeding that of OM4 cables. High-quality construction: LC/LC-UPC ends provide improved return loss compared to PC polished ends. Zip-coded design. Color-coded connectors for easy polarity identification. Aramid-reinforced bend-resistant fiber core. Bend radius of 6cm under load and 3cm under no loadSAFE & RELIABLE: Independently tested for signal integrity. Low Smoke Zero Halogen (LSZH) jacketing reduces toxic emissions during combustion. Safe for use in enclosed or poorly ventilated spaces. Excellent signal attenuation loss, meets or exceeds industry standards of less than 2.3dB/km. WIDE COMPATIBILITY: OM5 multimode cable for 10/40/100G networks. Backwards compatible with OM4/OM3. Excellent micro-bend resistance allows for tight bends in complex cabling environments. Ideal for fiber switches/servers, SAN, SFP+/QSFP+/QSFP28 modules
Use
40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density ApplicationsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
