Beli modem di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Huawei Modem Wifi 4G (Modem WiFi)
    Mulai

    Rp669.900

    Huawei Modem Wifi 4G (Modem WiFi)
    atribut:
    • Huawei Type: LTE Mobile Wifi E5576-606
    • Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
    • Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
    • Battery Capacity (mAh): 1500
    • Application: Hi Link Smart App
    • Supported OS: Supporting Windows, MAC, Android, IOS
    • Wi-Fi Range (m): 10
    • Wireless Standard (b/g/n): 802.11
  2. PROLiNK Wireless Dual and Gigabit Router (Router Jaringan)
    Mulai

    Rp1.399.900

    PROLiNK Wireless Dual and Gigabit Router (Router Jaringan)
    Deskripsi:
    WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)
    atribut:
    • Fast Transfer Speed (Mbps): 1200
  3. Phoenix Contact Modem
    Mulai

    Rp12.999.900

    Phoenix Contact Modem
    Deskripsi:
    Industrial analog modem for assembly on EN DIN rails. Worldwide access to industrial PCs, machines and systems. Serial RS-232 interface, 3-way electrical isolation, supply voltage 24 V DC.
    atribut:
    • Degree of Protection: IP20
    • Depth (mm): 114.5
    • Electromagnetic Compatibility: Conformance with EMC Directive 2014/30/EU
    • Height (mm): 99
    • Test Voltage Data Interface/Power Supply: 1.5 kVrms (50 Hz, 1 min.)
  4. Telkomsel Modem Wifi 4G High Speed (Modem WiFi)
    Mulai

    Rp919.900

    Telkomsel Modem Wifi 4G High Speed (Modem WiFi)
    atribut:
    • External Antenna Port: 2
    • Network Type: LTE Cat6
  5. Indosat Modem Router
    Mulai

    Rp799.900

    Indosat Modem Router
    Deskripsi:
    HiFi Air dari Indosat hadir sebagai solusi internet rumah yang cepat, hemat dan tanpa adanya instalasi kabel yang rumit.
    atribut:
    • Network Type: 4.5G+
  6. tp-link 300 Mbps Wireless N 4G LTE Router (Router Jaringan)
    Mulai

    Rp999.900

    tp-link 300 Mbps Wireless N 4G LTE Router (Router Jaringan)
    Deskripsi:
    300Mbps Wi-Fi Range Extender, AV600 Powerline Edition. TL-WPA4220KIT. One Touch Super Range Extension - Wi-Fi Clone Button simplifies your Wi-Fi configuration and helps build a seamless unified home network. HomePlug AV standard compliant. Extend 300Mbps wireless connections to previously hard-to-reach areas of your home and office.
    atribut:
    • Frequency (GHz): 2.4
    • Certification: CE, RoHS
    • Dynamic DNS: DynDns, NO-IP
    • Operating Modes: 3G/4G Router, Wireless Router
  7. tp-link Dual-Band Gigabit Wi-Fi 6 Router (Router Jaringan)
    Mulai

    Rp2.099.900

    tp-link Dual-Band Gigabit Wi-Fi 6 Router (Router Jaringan)
    Deskripsi:
    Gigabit WiFi for 8K Streaming – 5400 Mbps WiFi for faster browsing, streamings, and downloading, all at the same time.  Fully Featured Wi-Fi 6 – Equips with the top structure of 4T4R and HT160 on the 5 GHz band to enable 4.8 Gbps ultra-fast connection. Connect 200+ Devices – Supports MU-MIMO and OFDMA to reduce congestion and quadruple the average throughput.**  Extensive Coverage – 6× antennas and Beamforming ensure broad coverage. HomeShield – TP-Link's premium security services keep your home network safe with cutting-edge features for network and IoT protection.* More Vents, Less Heat – Improved vents area unleash the full power of the whole machine. USB Sharing – 1× USB 3.0 port enables easy media sharing and private cloud building. Easy Setup – Set up the router in minutes with Tether app.
    atribut:
    • System Requirements: Internet Explorer 11+, Firefox 12.0+, Chrome 20.0+, Safari 4.0+, or other JavaScript-enabled browserCable or DSL Modem (if needed)Subscription with an internet service provider (for internet access)
    • Environment: Operating Temperature (°C): 0-40 (32-104°F)Storage Temperature (°C): -40 to 70 (-40 to 158°F)Operating Humidity: 10-90% non-condensingStorage Humidity: 5-90% non-condensing
    • Dimensions (WxDxH) (inch): 10.7x5.8x1.9 (272.5x147.2x49.2mm)
    • Standards: Wi-Fi 6IEEE 802.11ax/ac/n/a 5.0GHzIEEE 802.11ax/n/b/g 2.4GHz
    • WiFi Speeds (Mbps): AX54005GHz: 4804 (802.11ax)2.4GHz: 574 (802.11ax)
    • WiFi Capacity: HighDual-BandAllocate devices to different bands for optimal performance4×4 MU-MIMOSimultaneously communicates with multiple MU-MIMO clientsOFDMASimultaneously communicates with multiple Wi-Fi 6 clientsAirtime FairnessImproves network efficiency
    • Power (V/A): 12/2.5
    • Processor: 1.5GHz Triple-Core CPU
    • Protocols: IPv4IPv6
    • USB Support: 1× USB 3.0 PortSupported Partition Formats:NTFS, exFAT, HFS+, FAT32Supported Functions:Apple Time MachineFTP ServerMedia ServerSamba Server
    • WiFi Encryption: WPAWPA2WPA3WPA/WPA2-Enterprise (802.1x)
  8. Mikrotik Wireless Router (Router Jaringan)
    Mulai

    Rp469.900

    Mikrotik Wireless Router (Router Jaringan)
    Deskripsi:
    The hAP mini is a small 2GHz wireless access point for home or small offices. It has three ports, which are configured as one Internet port and two LAN ports, but can be reconfigured as desired, using the powerful RouterOS configuration options.
    atribut:
    • Operating System: RouterOS
    • Cooling Type: Passive
  9. tp-link Wireless N Router (Router Jaringan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  10. Mikrotik Ethernet Router (Router Jaringan)
    BARU
    Mulai

    Rp929.900

    Mikrotik Ethernet Router (Router Jaringan)
    Deskripsi:
    hEX lite is a small five port ethernet router in a nice plastic case. Its price is lower than the RouterOS license alone - there simply is no choice when it comes to managing your wired home network, the RB750r2 (hEX lite) has it all.Not only it’s affordable, small, good looking and easy to use - It’s probably the most affordable MPLS capable router on the market! No more compromise between price and features - RB750r2 has both. With its compact design and clean looks, it will fit perfectly into any SOHO environment.Box contains: hEX lite in a plastic case, power supply
  11. PX Switcher 4K
    Mulai

    Rp199.900

  12. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
Daftar Harga modem Terbaru November 2026
Huawei Modem Wifi 4G (Modem WiFi)Rp669.900
PROLiNK Wireless Dual and Gigabit Router (Router Jaringan)Rp1.399.900
Phoenix Contact ModemRp12.999.900
Telkomsel Modem Wifi 4G High Speed (Modem WiFi)Rp919.900
Indosat Modem RouterRp799.900
D-Link Modem EVDO USB Adapter Modem (USB)Rp969.900
D-Link Modem External USB 56K Voice/Fax/Data Modem (Modem USB)Rp609.900
tp-link 300 Mbps Wireless N 4G LTE Router (Router Jaringan)Rp999.900
tp-link Dual-Band Gigabit Wi-Fi 6 Router (Router Jaringan)Rp2.099.900
Mikrotik Wireless Router (Router Jaringan)Rp469.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)