StarTech.com Fiber Optic Cable/LCLC/OM4 Multimode/50/125/100G/UPC Connector/LSZH/Aqua/Network Optical Patch Cord

Sebelum PPN:
Rp649.900 - Rp1.999.900
Spesifikasi
ColorAqua (light blue)
Connector ShapeOptical fiber LC 2-core male - Optical fiber LC 2-core male
Conversion TypeMale - Male
Emission waveLength (N.m)850
Fiber TypeMulti mode
Humidity (% RH)0~90
Number of Cores2
Operating Temperature (°C)-20~60
Storage Temperature (°C)-20~60
Transmission Speed (Gbps)Up to 100
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
OM4 Compliant Fiber Optic Cable: OM4 Laser Optimized Multimode Fiber (LOMMF) cable for speeds up to 100Gbps. Ideal for cabling servers and storage area networks (SANs). Full duplex zip-coded with color-coded TX/RX connectors. High-quality construction: 50/125μ;m (core/cladding diameter) fiber for reduced susceptibility to electromagnetic interference (EMI). Aramid fiber reinforcement for increased tensile strength and compression resistance. LC-LC connectors, UPC polished ceramic ferrules, insertion loss less than 0.3dB
Rating and Reliability: Independently tested for signal quality rating. LSZH flame retardant coating keeps smoke and toxic gases low during fire. Attenuation value of 2.3dB/km or less. Compatibility: OM4 LC/LC multimode cable for 1/10/40/100Gbps, 1000BASE-SX, 10GBASE-SR, 40GBASE-SR4, 100GBASE-SR10 SAN, data servers, SFP+, QSFP+ and other high density network equipment.
40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density Applications
Feature
OM4 Compliant Fiber Optic Cable: OM4 Laser Optimized Multimode Fiber (LOMMF) cable for speeds up to 100Gbps. Ideal for cabling servers and storage area networks (SANs). Full duplex zip-coded with color-coded TX/RX connectors. High-quality construction: 50/125μ;m (core/cladding diameter) fiber for reduced susceptibility to electromagnetic interference (EMI). Aramid fiber reinforcement for increased tensile strength and compression resistance. LC-LC connectors, UPC polished ceramic ferrules, insertion loss less than 0.3dB
Rating and Reliability: Independently tested for signal quality rating. LSZH flame retardant coating keeps smoke and toxic gases low during fire. Attenuation value of 2.3dB/km or less. Compatibility: OM4 LC/LC multimode cable for 1/10/40/100Gbps, 1000BASE-SX, 10GBASE-SR, 40GBASE-SR4, 100GBASE-SR10 SAN, data servers, SFP+, QSFP+ and other high density network equipment.
Use
40/100 Gigabit Ethernet and Fiber Channel Use High Speed Connection for High Density Applications

Ulasan Produk

Tidak ada ulasan

Halaman Terkait