Beli patch cord fiber optic di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit NetKey Fiber Multi Mode LC to SCDeskripsi:NetKey 2-fiber OM3 LC to SC patch cord low smoke zero halogen (LSZH) rated with1.6mm jacketed cable.atribut:
- Fiber Type: OM3
- Installation Temperature (°C): -10 to 60 (14 to 140°F)
- Resistance Properties: Flame-Resistant
- Cable Color: Aqua
- Environment: Indoor
- Standards Met: TIA/EIA 568-C.3-1 and ISO/IEC 61755-3-1 IEC-61754-7 (International), TIA-604-2-A, -3-A, and -10-A, FOCIS -2, -3, and -10, RoHS Complaint
- Body Style: Duplex
- Boot Color: Aqua
- Connector: LC Duplex (Type1); SC Duplex (Type2)
- Fiber Diameter (µm): 50
- Flammability Rating: LSZH
- Maximum Connector Insertion Loss (dB): 0.3
- Minimum Connector Return Loss (dB): 26
- Number of Fibers: 2
- Operating Temperature (°C): -10 to 60 (14 to 140°F)
- Outer Diameter (mm): 1.6 (0.06inch)
- Part Features: Riser rated patch cords support installations that require this flame rating in specific environments
- Product Type: Fiber Optic Patch Cord
- BELDEN Patch Cord LC-LC DuplexDeskripsi:Patch Cord LC-LC Duplex, Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- Panduit Optical Fiber OS 1/OS 2 Patch Cordatribut:
- Color: Yellow
- Incombustibility: Riser
- Type: OS1/OS2
- Number of Cores: 2
- Outer Diameter (mm): 1.6
- MONOPRICE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Bandwidth (Gbps): 10
- Cable Diameter (mm): 2
- Clad Dimension (micron): 125
- End 1 Connection Type: LC
- End 2 Connection Type: LC
- Fiber Count: 2
- Fire Rating: Riser
- Jacket Material: PVC
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Standards: UL Listed
- TRIPP LITE Fiber Optic Cable Patch CordDeskripsi:Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.atribut:
- UNSPSC: 26121607
- Attenuation (dB/km): 3.0 @ 850 Nanometers
- Bandwidth (Gbps): 1; 10
- Clad Dimension (micron): 125
- Core Diameter (micron): 62.5
- Fiber Count: 2
- Fiber Material: Glass
- Fire Rating: Riser
- Jacket Color: Orange
- Jacket Material: PVC
- Maximum Distance (dB/km): 3.0 @ 800nm
- Mode: Multi-Mode
- NEC Article and Type: OFNR
- Number of Fibers: Duplex
- Patch Cord Color: Orange
- Standards: FDDI; REACH; RoHS Compliant
- Panduit Optical Fiber OM 3 Patch Cordatribut:
- Incombustibility: Riser
- Number of Cores: 2
- Color: Aqua
- Operating Temperature Limits (°C): -20 to 70
- Panduit NetKey Patch CordDeskripsi:NetKey 2-fiber OM3 SC duplex to SC duplex patch cord, low smoke zero halogen (LSZH) rated with 3.0mm jacket.atribut:
- Sub Brand: NetKey
- Panduit Optic Fiber Patch Cordatribut:
- Color: Aqua
- Number of Cores: 2
- Working Temperature Range (°C): -20 to 70
- BELDEN Patch Cord LC-SC DuplexDeskripsi:Patch Cord LC-SC Duplex Multimode OM3, 2 meter, Aquaatribut:
- Packaging Dimensions (cm): 23x30x2
- NETVIEL Patch Cord SC-LCDeskripsi:Patch Cord SC-LC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: LC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- ELECOM Optic Fiber CableDeskripsi:-An optical fiber cable that transmits signals with light and enables transmission of large amount of data.-There is no influence from external noise, and stable high speed and long distance signal transfer are possible.-A removable push-pull type LC conn
- Panduit Optical Fiber OM 3 Patch Cord Both Ends LCatribut:
- Number of Cores: 2
- Incombustibility: Riser
- Color: (Cable) aqua
- Cable Length (mm): 1.6
- Minimum Bending Radius (mm): 32
- Operating Temperature Limits (°C): -20 to 70
- Outer Diameter (mm): 1.6
- Return Loss (dB): 26
- Type: OM3
- NETVIEL Patch Cord SC-FCDeskripsi:Patch Cord SC-FC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: SC
- Connector Type on Second End: FC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- KENTA Metallographic Sample Polishing MachineDeskripsi:Metallographic sample polishing machine with a smooth rotation, low noise, easy operation, easy maintenance, etc., can be suitable for more material polishing requirements. In the metallographic sample preparation process, the sample polishing is a major process, after polishing the sample, polished in the polishing machine, the light can get the surface of the entry, metallographic sample polishing machine is a classic polishing equipment, Is the enterprise, scientific research units and colleges and universities laboratory ideal sample preparation equipment. Polishing disc speed:1400r/min(Can be customized 900r/min) Input voltage:Single phase AC220V 50Hzatribut:
- Number of Discs: 2
- Polishing Disc Diameter (mm): Ф203
- Input Power (W): 360
- NETVIEL Patch Cord ST-SCDeskripsi:Patch Cord ST-SC, Duplex Singlemode 9/125um, 1 meter (LSZH)atribut:
- Connector Type on Grip End: ST
- Connector Type on Second End: SC
- Fiber Type: 9μm (Singlemode)
- Zipcord Type: Duplex
- BELDEN Patch Cord Simplex Singlemode OS2Deskripsi:Patch Cord LC/APC-SC/APC Simplex Singlemode OS2, 3 meter, Yellowatribut:
- Packaging Dimensions (cm): 23x30x2
- Color: Yellow
- Length (m): 3
- INTERLUC Cable Fiber OpticDeskripsi:GJYXCH- 1 B6 Drop Cable + SC/UPC-50M + il 0.3dB + rl 55dBatribut:
- Color: Black
- Panduit NetKey Copper Patch Cord Cat. 6 UTPDeskripsi:The Netkey® Copper Patch Cord is a Category 6 patch cord with UTP cable. The patented tangle free latch prevents snags and provides easy release saving time on frequent moves, adds, and changes. The patch cord’s slender strain relief boot provides easy access in high-density applications. The product part number is 1 meter and available in blue.atribut:
- Performance Level: Category 6
- Conductor Type: Stranded
- Cable Construction: U/UTP
- Patch Cord Type: Unshielded
- Plug Housing Material: Polycarbonate
- Color: Blue
- Conductor Gauge (AWG): 24
- Connector 1 Type: Modular Plug
- Connector 2 Type: Modular Type
- Jacket Material: Polyvinyl Chloride
- Maximum Storage Temperature (°C): 70
- Nominal Cable Outside Diameter (mm): 5.8
- Operating Temperature (°C): -10 to 60
- NETVIEL Patch Cord LC-LCDeskripsi:Patch Cord LC-LC, Duplex Multimode 50/125um OM4, 2 meter (LSZH)atribut:
- Connector Type on Grip End: LC
- Connector Type on Second End: LC
- Fiber Type: 50μm OM4 (Multimode)
- Zipcord Type: Duplex
Daftar Harga patch cord fiber optic Terbaru January 2026
| Panduit NetKey Fiber Multi Mode LC to SC | Rp239.900 |
| BELDEN Patch Cord LC-LC Duplex | Rp279.900 |
| NETVIEL Patch Cord LC-LC | Rp409.900 |
| Panduit Optical Fiber OS 1/OS 2 Patch Cord | Rp369.900 |
| MONOPRICE Fiber Optic Cable Patch Cord | Rp239.900 |
| TRIPP LITE Fiber Optic Cable Patch Cord | Rp379.900 |
| Panduit Optical Fiber OM 3 Patch Cord | Rp1.199.900 |
| Panduit NetKey Patch Cord | Rp92.900 |
| Panduit Optic Fiber Patch Cord | Rp1.399.900 |
| BELDEN Patch Cord LC-SC Duplex | Rp279.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)