Beli splicer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Comway Fusion Splicer
    Mulai

    Rp37.999.900

    Comway Fusion Splicer
    Deskripsi:
    COMWAY A3 Fiber Fusion Splicer/Mesin Penyambungan Serat Optik A3 ARC Multi-Fungsi FTTH Fusion Splicer
    atribut:
    • Operating Humidity (%RH): 0~95
    • Power Supply (V/Hz): AC100-240, 50/60
    • Alignment Fiber: High Precision Fitting Alignment
    • Splice Mode Fiber Type: SM(ITU-TG.652) MM(ITU-T G.651), DS(ITU-T G.653), NZ/NZDS(ITU-T G.655), BI(ITU-T G.657) Single
    • Fiber Diameter: Cladding Diameter 80^150pm, Layer 100~1000 | Jm
    • Cladding Diameter (mm): 8~16 (Splicing Program 250pm)
    • Data Storage Splice: Max 20000
    • Image Capture Splice: Max 300
    • Live Electrode: 5000 Arc Discharges
    • Magnification Fiber: 300X For X or Y Single Axis Sight 150X for Both X & Y Axis Dual View
    • Operating Altitude (m): 0~5000
    • Operating Temperature (°C): -20 ~ +50
    • Port : High Speed USB
    • Program Warm-Up: Maximum 30
    • Return (dB): >60
    • Splice Heating Time (s): Special guard 15 (adjustable - 10~60mm)
    • Splice Losses (dB): SM:0.02, MM:0.01, DS:0.04, NZ/NZDS:0.04, BI:0.02
    • Splicing Time (s): 6 [SM Fast] program; 15 [SM G652] program
    • Tension Test (N): 1.96~2.25
    • Wind Velocity (m/s): up to 15
  2. FUJIKURA Fusion Splicer
    Mulai

    Rp67.999.900

    FUJIKURA Fusion Splicer
    Deskripsi:
    Fujikura 31S adalah penyambung fusi penyelarasan kelongsong aktif yang sepenuhnya kokoh dan kokoh. Dua kamera, sistem penyelarasan kelongsong aktif memberikan kinerja penyambungan yang konsisten dalam kondisi yang paling menantang.Elektroda tahan lama, tahan 5.000 sambungan, membantu meminimalkan waktu henti untuk penggantian dan stabilisasi. Monitor besar 5" memberikan gambar yang jernih, bahkan di bawah sinar matahari yang paling terang. Pembaruan perangkat lunak dilakukan melalui internet yang memungkinkan pengguna memperbarui perangkat lunak mereka dengan cepat saat program sambungan baru tersedia.
  3. Pro'sKit Fiber Optic Fusion Splicer
    Mulai

    Rp57.999.900

    Pro'sKit Fiber Optic Fusion Splicer
    Deskripsi:
    - High Quality Fusion Splicing- Hi-resolution Output- Heat Shrink Protection- Li-ion Battery
    atribut:
    • Dimensions (mm): 145x135x142
    • Splicing Time (s): 6 (for SM fiber)
    • Battery (V): 11.1 / 5.2AH
    • LCD Display (inch): 4.3 colorful LCD display
    • Individual Packing: ABS tool box + Color label
    • Battery Low Indication: 5pcs led light indication
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150, Coating diameter:100-1000
    • Environmental Conditions: -10~+50 (Operation Temperature), 0~95% RH (humidity), 0~5000m (altitude)
    • Heat Shrinkable Tube (mm): 20/40/60
    • Memory Capacity : 6000 memories
    • Power Supply (V): AC adaptor: 100~240 input voltage, 50/60Hz; DC15, 5A
    • Splicing Program: 50 groups
  4. TEMPO COMMUNICATIONS Fiber Optic Tools (Alat Fiber Optik)
    Mulai

    Rp309.999.900

    TEMPO COMMUNICATIONS Fiber Optic Tools (Alat Fiber Optik)
    atribut:
    • Application: Fiber Splicing
    • For use with: Fiber Optic Cables
    • Adapter Type: FC; LC; SC; ST
  5. Signal Fire Signal Fire Fusion Splicer
    Mulai

    Rp26.999.900

    Signal Fire Signal Fire Fusion Splicer
    Deskripsi:
    Optical Fiber Fusion SplicerSix Motors, Core Alignment, 8S Splicing, 18S Heating
    atribut:
    • Size (mm): 135x198x122
    • Fiber Alignment: Core/Cladding
    • Motor Number: 6 Motors
    • Fiber Holder: Three In One Fixture, No Need To Change, Suitable For Single/Multi-Mode, Multi-Core Cable/Bare Fiber, Tail Fiber, Jumper Fiber,Drop Cable
    • Splicing Loss (dB): 0.02 (SM), 0.01 (MM), 0.04 (DS/NZDS)
    • Splicing Mode: Automatic Focusing Core Alignment, Conventional/High Precision Welding
    • Splicing Way: Automatic, Semi-automatic
    • The Cladding Diameter (µm): 80-150
  6. YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)
    Mulai

    Rp95.999.900

    YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)
    Deskripsi:
    This AQ1000 is specifically designed to increase the productivity of field personnel working on the installation and deployment of optical access networks such as Fiber To The Home (FTTH). Although it is positioned as an entry-level model, it still retains Yokogawa’s established standards of quality/reliability for ODTR manufacturers and features characteristics which are usually present in higher-level models, such as a high-quality capacitive multi-touch touchscreen and wireless connectivity.
    atribut:
    • Size (mm): 185x116x56
    • Wavelengths (Nm): 1310/1550
    • Dynamic Range (dB): 32/30
    • Operating Time: 10 Hours
  7. Hioki Optical Power Meter
    Mulai

    Rp13.999.900

    Hioki Optical Power Meter
    Deskripsi:
    Optical Power Meter for Testing Optical Power Integrity of Laser and LED EquipmentThe Hioki 3664 is an optical power meter for measuring the optical power of a spatial light. It is ideal for testing the optical power of a laser light source and an LED light source of audio and video equipment such as Blue-Ray and DVD recorders, drives, and copiers. The optional optical sensors for the power meter are interchangeable and their sensitivity can be adjusted independently.
    atribut:
    • Measurement Items: Optical power (W, dBm)
    • Functions: Scaling, Relative measurement, Max. value/ Min. value/ Average-value display, Auto power save, Setting backup, Battery check
    • Interfaces: USB 1.1 (Output measurement value and remote control)
    • Power Supply: LR6 (AA) alkaline batteries x4, Continuous use : 60 hr (using with the 9742 optical sensor as correction input), or AC adapter 9445-02/-03, 1.6 VA max.
    • Dimension (WxHxD): 85x160x35 mm
  8. Joinwit Optical Power Meter
    Mulai

    Rp3.299.900

    Joinwit Optical Power Meter
    atribut:
    • Size (cm): 23.5x16x8
  9. Joinwit Optical Fiber Fusion Splicer
    Mulai

    Rp25.999.900

    Joinwit Optical Fiber Fusion Splicer
    Deskripsi:
    Obtaining 16 patens of invention and 58 technical innovations, a brand-new product—JW4106S Optical Fiber Fusion Splicer is launched, thanks to 5 years of painstaking research of 28 engineers.JW4106S implements industrial-grade CPU+FPGA structure of high-performance, completely fresh HD optical fiber microscope, imported high-speed motor and aluminum-magnesium alloy materials extensively. Compared with JW4106, our start product, JW4106S lowers the size by 38%, the weight by 52%, the power consumption by 57%, but improves the speed by 60%, the environment adaptability by 80% and the reliability (MTBF) by 200%. You can get unprecedented fusion splicing experience.
    atribut:
    • Size (mm): 120x130x154
    • Material: Quartz Series
    • Core Quantity: Single-mode
    • Type: Single-mode, Multi-mode, Dispersion Shifted, Non-zero Dispersion Shifted And Erbium-doped Fibers
    • Cladding Diameter (µm): 80-150
    • Coating Diameter (mm): 0.1-1.0, 2.0-3.0, 2.0*3.1
    • Effective Heating Length (mm): ≤60
    • External DC Power Input (V): 13.5±0.5
    • Full Charging Time: Approx 2.5 Hours
    • Heating Time (s): 10-255 (Settable As Required)
    • Input Current (A): ≥4.4 (Socket Center Is Positive)
    • Lithium-ion Battery (V): 11.1 (≥5.2Ah)
    • Maximum Wind Speed (m/s): 15
    • Operating Humidity: 95%RH And Below (Non-condensing)
    • Operating Temperature (°C): -10 to +50
    • Storage Humidity: 95%RH And Below (Non-condensing)
    • Storage Temperature (°C): -40 to +80
    • Temperature Limit (°C): -20 to +55
    • Typical Heating Time (s): ≤25 (Standard 40mm Sleeve), ≤28 (Standard 60mm Sleeve)
  10. Joinwit Portable Test Instrument
    Mulai

    Rp12.999.900

    Joinwit Portable Test Instrument
    Deskripsi:
    JW3302S Mini Pro OTDR is apply to FTTx and access network construction and maintenance, to test fiber breakpoint , length, loss and input light automatic detection, automatic test by one key. The tester is compact with 3.5inch colorful LCD screen, new plastic shell design, shock-proof and drop-proof. The tester also combine 8 functions with highly integrated OTDR, Event maps, Stable Light source , Optical power meter, Visual fault locator , cable sequence proofreading, cable length measurement and lighting functions. It could quick detection of breakpoint, universal connector, .600 internal storage, TF card, USB data storage and built-in 4000mAh lithium battery, USB charging .It is a good choice for long term field work.
  11. Pro'sKit FTTH Fiber Optic Tool Kit
    Mulai

    Rp9.999.900

    Pro'sKit FTTH Fiber Optic Tool Kit
    Deskripsi:
    Professional FTTH tool kit contains the most essential tools for fiber optic fusion splice, Mechanical Splicing and patch cord termination procedure. Ideal for fiber optic installation and maintenance works.
    atribut:
    • Dimensions (mm): 458x330x150
  12. Pro'sKit FTTH Fiber Optical Tool Kit
    Mulai

    Rp5.399.900

    Pro'sKit FTTH Fiber Optical Tool Kit
    Deskripsi:
    This tool kit is designed for especially used in the FTTH installation. It is simple,convenient and economic. This kit contains the essential tools for FTTH project,such as drop cable stripper, cleaver, cleaning tools and power meter.
  13. Joinwit Optical Time Domain Reflectometer
    Mulai

    Rp16.999.900

    Joinwit Optical Time Domain Reflectometer
    Deskripsi:
    OTDR JOINWIT JW 3302FRefleksi Domain Waktu Optik seri JW3302F adalah produk dari Shanghai Joinwit Corp.AL30 AL3 untuk jaringan internet FTTx yang didesain dengan performa tinggi, alat tes multi-fungsi, memiliki performa tes yang optimal, dapat mendukung VFL, OPM, mikroskop optik (FIP) dan modul pengetesan lainnya.Produk ini utamanya untuk mengukur panjang kabel optik, transfer loss, 7 jenis sifat fisika fiber optik, banyak digunakan dalam proyek internet FTTH, jaringan optik lokal, jaringan optik area metropolitan, pengerjaan jaringan PON, penempatan, perawatan, verifikasi dan pengajaran & riset materi optik.- Tampak luar JW3302F tampil elegan, kuat dan tahan lama;- menggunakan layar sentuh dan papan tombol untuk operasionalnya, penggunaanya mudah dan intuitif;- parameter konfigurasi yang telah dioptimisasi, sangat mempermudah penggunaan;- produk ini memiliki banyak sambungan koneksi;- juga menggunakan manajemen smart power, kapasitas baterai lithium yang besar sehingga waktu penggunaan baterai bisa di atas 10 jam.
    atribut:
    • Shortest Blind Area (m): ≤0.8
    • Maximum Sampling Rate: 128k
    • Dynamic Range Coverage (dB): 45
  14. Pro'sKit Fiber Optic Visual Fault Locator
    Mulai

    Rp609.900

    Pro'sKit Fiber Optic Visual Fault Locator
    Deskripsi:
    Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
  15. Joinwit High Precision Fusion Splicer
    Mulai

    Rp25.999.900

    Joinwit High Precision Fusion Splicer
    Deskripsi:
    The Fusion splicer is designed to splice many types of fiber by using core diameter aiming rationale, its shape is compact, light weight, which is suitable for field work. Operation is simple, fusion speed is high, and fusion loss is small.
    atribut:
    • Size (mm): 135x158x155
    • Splicing Type: SM, MM, DS, NZDS
    • Splicing Loss (dB): 0.02 (SM), 0.01 (MM), 0.04 (DS)
    • Return Loss (dB): >60
    • Splicing Mode: Manual, Half Auto, Auto
    • Fiber Alignment: Core to Core Alignment by PAS Technology
    • Applicable Fiber: Cable Indoor and 0.25mm,0.9mm Fiber, SC Connector (Option)
    • Battery Capacity (mAh): 7200
    • Battery Charging Time (hour): 3 (Splicing and Charging at Same Time)
    • Battery Life: Cycling Charge 300-500 Times, Easy To Replace Battery
    • Cleaved Length (mm): 8-16
    • Electrodes Life: 3000, Easy To Replace Electrodes
    • Fiber Image/Magnification: 350/280
    • Heat Shrinkable Sleeve (mm): 60, 40 and Serials Heat Shrinkable Sleeve
    • Heating Time (s): ≤30
    • Power Source (W): ≤20
    • Splicing Time (s): ≤9
    • Tension Test (N): Standard 2 (Option)
    • View Display (inch): 5 (Digital High-quality LCD Screen)
  16. Pro'sKit Fiber Optical Light Source
    Mulai

    Rp4.499.900

    Pro'sKit Fiber Optical Light Source
    Deskripsi:
    5 range supplied : 850/1300/1310/1490/1550 (with multiple models)Ideal for fiber optic network installation and maintenance
    atribut:
    • Dimensions (mm): 165x80x35
    • Power Stability (dB): ±0.05/1hr;±0.1/8hour
    • OPTIC connector: SC/PC
    • Power Source (V): 2 x 1.5 AA batteries (not included)
    • Auto Power Off (minute): 10 (could be reset)
    • Battery charge: Yes (when using rechargeable battery), by DC 5V power jack
    • Modulation Detection: 270Hz,1kHz, 2kHz
    • Operating Temperature (°C): -10 to +60; <90%RH
    • Storage Temperature (°C): -20~+70; <90%RH
  17. Joinwit Handheld Optical Power Meter
    Mulai

    Rp999.900

    Joinwit Handheld Optical Power Meter
    atribut:
    • Size (cm): 23.5x16x8
    • Wavelength (nm): 800-1700
    • Detector: InGaAs
    • Measurement Range (dBm): -70 to +6
    • Uncertainty: ±5%
    • Calibrated Wavelength (nm): 850, 980, 1300, 1310, 1490, 1550
    • Battery operating time: 240 Hours With 1.5V Battery (3)
    • Operating Temperature (°C): -10 to +60
    • Optical Connector: FC (Interchangeable SC,ST)/As Well As 2.5mm Universal
    • Power Supply: Alkaline Battery (3 AA 1.5V Batteries)
    • Relative Humidity: 0 to 95% (Non-condensing)
    • Resolution (dB): 0.01
    • Storage Temperature (°C): -25 to +70
Daftar Harga splicer Terbaru November 2026
Comway Fusion SplicerRp37.999.900
FUJIKURA Fusion SplicerRp67.999.900
Tumtec Splicing Machine Fiber OpticRp28.999.900
Pro'sKit Fiber Optic Fusion SplicerRp57.999.900
TEMPO COMMUNICATIONS Fiber Optic Tools (Alat Fiber Optik)Rp309.999.900
Signal Fire Signal Fire Fusion SplicerRp26.999.900
YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)Rp95.999.900
Hioki Optical Power MeterRp13.999.900
Joinwit Optical Power MeterRp3.299.900
Joinwit Optical Fiber Fusion SplicerRp25.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)