Beli otdr di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joinwit Portable Test Instrument
    Mulai

    Rp12.999.900

    Joinwit Portable Test Instrument
    Deskripsi:
    JW3302S Mini Pro OTDR is apply to FTTx and access network construction and maintenance, to test fiber breakpoint , length, loss and input light automatic detection, automatic test by one key. The tester is compact with 3.5inch colorful LCD screen, new plastic shell design, shock-proof and drop-proof. The tester also combine 8 functions with highly integrated OTDR, Event maps, Stable Light source , Optical power meter, Visual fault locator , cable sequence proofreading, cable length measurement and lighting functions. It could quick detection of breakpoint, universal connector, .600 internal storage, TF card, USB data storage and built-in 4000mAh lithium battery, USB charging .It is a good choice for long term field work.
  2. Joinwit Optical Time Domain Reflectometer
    Mulai

    Rp16.999.900

    Joinwit Optical Time Domain Reflectometer
    Deskripsi:
    OTDR JOINWIT JW 3302FRefleksi Domain Waktu Optik seri JW3302F adalah produk dari Shanghai Joinwit Corp.AL30 AL3 untuk jaringan internet FTTx yang didesain dengan performa tinggi, alat tes multi-fungsi, memiliki performa tes yang optimal, dapat mendukung VFL, OPM, mikroskop optik (FIP) dan modul pengetesan lainnya.Produk ini utamanya untuk mengukur panjang kabel optik, transfer loss, 7 jenis sifat fisika fiber optik, banyak digunakan dalam proyek internet FTTH, jaringan optik lokal, jaringan optik area metropolitan, pengerjaan jaringan PON, penempatan, perawatan, verifikasi dan pengajaran & riset materi optik.- Tampak luar JW3302F tampil elegan, kuat dan tahan lama;- menggunakan layar sentuh dan papan tombol untuk operasionalnya, penggunaanya mudah dan intuitif;- parameter konfigurasi yang telah dioptimisasi, sangat mempermudah penggunaan;- produk ini memiliki banyak sambungan koneksi;- juga menggunakan manajemen smart power, kapasitas baterai lithium yang besar sehingga waktu penggunaan baterai bisa di atas 10 jam.
    atribut:
    • Shortest Blind Area (m): ≤0.8
    • Maximum Sampling Rate: 128k
    • Dynamic Range Coverage (dB): 45
  3. YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)
    Mulai

    Rp95.999.900

    YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)
    Deskripsi:
    This AQ1000 is specifically designed to increase the productivity of field personnel working on the installation and deployment of optical access networks such as Fiber To The Home (FTTH). Although it is positioned as an entry-level model, it still retains Yokogawa’s established standards of quality/reliability for ODTR manufacturers and features characteristics which are usually present in higher-level models, such as a high-quality capacitive multi-touch touchscreen and wireless connectivity.
    atribut:
    • Size (mm): 185x116x56
    • Wavelengths (Nm): 1310/1550
    • Dynamic Range (dB): 32/30
    • Operating Time: 10 Hours
  4. Trend Networks Relectometer OTDR
    Mulai

    Rp419.999.900

    Trend Networks Relectometer OTDR
    Deskripsi:
    The OTDR II is the first tablet inspired OTDR that is handy, lightweight and rugged enough for any environment.With a 7-inch outdoor enhanced touchscreen, the most efficient hand held display in the industry, it delivers an unprecedented user experience. Its intuitive user interface including onboard manual ensures a fast learning curve. Plus, its new and improved OTDR platform offers icon-based functions, instant boot-up, automatic macrobend finders as well as improved auto and real-time modes.
    atribut:
    • Display: 7\" outdoor-enhanced touchscreen, 800x480 TFT
    • Interfaces: Two USB 2.0 ports, RJ-45 LAN 10/100 Mbit/s
    • Wavelength (nm): 850/1300/1310/1550
    • Dynamic Range (dB): 27/29/36/35
    • Event Dead Zone (m): Multimode: 0.5 / Single-mode: 0.7
    • Distance Range (km): 0.1 to 260 for SM / 0.1 to 40 for MM
    • Attenuation Dead Zone (m): Multimode: 2.5 / Single-mode: 3
    • Pulse Width (ns): Multimode: 3 to 1 000 / Single-mode 3 to 20 000
    • Size (HxWxD) (mm): 166x200x68
  5. Skycom Handheld Optical Time Domain Reflect
    Mulai

    Rp25.999.900

    Skycom Handheld Optical Time Domain Reflect
    atribut:
    • Fitting: Skycom OTDR tot-650 b USB, DRIVER, Data cable, Charger/Adapter, Warranty Book, Bag
  6. FUJIKURA Fusion Splicer
    Mulai

    Rp67.999.900

    FUJIKURA Fusion Splicer
    Deskripsi:
    Fujikura 31S adalah penyambung fusi penyelarasan kelongsong aktif yang sepenuhnya kokoh dan kokoh. Dua kamera, sistem penyelarasan kelongsong aktif memberikan kinerja penyambungan yang konsisten dalam kondisi yang paling menantang.Elektroda tahan lama, tahan 5.000 sambungan, membantu meminimalkan waktu henti untuk penggantian dan stabilisasi. Monitor besar 5" memberikan gambar yang jernih, bahkan di bawah sinar matahari yang paling terang. Pembaruan perangkat lunak dilakukan melalui internet yang memungkinkan pengguna memperbarui perangkat lunak mereka dengan cepat saat program sambungan baru tersedia.
  7. Bside Wire Tracker
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Bside Wire Tracker
    atribut:
    • Altitude: Less than 2000m
    • Operating Temperature and Relative Humidity (°C): 0-40 , max 80% (non-condensing)
    • Storage Temperature & Relative Humidity: -10 - 50°C , max 80% (non-condensing, battery not included)
    • Distance of emitting signal: 300m or so
    • Anti-explosion rating: IP40
    • Color: Black + Blue
    • Size (cm): Receiver: 20.5x4x3 Emitter: 12.6x6.4x3
  8. Pro'sKit Fiber Optic Fusion Splicer
    Mulai

    Rp57.999.900

    Pro'sKit Fiber Optic Fusion Splicer
    Deskripsi:
    - High Quality Fusion Splicing- Hi-resolution Output- Heat Shrink Protection- Li-ion Battery
    atribut:
    • Dimensions (mm): 145x135x142
    • Splicing Time (s): 6 (for SM fiber)
    • Battery (V): 11.1 / 5.2AH
    • LCD Display (inch): 4.3 colorful LCD display
    • Individual Packing: ABS tool box + Color label
    • Battery Low Indication: 5pcs led light indication
    • Diameter of Fiber Optic (µm): Cladding diameter:80-150, Coating diameter:100-1000
    • Environmental Conditions: -10~+50 (Operation Temperature), 0~95% RH (humidity), 0~5000m (altitude)
    • Heat Shrinkable Tube (mm): 20/40/60
    • Memory Capacity : 6000 memories
    • Power Supply (V): AC adaptor: 100~240 input voltage, 50/60Hz; DC15, 5A
    • Splicing Program: 50 groups
  9. Trend Networks Fibre Optic Cable Visual Fault Finder
    Mulai

    Rp13.999.900

    Trend Networks Fibre Optic Cable Visual Fault Finder
    Deskripsi:
    The Visual Fault Finder is a visible laser light source used to check continuity, locate breaks, poor mechanical splices and damaged connectors in fibre optic cabling.Used to verify continuity, test and find breaks in fibre links, locate pinched fibre strands in termination cabinets, or anywhere fibre optic cables are terminated and subject to mechanical damage.The VFF5 is also an excellent aide to technicians terminating mechanical splices or pre-polished connectors where leaking light is an indicator of a poor fibre cleave or other misalignment.
    atribut:
    • Light Source: Class II laser diode
    • Central Wavelength (nm): 650/±10
    • Spectral Width (FWHM) (nm): <5
    • Laser Light Pulse Duration: Continuous in CW mode 600ms in 1Hz modulation mode
    • Power Supply: Two 1.5V AA Alkaline batteries
    • Accessories: Includes holster, integrated rubber port cover, lanyard, cell-phone style belt clip, instruction sheet and batteries
    • Battery Life (hour): >80
    • Connector: 2.5mm universal
    • Diameter (mm): 32
    • Length (mm): 220
    • Operating Temperature (°C): -10 to +50
    • Operation Humidity (%RH): 0 to 95 (non-condensing)
    • Storage Humidity (%RH): 0 to 95 (non-condensing)
    • Storage Temperature (°C): -20 to +80
  10. Pro'sKit Optical Time Domain Reflectometer
    Mulai

    Rp51.999.900

    Pro'sKit Optical Time Domain Reflectometer
    Deskripsi:
    MT-7610 is an advanced diagnostic tool for optical fibers to help engineers quickly troubleshoot problems, allowing them to visually locate reflective events like connections and fiber breaks and non-reflective events like splices and tight bends by studying the graphical trace.- Automatic one-button testing, wavelength support 1310, 1550nm.- Palm design, small, lightweight, easy to carry.- High contrast 3.5 inch color TFT LCD.- Detect short dead zone event accurately .- High speed signal processing, short test time and fast analysis.- USB port connect to PC for software update and data output.- User-friendly OTDR simulation software shows details of events.- Built-in visual fault locator function.- Comes with rechargeable lithium polymer battery, support max 8 working hours.
    atribut:
    • Dimensions (mm): 195x110x60
    • Loss Resolution (dB): 0.01
    • Battery Working Time (hour): standby>15, continuous measuring>8
    • Sampling points: Up to 8000
    • Measurement Time (s): 5-180
    • Adaptor: INPUT AC 100~240 50/60Hz; OUTPUT: DC12V/2A
    • Attenuation Blind Area (m): 8 (@minimum plus width)
    • Data Storage (MB): 32 Built-in storage(support external TF card storage. maximum 32G/ optional)
    • Display (inch): 3.5 color LCD
    • Dynamic Range (dB): 24 (1310nm) / 22 (1550nm)
    • Low Battery Warning: Indication for low battery energy
    • Optical Fiber Connector: FC/PC, (SC/PC、ST/PC Optional)
    • Optical Fiber Type: SM optical fiber
    • Power Supply: Rechargeable Lithium Polymer battery 7.4v 3100mAh
    • Sampling Resolution (m): 0.4 to 1.6
    • Storage Temperature (°C): -20 to +70; <90%RH
  11. Panduit Fiber Optic Label
    Mulai

    Rp3.899.900

    Panduit Fiber Optic Label
    atribut:
    • Number of Labels: 500
    • Number of Lines: 4
    • Operating Temperature Range: -40 to 82°C
    • Number of Rows: 7
    • Color: White
    • Dimension A (mm): 26
    • Dimension B: 56.0mm
    • Dimensions c: 10.0mm
    • Material: Polyolefin
    • Pasting Sheet (Sheets): 28
    • TRUSCO Number: 731-0773
  12. Comway Fusion Splicer
    Mulai

    Rp37.999.900

    Comway Fusion Splicer
    Deskripsi:
    COMWAY A3 Fiber Fusion Splicer/Mesin Penyambungan Serat Optik A3 ARC Multi-Fungsi FTTH Fusion Splicer
    atribut:
    • Operating Humidity (%RH): 0~95
    • Power Supply (V/Hz): AC100-240, 50/60
    • Alignment Fiber: High Precision Fitting Alignment
    • Splice Mode Fiber Type: SM(ITU-TG.652) MM(ITU-T G.651), DS(ITU-T G.653), NZ/NZDS(ITU-T G.655), BI(ITU-T G.657) Single
    • Fiber Diameter: Cladding Diameter 80^150pm, Layer 100~1000 | Jm
    • Cladding Diameter (mm): 8~16 (Splicing Program 250pm)
    • Data Storage Splice: Max 20000
    • Image Capture Splice: Max 300
    • Live Electrode: 5000 Arc Discharges
    • Magnification Fiber: 300X For X or Y Single Axis Sight 150X for Both X & Y Axis Dual View
    • Operating Altitude (m): 0~5000
    • Operating Temperature (°C): -20 ~ +50
    • Port : High Speed USB
    • Program Warm-Up: Maximum 30
    • Return (dB): >60
    • Splice Heating Time (s): Special guard 15 (adjustable - 10~60mm)
    • Splice Losses (dB): SM:0.02, MM:0.01, DS:0.04, NZ/NZDS:0.04, BI:0.02
    • Splicing Time (s): 6 [SM Fast] program; 15 [SM G652] program
    • Tension Test (N): 1.96~2.25
    • Wind Velocity (m/s): up to 15
  13. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp36.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
  14. FLUKE Networks Fiber Quickmap with VFL;Multimode Fault Finder
    Mulai

    Rp109.999.900

    FLUKE Networks Fiber Quickmap with VFL;Multimode Fault Finder
    Deskripsi:
    Locate Faults beyond the range of a Visual Fault Locator (VFL)VFLs work well for exposed lengths of fiber near a patch panel by illuminating bad connections and breaks. They are not very helpful for cable runs more than a few meters, or when the cable is not visible or accessible, or when the laser light can't penetrate the jacket.Optical Time Domain Reflectometers (OTDR) provide graphical data and analysis along the entire length of a cable, way beyond the reach of a VFL, but they can be expensive and require more time and skill to operate.Fiber OneShot PRO and Fiber QuickMap fill the gap between a VFL and an OTDR. These models have the simplicity of a VFL, and provide distance and power information on high losses, breaks, and the end of the fiber. They also identify live fiber.Includes multimode fiber fault locator unitVisiFault Visual Fault Locator with 2.5 mm universal adapterScrew on interchangeable SC adapterUPC-UPC 2-meter patch cordCarrying case4-language Quick Reference Guide (manuals in 9 languages available on-line)Safety instruction manualBatteries
    atribut:
    • Altitude (m): 3000
    • Battery Type: 2 AA alkaline batteries (no battery charger)
    • Connector: Removable/Cleanable SC Adapter, UPC Polish
    • Detection of Loss Incidents (dB): 0.70 default threshold (user-configurable from 0.5 to 6.1 in 0.2 increments)
    • Detection of Reflective Incidents (dB): -35 default threshold (User selectable: -20 to -45 in 5 increments)
    • Distance Accuracy (0 to 1500m) (m): ± (1 + 0.1 % x length) for reflective incidents 1; ± (3 + 0.1 % x length) for non-reflective incidents 2
    • Dynamic Range (dB): >11
    • Fiber Types Tested (µm): 50/125 or 62.5/125 (Multimode)
    • Index of Refraction Range: 1.45 to 1.5 (Factory Default is 1.496)
    • LCD Type: Backlit Black and White (Segments)
    • Laser Classification: Class 1 CDRH Complies to EN 60825-2
    • Live Fiber Detection: Detects optical signals from 600nm to 1050nm and shows ACTIVE LINE if a signal is there. Looks for a signal every 3 seconds after the first detection. +7 dB maximum input power
    • Max. Distance (m): 1500
    • Max. Number of Incidents Shown: 9
    • Non-Operating Temperature (°C): -20 to 60
    • Operating Relative Humidity (without Condensation) (%): 95 (10 to 35°C); 75 (35 to 40°C); Uncontrolled <10°C
    • Output Wavelengths (nm): 850 ± 10
    • Shock: 1 meter drop test
    • Testing Speed (s): < 6 (Typical)
    • Vibration: Random, 5Hz to 500Hz, MIL-PRF-28800F CLASS 2
  15. Pro'sKit Fiber Optic Visual Fault Locator
    Mulai

    Rp609.900

    Pro'sKit Fiber Optic Visual Fault Locator
    Deskripsi:
    Fiber optic visual fault locator is designed for field personnel who need an efficient and economical tool for continuity checking in an optical network during and after installation. It is easy to locate the breakpoint and bad connections in fiber optic cables.
  16. Joinwit Handheld Optical Power Meter
    Mulai

    Rp999.900

    Joinwit Handheld Optical Power Meter
    atribut:
    • Size (cm): 23.5x16x8
    • Wavelength (nm): 800-1700
    • Detector: InGaAs
    • Measurement Range (dBm): -70 to +6
    • Uncertainty: ±5%
    • Calibrated Wavelength (nm): 850, 980, 1300, 1310, 1490, 1550
    • Battery operating time: 240 Hours With 1.5V Battery (3)
    • Operating Temperature (°C): -10 to +60
    • Optical Connector: FC (Interchangeable SC,ST)/As Well As 2.5mm Universal
    • Power Supply: Alkaline Battery (3 AA 1.5V Batteries)
    • Relative Humidity: 0 to 95% (Non-condensing)
    • Resolution (dB): 0.01
    • Storage Temperature (°C): -25 to +70
  17. Pro'sKit Fiber Optical Light Source
    Mulai

    Rp4.499.900

    Pro'sKit Fiber Optical Light Source
    Deskripsi:
    5 range supplied : 850/1300/1310/1490/1550 (with multiple models)Ideal for fiber optic network installation and maintenance
    atribut:
    • Dimensions (mm): 165x80x35
    • Power Stability (dB): ±0.05/1hr;±0.1/8hour
    • OPTIC connector: SC/PC
    • Power Source (V): 2 x 1.5 AA batteries (not included)
    • Auto Power Off (minute): 10 (could be reset)
    • Battery charge: Yes (when using rechargeable battery), by DC 5V power jack
    • Modulation Detection: 270Hz,1kHz, 2kHz
    • Operating Temperature (°C): -10 to +60; <90%RH
    • Storage Temperature (°C): -20~+70; <90%RH
Daftar Harga otdr Terbaru October 2026
Joinwit Portable Test InstrumentRp12.999.900
Joinwit Optical Time Domain ReflectometerRp16.999.900
Ideal Network OTDR II - Tier 2 Fiber Optic Cable TesterRp579.999.900
YOKOGAWA Reflectometer (Alat Ukur Fiber Optik)Rp95.999.900
Trend Networks Relectometer OTDRRp419.999.900
Skycom Handheld Optical Time Domain ReflectRp25.999.900
FUJIKURA Fusion SplicerRp67.999.900
Bside Wire TrackerRp609.900
Pro'sKit Fiber Optic Fusion SplicerRp57.999.900
KRISBOW Set Perkakas Fiber OptikRp9.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)