NEXTGEN Fiber Optic Cable

Sebelum PPN:
Rp18.999.900
Spesifikasi
UNSPSC26121607
Attenuation (dB/km)1.0 @ 1310 and 1560 Nanometers
Bandwidth (Gbps)10 @ 30,000m or Less @ 1,550nm; 10 @ 5,000m or Less @ 1,310nm
Cable Length (ft)1000
Clad Dimension (micron)900
Core Diameter (µm)50
Fiber Count6
Fiber MaterialAramid Yarn
Fire RatingPlenum
Jacket ColorBlack
Jacket MaterialFEP
Maximum Distance (m)10000 (@ 1310nm)
ModeMulti-Mode
NEC Article and TypeOFNP
Number of FibersMultifiber
Package TypeSpool
Resistance PropertiesFlame/Fire Retardant; UV Resistant
StandardsCSA FT6; ETL Listed Type OFNP; GR-409; ICEA S-104-696; RoHS Compliant Directive 2002/95/EC; TIA 568 C.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single and multimode fiber optic cables transmit signals through a light source. Single-mode cables have a smaller core size and overall diameter than multimode and transmit data over greater distances with less interference. They are often used for applications requiring higher bandwidth and faster networking speeds. Multimode cables have a larger diameter and core size and transmit multiple lines over shorter distances for most bi-directional applications and when standard networking bandwidth is sufficient.
Feature
Fiber Optic Cable Mode Multi-Mode Fiber Count 6 Fiber Material Aramid Yarn Fire Rating Plenum Jacket Color Black Jacket Material FEP Number of Fibers Multifiber Cable Length 1 000 ft Clad Dimension 900 Micrometers Core Diameter 50.0 Micrometer Maximum Distance 10 000m @ 1310nm Attenuation 1.0 dB/km @ 1310 and 1560 Nanometers NEC Article and Type OFNP Standards CSA FT6 ETL Listed Type OFNP GR-409 ICEA S-104-696 RoHS Compliant Directive 2002/95/EC TIA 568 C.3

Ulasan Produk

Tidak ada ulasan