MONOPRICE Fiber Optic Cable Patch Cord

Sebelum PPN:
Rp249.900 - Rp779.900
Spesifikasi
UNSPSC26121607
Bandwidth (Gbps)10
Cable Diameter (mm)2
Clad Dimension (micron)125
End 1 Connection TypeLC
End 2 Connection TypeLC
Fiber Count2
Fire RatingRiser
Jacket MaterialPVC
NEC Article and TypeOFNR
Number of FibersDuplex
StandardsUL Listed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multimode fiber optic patch cords have different or matching connector types on both ends. They deliver multiple lines of data over shorter distances when lower networking speeds and bandwidth are required.
Feature
Fiber Optic Patch Cord Mode Multi-Mode End 1 Connection Type LC End 2 Connection Type LC Jacket Color Orange Overall Length 3 m Jacket Material PVC Cable Diameter 2 mm Clad Dimension 125 micron Core Diameter 62.5 micron Fiber Count 2 Number of Fibers Duplex Fire Rating Riser Attenuation Less Than or Equal To 0.30 dB Bandwidth 10 GBps NEC Article and Type OFNR Standards UL Listed

Ulasan Produk

Tidak ada ulasan