Beli megger test di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Megger Digital Megaohmmeter
    Mulai

    Rp23.999.900

    Megger Digital Megaohmmeter
    Deskripsi:
    Standard megohmmeters are commonly used by electricians and technicians to test for basic insulation leaks in motors, generators, transformers, and switchgears.
  2. Megger Earth Ground Resistance Tester
    Mulai

    Rp58.999.900

    Megger Earth Ground Resistance Tester
    Deskripsi:
    Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
    atribut:
    • UNSPSC: 41113630
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatible: No
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±5.00%
    • Data logger: No
    • Display Screen Type: LCD
    • Display Type: Digital
    • Dustproof: Yes
    • Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
    • Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
    • IP Rating: IP54
    • Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
    • Leakage Current Range (mA-A): 0.5 to 19
    • Manufacturer Part Number: DET3TC
    • Maximum Earth Voltage (VAC): 100
    • Maximum Ground Resistance (ohm): 2000
    • Maximum Operating Temperature (°F): 131
    • Measurement Connectors: Stakes
    • Minimum Ground Resistance (ohm): 0.01
    • Minimum Operating Temperature (°F): 5
    • Number of Batteries Required: 8
    • Number of Records Stored: 0
    • Operating Frequency (Hz): 128
    • Power Supply: Battery
    • Product Type: Complete Kit
    • Resistance Accuracy: ±2% +3 digits
    • Standards: EN 61557-1; EN 61557-5; IEC 61326-1
    • Test Current (mA): 4.5
    • Test Voltage (V): 25; 50
    • Tester Type: Ground Resistance Tester
    • Tool Height (inch): 5.7 in
    • Tool Length (inch): 8 in
    • Tool Width (inch): 3.2 in
    • USB Data Download Included: No
    • Waterproof: Yes
  3. DV Digital Megger Grounding Resistance
    Mulai

    Rp2.199.900

    DV Digital Megger Grounding Resistance
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Accuracy of Resistance: ±2% rdg (20Ω); ±2% rdg, ±3 dgt (200Ω/1999Ω)
    • Accuracy of Voltage: ±1% rdg; ±4% dgt
    • Power Supply: 6x1.5V Battery
    • Voltage Resistance (V): 0-200
    • Earth Resistance (ohm): 0-1999
    • Product Size(mm): 330x265x125
  4. DV Digital Megger Insulation
    Mulai

    Rp1.399.900

    DV Digital Megger Insulation
    Deskripsi:
    Digital Tester & Multimeter. Best Quality, Affordable Price.
    atribut:
    • Rated Voltage (V): 600/250/500/1000
    • Testing Range (ohm): 0.0~199.9M (600V); 0.0~499.9M (250V); 0.0~999.9M (500V);0.0~19.9G (1000V)
    • DC/AC Testing (V): 30-600
    • Accuracy: ±5% rdg, ±5% dgt
    • Resolution (V): 1.0
    • Insulation Resistance (ohm): 10M
    • Overload Protection (V): AC 1200/10second
    • Power Supply: 6x1.5V Battery
    • Product Size(mm): 153x96x220
    • Short Circuit Current (mA): 1.3
    • Withstand Voltage (V) : AC 8320/5second
  5. Megger Test Instrument Carrying Cases
    Mulai

    Rp9.999.900

    Megger Test Instrument Carrying Cases
    Deskripsi:
    These soft carrying cases have elastic loops in the interior that keep instruments safe and secure when not in use. Additional features include a separate pocket to store extra cables, tools, or other accessories and an external belt loop for carrying and transporting.
    atribut:
    • UNSPSC: 41113631
    • Belt Loop Included: No
    • Brand: MEGGER
    • Case Type: Soft Carrying Cases
    • For use with: Megger DLRO-10 and DLRO-10X
    • Manufacturer Part Number: 6380-138
    • Weather-Resistant Zipper: No
    • Wrist Strap: No
  6. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  7. Chauvin Arnoux Insulation Tester HV Test Lead Set (Pengukur Isolasi)
    Mulai

    Rp10.999.900

    Chauvin Arnoux Insulation Tester HV Test Lead Set (Pengukur Isolasi)
    Deskripsi:
    The Chauvin Arnoux crocodile leads are intended for use with a meghommeter or a dielectric meter. These leads are rated for 10A, but the piggyback jacks are limited to 15mA. The piggyback jack of the black lead is connected to the internal braid (shielding). The piggyback jack of the blue lead (0.3m or 0.5m) is connected to the core of the lead. The clamping capacity of crocodile clips is diameter from 1 to 34mm or 12mm bar.The equipment is rated for 10A while it is protected by double insulation
    atribut:
    • For use with: CA 6550, CA 6555
  8. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  9. AEMC Micro-Ohmmeter
    Mulai

    Rp259.999.900

  10. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  11. TEKIRO Double Plastic Hammer (Martil / Palu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp77.900

    TEKIRO Double Plastic Hammer (Martil / Palu)
    Deskripsi:
    Palu plastik tekiro digunakan untuk memukul benda-benda yang lunak agar tidak tergores atau pecahTEKIRO Palu Plastik merupakan palu yang terbuat dari plastik yang tahan lama dan handle terbuat dari rubber sehingga dapat menahan getaran. Rubber handle reduce vibration, High durable plastic, High strength adhesive.Fungsi : untuk mengetok ataupun memukul benda kerja yang lunak. Tujuan pemakaian palu lunak ini supaya benda kerja tidak tergores atau pecah.Mataerial : Rubber
  12. TOHNICHI Preset Type Torque Wrench Metal Handle Type
    35%
    Mulai

    Rp1.899.900

    TOHNICHI Preset Type Torque Wrench Metal Handle Type
    Deskripsi:
    A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads. When the set torque is reached, the toggle is activated and a light and clean signal sound can be used to detect the completion of tightening. Harsh work sites such as fields, oils and chemicals.
    atribut:
    • Load Direction: Right
  13. KRISBOW Digital Caliper (Jangka Sorong)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp649.900

    KRISBOW Digital Caliper (Jangka Sorong)
    Deskripsi:
    Jangka Sorong Digital dengan teknologi pencacah untuk penggunaan 4 macam pengukuran dimensi dari benda kerja
    atribut:
    • Resolution (mm): 0.01
  14. Hioki Insulation Resistance Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  15. O.H.INDUSTRIAL Plastic Hammer (Martil / Palu)
    50%
    Mulai

    Rp129.900

    O.H.INDUSTRIAL Plastic Hammer (Martil / Palu)
    atribut:
    • Handle Material: Oak
    • Head Material: Soft Polyvinyl Chloride (PVC)
Daftar Harga megger test Terbaru October 2026
Megger Digital MegaohmmeterRp23.999.900
Megger Earth Ground Resistance TesterRp58.999.900
DV Digital Megger Grounding ResistanceRp2.199.900
DV Digital Megger InsulationRp1.399.900
Megger Test Instrument Carrying CasesRp9.999.900
Hioki Digital Insulation Tester (Pengukur Isolasi)Rp4.799.900
Chauvin Arnoux Insulation Tester HV Test Lead Set (Pengukur Isolasi)Rp10.999.900
KYORITSU Digital Insulation Tester (Pengukur Isolasi)Rp7.799.900
AEMC Micro-OhmmeterRp259.999.900
KYORITSU Tester Isolasi Analog (Megger Analog)Rp3.799.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)