Beli depth micrometer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK Depth Micrometer
    Mulai

    Rp1.999.900

    SK Depth Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.01
    • Total Length (mm): 105
    • Maximum Allowable Error (µm): 4
    • Rod diameter: 4.5mm
  2. INGCO Tube Pipe Cutter (Pemotong Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp95.900

    INGCO Tube Pipe Cutter (Pemotong Pipa)
    Deskripsi:
    Pipe Cutter INGCO HPC0142 Gunting Pipa Aluminium/Tembaga/Besi/PVCCan cut copper pipe & aluminum pipe & steel pipeCutting diameter:10-42mmWith high Quality blade
  3. Mitutoyo DEPTH GAGE 25MM 128-101
    Mulai

    Rp1.999.900

    Mitutoyo DEPTH GAGE 25MM 128-101
    Deskripsi:
    The depth micrometer is ideal for fast, highly accurate depth measurements of up to 25mm/1”. The depth micrometer is constructed of hardened tool steel, and offers a ratchet stop mechanism which provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-25
    • Accuracy (µm): ±3
    • Graduation (mm): 0.01
    • Flatness of Reference Surface Base (µm): 1.3
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 63.5x16
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMS60-25
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50), L=Max. measuring length (mm)
    • Technology: Mechanical
  4. Non Brand Nozzle Injector Tester
    Mulai

    Rp1.899.900

    Non Brand Nozzle Injector Tester
    Deskripsi:
    Pengertian Dan Fungsi :Nozzle Tester Merupakan Pilihan Alat Yang Tepat Untuk Bengkel Maupun Pribadi, Dimana Alat Ini Berfungsi Sebagai Berikut :1. Pengujian Sealing Bahan Bakar Injector, Jarum Injeksi Bahan Bakar Dan Nosel Injeksi Bahan Bakar.2. Pengujian Dan Mengkalibrasi Tekanan Pembukaan Injector Bahan Bakar.3. Pengujian Pola Semprotan Dan Penyaluran Injeksi Bahan Bakar.4. Pengujian Bunyi Getaran Katup Jarum.5. Dilengkapi Dengan 2 Skala Pembacaan Ukuran Tekanan Yaitu Bar Dan Psi. 600bar - 8000psi6.Tabung Besi Lebih Awet,Kuat,Tidak Gampang Bocor
  5. Mitutoyo DEPTH MICROMETER 50/0.01MM 129-109
    Mulai

    Rp1.599.900

    Mitutoyo DEPTH MICROMETER 50/0.01MM 129-109
    Deskripsi:
    The Mitutoyo interchangeable rod type depth micrometer offers great versatility for measuring a range of depths with the included extension rods. The depth micrometer’s rod contact measuring points are lapped and carbide tipped for incredible flatness and better precision. The ratchet stop mechanism provides uniform pressure for precise, repeatable measurements.
    atribut:
    • Units: Metric
    • Range (mm): 0-50
    • Graduation (mm): 0.01
    • Accuracy (µm): ±3
    • Flatness of Reference Surface Base (µm): 1.3
    • Flatness of Measuring Face (µm): 0.3
    • Base Size (mm): 63.5x16
    • Measuring rod diameter (mm): 4
    • Mitutoyo Part Number: DMC60-50
    • Parallelism Between Reference Face and Measuring Rod Face (µm): (4+L/50)µm, L=Max. measuring length (mm)
    • Rod Quantity: 2
    • Technology: Mechanical
    • Zero Point Error of Rods (µm): 4
  6. Insize Digital Depth Micrometer (Alat Ukur Kedalaman Mikrometer)
    Mulai

    Rp7.599.900

    Insize Digital Depth Micrometer (Alat Ukur Kedalaman Mikrometer)
    Deskripsi:
    - Resolution : 0.01mm/0.0005; - Micrometer head accuracy : +/-3µm; - IP54 dustwaterproof; - Data output; - Rods with flat end; - Ratchet stop; - Rod Accuracy : +/-(2+L/75)µm, L is the measuring range in mm
  7. WOKIN Bearing Puller 3 Jaw Gear (Alat Penarik Laher)
    Mulai

    Rp149.900

    WOKIN Bearing Puller 3 Jaw Gear (Alat Penarik Laher)
    Deskripsi:
    - 3 Jaws; CRV- Overall drop forged special tool steel with hardened treatment- Chrome plated surface treatment- Thread: Black finished- Packing: color box
    atribut:
    • No. of Jaw: 3
    • Thread: Black finished
  8. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  9. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  10. Mitutoyo Digimatic Spline Micrometer
    49%
    Mulai

    Rp5.099.900

    Mitutoyo Digimatic Spline Micrometer
    atribut:
    • Minimum Display (mm): 0.001
    • Protection Class: IP65
    • Measurement Surface Shape: Spline type
    • Constant Pressure Device: ratchet stop
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
    • Instrument Error (µm): ± 2
  11. monotaro Oil Drain Equipment Pan (Alat Penguras Oli)
    Mulai

    Rp329.900

    monotaro Oil Drain Equipment Pan (Alat Penguras Oli)
    Deskripsi:
    Portable
    atribut:
    • Material: HDPE (high density polyethylene)
    • Dimensions (mm): 112x320x568
    • Capacity (L): 8
  12. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  13. SK Inside Micrometer
    Mulai

    Rp3.199.900

    SK Inside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Constant Pressure Device: Ratchet stop
    • Measuring Surface Shape: Caliper type (with cemented carbide alloy chip)
  14. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.199.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
  15. SHINWA Digital Micrometer
    Mulai

    Rp1.699.900

    SHINWA Digital Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.001
    • Instrument Error (µm): ±3
  16. monotaro Mini-Digital Outer Micrometer (Outside Micrometer)
    Mulai

    Rp369.900

    monotaro Mini-Digital Outer Micrometer (Outside Micrometer)
    Deskripsi:
    Produk ini juga sering disebut dengan Outside micrometer
    atribut:
    • Overall Length (mm): About 111
    • Power Supply: SR44 batteries (not included)
    • Material: resin
    • Minimum Display (mm): 0.01
    • Width (mm): About 60
    • Instrumental Error (mm): +/- 0.1
    • Measuring Range (mm) : 0 to 12.7
  17. Kennedy Outside Micrometer
    Mulai

    Rp969.900

    Kennedy Outside Micrometer
    Deskripsi:
    Kennedy External Micrometer with
    atribut:
    • Resolution: 0.01 mm
    • Graduations: 0.01 mm
    • Parallelism: 2+L/100 mm
    • Type: External Micrometer
    • Flatness: 0.6 mm
  18. Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Mulai

    Rp189.900

    Fox Polychloroprene Contact Adhesive Gallon (Lem Kuning)
    Deskripsi:
    Dengan Polychloroprene Contact Adhesive yang Lem serbaguna yang biasa di pakai pada material kulit, karet/busaa, VINYL, Kayu, HPL ataupun karpet.
Daftar Harga depth micrometer Terbaru October 2026
SK Depth MicrometerRp1.999.900
INGCO Tube Pipe Cutter (Pemotong Pipa)Rp95.900
Mitutoyo DEPTH GAGE 25MM 128-101Rp1.999.900
Non Brand Nozzle Injector TesterRp1.899.900
Mitutoyo DEPTH MICROMETER 50/0.01MM 129-109Rp1.599.900
Mitutoyo Outside Micrometer MetricRp579.900
Insize Digital Depth Micrometer (Alat Ukur Kedalaman Mikrometer)Rp7.599.900
TECLOCK Conventional Digital Depth Gauge Needle (Alat Ukur Kedalaman Digital)Rp9.999.900
WOKIN Bearing Puller 3 Jaw Gear (Alat Penarik Laher)Rp149.900
Mitutoyo Outside Micrometer DigitRp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)