Beli valve spring compressor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Heavy Duty Valve Spring Compressor
    Mulai

    Rp609.900

    TEKIRO Heavy Duty Valve Spring Compressor
    Deskripsi:
    untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm-16.5mm dan mempunyai dimensi 47mm, 244mm, 108mmFungsi : untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Material : chrome vanadiumuntuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm - 16.5mm dan mempunyai dimensi 47mmx244mmx108mmTipe :- 19mm-16.5mm- 23mm-21.5mm- 25mm-23.5mm
  2. monotaro Motorcycle Tool Valve Spring Compressor Set (Peralatan Perawatan Motor)
    Mulai

    Rp959.900

    monotaro Motorcycle Tool Valve Spring Compressor Set (Peralatan Perawatan Motor)
    Deskripsi:
    It is a tool exclusively used for removing intake exhaust valve during engine disassembly work. For motorcycles
    atribut:
    • Overall Length (mm): 300 (body)
    • Instruction Manual:
    • Set Content: Body x 1, Handle mounting screw x 1, Handle x 1, Valve screw (75 mm) x 1, Valve screw (115 mm) x 1, Valve adapter (phi 16 mm x 48 mm / phi 19 mm x 48 mm / phi 23 mm x 48 mm / phi 25 mm x 48 mm / phi 30 mm x 48mm) x 1
    • how to use: By changing the combination of adapters of various sizes, it can correspond to various vehicle models.
  3. GRIP ON TOOLS Motorcycle Tool Valve Spring Compressor (Peralatan Perawatan Motor)
    Mulai

    Rp259.900

    GRIP ON TOOLS Motorcycle Tool Valve Spring Compressor (Peralatan Perawatan Motor)
    Deskripsi:
    - These tools are designed to compress and release valve spring after removing the collets.- Pantograph-type levers ensure a consistent coaxial contact with the valve.- Contents: Driving adaptor 16mm, 19mm, 23mm, 25mm, 30mm.- Length pressure screw 70mm, 110mm, 120mm "C" clamp.
  4. Kennedy Valve Spring Compressor
    Mulai

    Rp2.199.900

    Kennedy Valve Spring Compressor
    Deskripsi:
    Fully adjustable valve spring compressor for use on large and diesel engines. A unique ‘direct action’ compressor lever gives improved visibility and ease of use in areas of difficult access. Manufactured from heavy duty steel with all riveted joints and a slip resistant rubber handle. Restricted access adaptors: 25mm, 30mm. Jaw opening: min 35mm, max 200mm. Throat clearance: 250mm.
    atribut:
    • Opening Capacity: 35 to 200mm
    • Overall Length: 395mm
    • Overall Width: 285mm
    • Weight Each: 2.50kg
    • Throat Depth: 250mm
    • Product Number: VSC145
    • Part Number: KEN5032700K
    • Size: 35-200mm
  5. JTC BMW Crankshaft Pulley Holder-N47
    Mulai

    Rp3.999.900

    JTC BMW Crankshaft Pulley Holder-N47
    Deskripsi:
    -Use for aligning and holding the angle of the crankshaft and pulley while installing and removing the crankshaft pulley. -BM number: 117220.
    atribut:
    • Applicable: BMW N47, N57 engine
  6. NIPPEI KIKI Bearing Installer Kit
    Mulai

    Rp7.899.900

    NIPPEI KIKI Bearing Installer Kit
    Deskripsi:
    -A full set of attachments enormously helpful in press-fitting work of bearings and oil seal.-A press is usable.
  7. monotaro Universal Clutch Aligning Tool
    Mulai

    Rp219.900

    monotaro Universal Clutch Aligning Tool
    Deskripsi:
    The center out of the clutch
    atribut:
    • Material: resin
    • Compliance range (mm): (Clutch cover side attachment taper portion) about phi 35 ~ 68mm
    • Inside Diameter (Ø mm): Clutch disk attachment / three (16 to 32,19.5 ~ 38,21 to 40)
  8. Kennedy Valve Spring Compressor Capacity
    Mulai

    Rp1.399.900

    Kennedy Valve Spring Compressor Capacity
    Deskripsi:
    Designed for use on production lines as well as in the automotive workshop. Able to cope with occasional commercial use. Manufactured from bright nickel plated steel with PVC cushion grips.
    atribut:
    • Opening Capacity: 75 to 230mm
    • Overall Length: 220mm
    • Weight Each: 1.22kg
    • Overall Width: 220mm
    • Throat Depth: 230mm
    • Additional Features: Manufactured from bright nickel plated steel PVC cushion grips
    • Part Number: KEN5032010K
    • Size: 3inch-9inch
  9. CARRSON Valve Spring Compressor
    Mulai

    Rp319.900

    CARRSON Valve Spring Compressor
    Deskripsi:
    Alat Treker Klep yang bisa membuat anda dengan mudah membuka dan memasang per klep. Bukan cuma mudah, tentunya juga aman buat anda dan klep tsb.Alat Treker Klep terdapat beberapa macam bentuknya namun fungsinya sama, cara kerjanya menekan dan menahan per klep agar anda mudah memasang spi klepnya tanpa takut klep bengkok dan lainnya. dengan menggunakan alat treker klep, pastinya juga akan memudahkan anda dalam membuka dan memasang klep dalam pengerjaan sekir atau sekur klep.
    atribut:
    • Size (inch): 8
  10. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  11. TOP Gear Puller
    Mulai

    Rp1.299.900

  12. JTC Telescopic Transmission Jack
    Mulai

    Rp19.999.900

    JTC Telescopic Transmission Jack
    atribut:
    • CUFT: 3.4ft
  13. monotaro Clutch Alignment Tool (Centering Tool)
    Mulai

    Rp429.900

    monotaro Clutch Alignment Tool (Centering Tool)
    Deskripsi:
    It is a tool for centering clutch disc which is indispensable when overhauling clutch of FR car. Please use a combination of accessories suitable for the size of pilot bearing diameter of working vehicle and size of clutch disc, cover diaphragm. For single clutch disc
    atribut:
    • Applications: For single clutch disc
  14. K&F Alpha Sling Bag
    Mulai

    Rp689.900

    K&F Alpha Sling Bag
    Deskripsi:
    - [Berbagai Cara Membawa Tas]Dengan ukuran 33x22x15cm / 13.1x8.8x6inch, Tas Selempang Kamera K&F Concept Alpha memiliki kapasitas 10L, dan dengan mudah mengakomodasi satu kamera dan dua lensa. Dengan fungsinya yang serbaguna, tas selempang kamera ini bisa digunakan sebagai tas bahu, tas selempang, tas pinggang, tas dada, atau tas tangan.- [Perlindungan Menyeluruh] Tas Selempang Kamera K&F Concept Alpha terbuat dari bahan yang tahan air, anti gores dan tahan aus, dengan kompartemen yang fleksibel untuk perlengkapan dan aksesori fotografi profesional Anda, tas kamera selempang ini menggunakan katun tahan goncangan EPE berdensitas tinggi 10mm, dan memberikan perlindungan menyeluruh yang efektif untuk peralatan Anda dari kerusakan. Kompartemen yang dapat dilepas, tidak hanya berguna untuk lensa kamera EVA profesional, tetapi juga untuk perjalanan sehari-hari dan fotografi profesional.- [Desain Keamanan]Untuk kenyamanan yang sempurna, tas bahu selempang ini memiliki desain ritsleting ganda. Tarik ke kiri atau ke kanan untuk membuka kapan saja, di mana saja untuk menangkap momen yang indah. Cincin penarik ritsleting dapat saling bertautan satu sama lain, yang merupakan desain yang lebih aman dan anti-pencurian untuk peralatan kamera Anda.- [Kompartemen yang Terorganisir dengan Baik] Tas Selempang Kamera K&F Concept Alpha memiliki sebanyak 3 lapisan kompartemen, yang dapat menyimpan kamera, aksesori, dan barang-barang pribadi Anda secara terpisah. Bersih, tertata rapi dan akses yang mudah ke setiap item.- [Nyaman untuk Dibawa]Tali bahu tas selempang kamera dapat disesuaikan hingga 130cm / 51inch. Tas ini didesain lebih panjang dan lebih lebar daripada kebanyakan tas selempang kamera yang ada di pasaran, sehingga cocok untuk berbagai macam bentuk tubuh. Gesper pengaman magnetik dapat menahan hingga 60kg / 132lbs, dan tali dada yang dapat disesuaikan, menahan tas ransel dengan erat pada tubuh Anda, sehingga mudah untuk mendaki dalam waktu lama tanpa guncangan.
    atribut:
    • Camera Compartment: 1
    • Capacity (L): 10
    • Exterior Material: 40% Polyester +60% Nylon
    • External Dimensions (LxWxH) (cm): 33x22x15
    • External Dimensions (LxWxH) (inch): 13.1x8.8x6
    • Lens Compartment: Multiple Lenses
    • Shoulder Strap Length (cm): 130
    • Shoulder Strap Length (inch): 51
  15. JTC Disengage of Clutch Disc Center
    Mulai

    Rp1.699.900

    JTC Disengage of Clutch Disc Center
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  16. monotaro Oil Drain Equipment Pan (Alat Penguras Oli)
    Mulai

    Rp329.900

    monotaro Oil Drain Equipment Pan (Alat Penguras Oli)
    Deskripsi:
    Portable
    atribut:
    • Material: HDPE (high density polyethylene)
    • Dimensions (mm): 112x320x568
    • Capacity (L): 8
  17. monotaro Gear Puller Set
    Rating:
    90% of 100
    (2)
    Mulai

    Rp609.900

    monotaro Gear Puller Set
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Set Contents: 75 mm, 100 mm, 150 mm x 1 piece for each
    • Material: Carbon steel
    • Dimension H (mm): (75mm)40, (100mm)90, (150mm)140
    • Dimensions a (mm): (75mm)M12, (100mm)M12.5, (150mm)M14
    • Dimension S (mm): (75mm)2.5, (100mm)3.4, (150mm)4.4
    • Dimension D (mm): (75mm)min20-max75, (100mm)min25-max100, (150mm)min30-max145
    • Dimensions b (mm): Hexagon opposite side (75mm) 14, (100mm) 15, (150mm) 17
    • Breaking Load (kN): (75mm)8.82, (100mm)11.76, (120mm)17.64
    • Dimensions t (mm): D is the biggest time (75mm) 30, (100mm) 40, (150mm) 70
    • Package Weight (g): 3000
  18. K&F Concept Sling Camera Bag Canvas
    Mulai

    Rp629.900

    K&F Concept Sling Camera Bag Canvas
    Deskripsi:
    - [Ukuran Sempurna] Dimensi Eksternal Tas Kamera: 12.5(L)x6.2(W)x8.4(T)inch; Dimensi Internal: 10.2(L)x4.3(W)x7(T)inch. Sangat cocok untuk Kamera DSLR/SLR atau kamera lainnya. Kompartemen utama untuk 1 DSLR plus 1-2 lensa, kantong ritsleting depan untuk mengatur, baterai, filter, kartu SD, kabel, dan aksesori kamera lainnya. 1 kantong ritsleting tersembunyi di bagian belakang untuk ponsel, dompet, dan barang kecil lainnya yang perlu Anda simpan.- [Ruang yang Dapat Disesuaikan] Tas kamera selempang ini memiliki dua pembatas empuk yang dapat dilepas untuk memisahkan dan melindungi berbagai kamera, lampu kilat, lensa, dan perlengkapan kamera lainnya, Anda dapat menyesuaikan ruang dalam berdasarkan kebutuhannya.- [Perlindungan Kamera] Tas kamera ini terbuat dari kanvas antik yang tahan lama. Tas selempang kamera diisi dengan busa PE setebal 10mm di sekeliling tas dan dilapisi dengan beludru lembut untuk melindungi perlengkapan kamera dari benturan dan guncangan.- [Akses Cepat] Tas kamera SLR ini mengadopsi penutupan tombol magnetik, desain bukaan atas penuh dan desain selempang membuatnya cepat untuk diputar dari belakang ke depan untuk membuka tas kamera DSLR dengan cepat untuk segera mengeluarkan kamera. Sehingga Anda tidak akan melewatkan momen-momen indah itu.- [Stylish Camera Shoulder Bag] Tali bahu empuk yang dapat dilepas dan disesuaikan bervariasi dari 27,5 hingga maksimum 52,7 inci dapat disesuaikan dengan preferensi pribadi. Tas selempang kamera kami sangat cocok untuk bepergian dan menawarkan fitur praktis bagi fotografer dan penggemar kamera.
    atribut:
    • Capacity (L): 10
    • Color: Black
    • External Dimensions (LxWxH) (inch): 12.5x6.2x8.4
    • Interior Dimensions (LxWxH) (inch): 10.2x4.3x7
    • Shoulder Strap Length (inch): 27.5-52.7
Daftar Harga valve spring compressor Terbaru October 2026
TEKIRO Heavy Duty Valve Spring CompressorRp609.900
monotaro Motorcycle Tool Valve Spring Compressor Set (Peralatan Perawatan Motor)Rp959.900
GRIP ON TOOLS Motorcycle Tool Valve Spring Compressor (Peralatan Perawatan Motor)Rp259.900
Kennedy Valve Spring CompressorRp2.199.900
Germany Valve Spring CompressorRp2.699.900
JTC BMW Crankshaft Pulley Holder-N47Rp3.999.900
NIPPEI KIKI Bearing Installer KitRp7.899.900
monotaro Universal Clutch Aligning ToolRp219.900
Kennedy Valve Spring Compressor CapacityRp1.399.900
CARRSON Valve Spring CompressorRp319.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)