Mitutoyo DEPTH GAGE 25MM 128-101

Sebelum PPN:
Rp1.999.900
Spesifikasi
UnitsMetric
Range (mm)0-25
Accuracy (µm)±3
Graduation (mm)0.01
Flatness of Reference Surface Base (µm)1.3
Flatness of Measuring Face (µm)0.3
Base Size (mm)63.5x16
Measuring rod diameter (mm)4
Mitutoyo Part NumberDMS60-25
Parallelism Between Reference Face and Measuring Rod Face (µm)(4+L/50), L=Max. measuring length (mm)
TechnologyMechanical

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The depth micrometer is ideal for fast, highly accurate depth measurements of up to 25mm/1”. The depth micrometer is constructed of hardened tool steel, and offers a ratchet stop mechanism which provides uniform pressure for precise, repeatable measurements.
Feature
Available in Metric and Inch models
Available with carbide-tipped measuring rod 
Measuring rod clamp provides added stability for better accuracy, repeatability
Satin chrome finish on thimble for better readability
Rod diameters are 4mm
Measuring rod clamps provide added measurement stability
Supplied with a fitted plastic case

Ulasan Produk

Tidak ada ulasan

Halaman Terkait