Beli digital micrometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Digital Outside MicrometerDeskripsi:The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.atribut:
- Resolution (mm): 0.001
- Mitutoyo Digital Outside MicrometerDeskripsi:These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
- SHINWA Digital Micrometeratribut:
- Measurement Range (mm): 0 to 25
- Minimum Display (mm): 0.001
- Instrument Error (µm): ±3
- Mitutoyo Digital Micrometer QuantumikeDeskripsi:Description This is an IP65 micrometer offering movement four times as fast as a standard micrometer.It presents you with the following benefits:Faster measurement is achieved by using a coarser thread which feeds the spindle by 2 mm per thimble rotation.Bidirectional communication e.g. to perform parameter setting from a PC (Digimatic S 1 interface) is possible.Ratched thimble mechanism and a small design ensures easy single-handed or stand operation.Equipped with a calibration schedule warning function.GO/±NG judgement is performed by setting the upper and lower tolerance limits.Approach speed warning function for reliable measurements.Extraordinary battery life of 2 years (4000 h).Outstanding accuracy refer to EN ISO 3611 JMPE ±1 µm (0-25, 25-50 mm model).Excellent resistance against water and dust (IP65 protection level) enables this micrometer to be used in machining situations that include splashing coolant fluid.A function lock protects the display against unauthorized use.Visibility is improved by enlarging the display unit.atribut:
- ABS/INC (INC ZERO): Yes
- Auto Power OFF (After 20 Min. Non Use): Yes
- Battery Life: Approx. 2 years (under normal use) Approx. 4000 hours (continous use)
- Calculation Function (With Formula): Yes
- Calibration Warning Function: Yes
- Customizing Keys: Yes
- Data Output: Digimatic S1
- Delivered: Including box, spanner, CR2032 battery, certificate of inspection
- Display (mm): LCD, character height 7.5
- Function Lock: Yes
- GO/±NG Judgement: Yes
- Hold: Yes
- Low Voltage Alarm: Yes
- Measuring Face: Carbide-tipped, micro-lap finish
- Measuring Force: 7 - 12
- Measuring Spindle (mm): With spindle lock, ø 6.35, spindle pitch 2
- On/Off: Yes
- Power Supply: 1 battery CR2032
- Preset: Yes
- monotaro Mini-Digital Outer Micrometer (Outside Micrometer)Deskripsi:Produk ini juga sering disebut dengan Outside micrometeratribut:
- Overall Length (mm): About 111
- Power Supply: SR44 batteries (not included)
- Material: resin
- Minimum Display (mm): 0.01
- Width (mm): About 60
- Instrumental Error (mm): +/- 0.1
- Measuring Range (mm) : 0 to 12.7
- SHAHE Digital MicrometerDeskripsi:SHAHE MicrometerMengukur dimensi pada benda kecil dengan tingkat ketelitian yang tinggi!Tersedianya layar digital memberikan kemudahan pada pembacaan hasil sehingga mengurangi kemungkinan human error.atribut:
- Accuracy (mm): ± 0.003
- Measuring Force (N): 5 - 10
- Power Supply: 3V CR2032 Battery
- Resolution (mm): 0.001
- Mitutoyo Digital Inside Micrometer Metric Caliper TypeDeskripsi:The Mitutoyo digital caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy and precision. Its caliper-type jaws are constructed of hardened steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. Measurements are displayed on an easy-to-read LCD readout.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 2.4 years under normal use
- Display: LCD
- Graduation (mm): 0.01 / 0.001inch
- Measuring Faces: Caliper Type
- SPC Output: Yes
- Technology: Digimatic
- SK (Niigata Seiki) Digital S-Line MicrometerDeskripsi:It is a high-end model "S line series" that pursues high functionality and high performance. Built-in wireless type eliminates the need to install a transmitter. It is a waterproof protection class IP65 specification that can be used safely even in the field where it is exposed to water or cutting fluid. To guarantee accuracy, it comes with an inspection table that shows the values at the time of inspection. It has a reference function that remembers the zero point even when the power is turned off. It has a tolerance judgment display function with a warning. With absolute measurement and relative measurement modes. With a measuring surface carbide tip. Comes with a constant pressure device. Comes with a hold function. With auto on / off (about 8 minutes, about 120 minutes, none) function.For measuring outer dimensions* Maximum tolerance does not include quantization error (± 1 count). * A wireless receiver (WI-1M) (sold separately) is required to receive data. * The manufacturer's ANT + system is certified in Japan, FCC (US), CE (EU), and KCC (Korea) (excerpts from major regions only). Please contact us for use in other areas. * Operating temperature range (°C): 10-40 * Data transmission connection unit: WI-M1 (wireless) * Wireless method: ANT + (communication distance within 6 m)atribut:
- IP Grade: 65
- Power Supply: CR2032 (included for testing)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type: Digital
- Mitutoyo Ball Gear Micrometer U-WAVE Transmitter Set (IP67, Bluetooth Type)Deskripsi:Precision steel balls are attached to both measuring surfaces of the main body to measure the overpin diameter of gears. GMB-MX is a waterproof digital ball gear micrometer with protection class IP65. A ball gauge with the appropriate size is selected to match the gear module (0.5 to 5.25).atribut:
- Constant Pressure Device: Yes
- Minimum Reading (mm): 0.001
- SYNTEK Digital MicrometerDeskripsi:- Alat ukur ketebalan atau mikrometer kualitas industrial dari Syntek yang adalah pabrikan spesialis Thickness Gauge - Dengan Akurasi sampai 0.001 milimeter (1 Mikron) - Mengukur dalam rentang 100 sampai 125 milimeter - Dengan material tip metal carbide memberikan durabilitas dan konsistensi yang lebih baik - Dengan 7 tombol fungsi == Contents 1 x Digital outside Electronic micrometer 1 x Wrench 1 x Plastic caseatribut:
- Resolution (mm): 0.001
- Mitutoyo Digital OD MicrometerDeskripsi:The Mitutoyo Digimatic digital micrometer with non-rotating spindle reduces torsion on softer parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Measuring Faces: Carbide tipped
- Mitutoyo Digital Outside Micrometer Metric with Interchangeable AnvilDeskripsi:The Mitutoyo digital ratchet stop outside micrometer is ideal for measuring metal and non-metal workpieces by controlling the amount of spindle force. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Interchangeable anvils allow for measuring a wide range of workpiece sizes. Measurements are displayed on a coolant-proof, easy-to-read LCD readout.atribut:
- Resolution (mm): 0.001
- Graduation (mm): 0.001
- Accuracy (µm): ±3
- Measuring Faces: Carbide Tipped (Spindle Only)
- Ratchet/Thimble: Ratchet Stop
- Units: Metric
- STARRETT Digital Outside Micrometeratribut:
- Item: Digital Outside Micrometer
- Anvil Material: Carbide
- Thimble Type: Friction
- KRISBOW Mikrometer Digitalatribut:
- Dimensions (mm): 145x60x30
- Material: Steel
- Accuracy (mm): ± 0.002
- Range (mm): 0-25
- Resolution (mm): 0.001
- Bosean Nuclear Radiation DetectorDeskripsi:This Nuclear Radiation Detector uses a 32-bit ultra-low power microprocessor, with a 2.4-inch TFT LCD screen, which is simple to operate and has a strong anti-interference ability. The equipment provides audible, light and vibration alarm, and the alarm threshold is adjustable.Compared withsimilar instruments, it has the advantages of small volume, low power consumption and rich functions. FS-5000 nuclear radiation detector can be widely used in home decoration detection,irradiation processing enterprises, health and epidemic prevention, radioactive treatment, nuclear laboratory, nuclear power plant, import and export commodity inspection, food, building materials, petrochemical industry, geological survey, scrap steel, industria nondestructive testing of ionizing radiation environment, individual accept radiation dose regulation and protective occasions. 1. Real-time dose rate, mean dose rate and count rate, and record the cumulative dose simultaneously2. The dose rate alarm threshold and dose alarm threshold can be adjusted3. With the function of timing dose, the timing time is arbitrarily set between 0-999 hours4. Can view the start date of the current cumulative dose5. With the dual alarm function of dose rate and dose6. Choose three alarm methods: sound, flashing light and vibration;7. When the radiation dose rate exceeds measuring range, it has the blocking warning function (display 999 MAX);8. Built-in memory,the cumulative dose value,dose rate curve,dose curve data, alarm record, dose rate alarm threshold and dosealarm threshold data of power after power loss are not lost9. Function of calendar clock, which can also ensure the normal operation of the clock after shutdown10. Battery power monitor11. Free switching of menus in mutiple languages;12. The main interface is simple and compact display style free switch;13. Normal mode and long battery life mode14. The screen backlight time and brightness can be adjusted15. Particle acoustic switch function;16. External Type-C interface can be used for power supply or connected to the PC for data download, analysis and management.atribut:
- Alarm Threshold: 0.5 (Adjustable)
- Color: Yellow
- Detectable Species: Beta, Gamma, X-ray
- Energy Range (eV): 48k-1.5m less than 30%
- Item Size (mm): 127x65x27
- Material: ABS
- Measuring Range (Sv/hour): 0.1μ to 50m
- Ambient Temperature Usage (°C): -10 to +45
- Package Size (mm): 160x60x25
- Package Weight (g): 160
- Power Supply (V): 3.7 1800mAh battery
- Relative Humidity: less than 95%
- Relative Intrinsic Error: Less than plus or minus 10%
- Sensitivity: 80cpm / μSV / Co-60
- Sensor Type: G-M tube
- The Maximum Dose Equivalent Rate (mSv/hour): 10
- Voice Source: Real Particle Sound / Alarm Sound /mute
- STARRETT Digital Bench Micrometeratribut:
- Item: Digital Bench Micrometer
Daftar Harga digital micrometer Terbaru October 2026
| Mitutoyo Digital Outside Micrometer | Rp2.799.900 |
| Mitutoyo Digital Outside Micrometer | Rp3.199.900 |
| SHINWA Digital Micrometer | Rp1.699.900 |
| Mitutoyo Digital Micrometer Quantumike | Rp4.099.900 |
| monotaro Mini-Digital Outer Micrometer (Outside Micrometer) | Rp369.900 |
| SHAHE Digital Micrometer | Rp1.199.900 |
| Mitutoyo Digital Inside Micrometer Metric Caliper Type | Rp6.899.900 |
| SK (Niigata Seiki) Digital S-Line Micrometer | Rp8.399.900 |
| Mitutoyo Ball Gear Micrometer U-WAVE Transmitter Set (IP67, Bluetooth Type) | Rp24.999.900 |
| SYNTEK Digital Micrometer | Rp1.299.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)























































































































































/ogP103181880-1.jpg)


%20Digital%20S-Line%20Micrometer/1rP113732063-1.jpg)
/3wP113543140-1.jpg)







/g1P108059577-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)