WESTWARD Digital Depth Micrometer

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp6.999.900
Spesifikasi
Base Length (inch)4
Range (mm)0 to 150
Resolution (mm)0.001
Base StyleFull
Number of Gauges1
Maximum Measurement (inch)6
Battery SizeSR44
Case TypePlastic Case
FunctionABS/INC; Inch/mm Conversion; On/Off
IP RatingIP54
Includes BatteryYes
Maximum Measurement - mm (mm)150
Number of Measuring Rods6
Rod Diameter (inch)0.175
Rod Lengths Included (inch)1; 2; 3; 4; 5; 6
Rod Tip ShapeFlat
Spindle MaterialSteel
UNSPSC41112401

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Digital depth micrometers have a spindle that operators adjust with a thimble that moves down the length of the slot, step, hole, or projection being measured. When the spindle reaches the bottom of the hole, the operator reads the measurement. Digital depth micrometers provide the highest accuracy of depth measurement and can be used with various-sized rods of different depth ranges, and include various lengths of measuring rods for a range of depths.
Warning
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Ulasan Produk

Tidak ada ulasan