Mitutoyo Analog Inside Micrometer

Sebelum PPN:
Rp3.499.900 - Rp9.599.900
Spesifikasi
Graduation (mm)0.01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of  the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
Feature
Available in Metric and Inch models
Optional setting rings for zero point adjustment are available
Measuring surfaces are carbide-tipped for better accuracy and durability
A special holder is available to allow use of the micrometer with a Mitutoyo micrometer stand
Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
Satin chrome finish on the frame is rust resistant
Supplied in fitted plastic case; models over 175mm / 4″ supplied in wooden case

Ulasan Produk

Tidak ada ulasan