Beli micrometer mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Coolant Proof Micrometer
    Mulai

    Rp2.899.900

    Mitutoyo Coolant Proof Micrometer
    atribut:
    • Quantization Error: Not including +/- 1 count
    • Power Supply: One button type silver oxide battery SR44 (No.938882) is included as standard
    • Degree of Protection: IP65 (IEC60529)
    • Output Function: With measurement data output function
    • Constant Pressure Device: Ratchet thimble
    • Measuring Force (N): 7 to 12 (when using ratchet ratchet)
    • Battery Life: About 2.4 years in normal use
    • Flatness (µm): 0.3
    • Instrument Error (µm): +/- 1
    • Minimum display amount (mm): 0.001
    • Parallelism (µm): 1
    • Position Detection Method: Electromagnetic induction type rotary encoder
  2. Mitutoyo Micrometer Hitungan Mekanik
    Mulai

    Rp1.799.900

    Mitutoyo Micrometer Hitungan Mekanik
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  3. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.499.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  4. Mitutoyo Snap Meter
    Mulai

    Rp7.899.900

    Mitutoyo Snap Meter
    atribut:
    • Display Variation: 0.4microm
    • Mitutoyo Part Number: PSM-100S
    • Measuring Force (N): 5to10
    • Weight (g): 1050
    • Flatness (µm): 0.3
    • Measuring Range (mm) : 75to100
    • Parallelism (µm): 1
  5. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

  6. Mitutoyo Digimatic Spline Micrometer
    Mulai

    Rp6.199.900

    Mitutoyo Digimatic Spline Micrometer
    atribut:
    • Minimum Display (mm): 0.001
    • Protection Class: IP65
    • Manufacturer Code: 331-262-30
    • Measurement Surface Shape: Spline type
    • Constant Pressure Device: ratchet stop
    • Tip Diameter (mm): 2
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
    • Instrument Error (µm): ± 2
    • Measurement Range (mm): 25 to 50
    • Mitutoyo Part Number: SPM2-50MX
  7. Mitutoyo Specialty Micrometer
    Mulai

    Rp1.099.900

    Mitutoyo Specialty Micrometer
    Deskripsi:
    Disc micrometers measure the thickness of work sections like ribs, lands, fins, cutting edges on form tools, and the thickness of gear teeth. With their large anvil and spindle faces, they are also used for measuring thin sheets of materials like paper, cardboard, rubber, and plastics.
    atribut:
    • UNSPSC: 41111601
    • Brand: MITUTOYO
  8. Mitutoyo Indikator Dial Test & Set
    Mulai

    Rp1.299.900

    Mitutoyo Indikator Dial Test & Set
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
  9. Mitutoyo Interchangeable Anivils type Outside Micrometer
    Mulai

    Rp15.999.900

    Mitutoyo Interchangeable Anivils type Outside Micrometer
    atribut:
    • Minimum Display (mm): 0.01
    • Measurement Surface Shape: Standard type (only the spindle surface has a cemented carbide tip)
    • Constant Pressure Device: ratchet stop
    • Micrometer Head Stroke (mm): 25
  10. KRISBOW Mikrometer Digital
    Mulai

    Rp1.399.900

    KRISBOW Mikrometer Digital
    atribut:
    • Dimensions (mm): 145x60x30
    • Material: Steel
    • Accuracy (mm): ± 0.002
    • Range (mm): 0-25
    • Resolution (mm): 0.001
  11. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  12. Mitutoyo Digit Counter Spline Micrometer Metric
    Mulai

    Rp1.799.900

    Mitutoyo Digit Counter Spline Micrometer Metric
    Deskripsi:
    The Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
    atribut:
    • Range (mm): 0-25
    • Accuracy (µm): ±3
    • Flatness (µm): 0.3
    • Graduation (mm): 0.01
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Mitutoyo Part Number: SPM-25
    • Parallelism (µm): 2 or less
    • Ratchet/Thimble: Rachet Stop
    • Remarks: Type A
    • Technology: Mechanical
    • Units: Metric
  13. Mitutoyo Setting Standard For Outside Micrometer Metric
    Mulai

    Rp279.900

    Mitutoyo Setting Standard For Outside Micrometer Metric
    Deskripsi:
    The Mitutoyo micrometer standards are built with the same precision as our micrometers to reliably set the zero point on outside micrometers. The standard’s measuring faces are exceptionally flat and lapped for precise, repeatable measurements over time. The handle is heat insulated to prevent expansion due to body temperature.
    atribut:
    • Units: Metric
  14. Mitutoyo Mechanical Micrometer Head
    Mulai

    Rp729.900

    Mitutoyo Mechanical Micrometer Head
    Deskripsi:
    The spindles on these mechanical micrometer heads rotate, and commonly have a spindle-lock mechanism for applications that require no rotation. These micrometer heads have a main body with a single spindle that has a spherical face. They are commonly used on hard materials where torque is not a risk of damage.
    atribut:
    • UNSPSC: 41111601
    • Accuracy (inch): 0.0001
    • Brand: MITUTOYO
    • Dimension Type: Inch
    • Includes: Spanner
    • Lock Nut Type: Spindle Lock
    • Long Form Calibration Certificate: No
    • Minimum Measurement (inch): 0
    • Mouting Hub Diameter (inch): 3/8
    • Operation Type: Mechanical
    • Rotating Spindle (Yes/No): Yes
    • Scale Finish: Chrome
    • Spindle Material: Steel
    • Spindle Shape: Spherical
    • Standards: JIS B 7502
  15. Mitutoyo Analog Inside Micrometer Inch Caliper Type (Jangka Sorong)
    Mulai

    Rp3.099.900

    Mitutoyo Analog Inside Micrometer Inch Caliper Type (Jangka Sorong)
    Deskripsi:
    The Mitutoyo mechanical caliper-type inside micrometer provides the ability to measure inside dimensions with high accuracy using the precision of  the Mitutoyo micrometer. Its caliper-type jaws are constructed of hardened tool steel for lasting durability and accuracy. A clamp locks the spindle for easier manual measurement readings. A Vernier scale takes highly accurate measurements.
    atribut:
    • Units: Inch
    • Graduation (inch): 0.001
  16. Mitutoyo Spline Micrometer SPM
    Mulai

    Rp7.399.900

    Mitutoyo Spline Micrometer SPM
    atribut:
    • Mitutoyo Part Number: SPM-100MX
    • Minimum display amount (mm): 0.001
    • Measurement Surface (mm): phi 3 x 10
    • Measuring Range (mm) : 75to100
  17. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.599.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
Daftar Harga micrometer mitutoyo Terbaru March 2026
Mitutoyo Standard Outside MicrometerRp1.099.900
Mitutoyo Coolant Proof MicrometerRp2.899.900
Mitutoyo Micrometer Hitungan MekanikRp1.799.900
Mitutoyo Digital Outside MicrometerRp2.499.900
Mitutoyo Outside Micrometer MetricRp579.900
Mitutoyo Snap MeterRp7.899.900
Mitutoyo Mikrometer DigitalRp1.999.900
Mitutoyo Digimatic Spline MicrometerRp6.199.900
Mitutoyo Specialty MicrometerRp1.099.900
Mitutoyo Indikator Dial Test & SetRp1.299.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)