Beli micrometer mitutoyo 0 25mm di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
  2. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp2.799.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    The Mitutoyo IP65 rated coolant-proof micrometer’s ratchet stop thimble mechanism provides a constant measuring force on the spindle to ensure accurate, repeatable measurements. The combination of the ratchet thimble and speeder enables a rapid spindle feed when measuring widely different dimensions, as well as, easier one-handed measurements.
    atribut:
    • Resolution (mm): 0.001
  3. Mitutoyo Digit Outside Micrometer
    71%
    Mulai

    Rp2.099.900

    Mitutoyo Digit Outside Micrometer
    atribut:
    • Flatness (µm): 0.6
  4. Mitutoyo Digimatic Spline Micrometer
    49%
    Mulai

    Rp5.099.900

    Mitutoyo Digimatic Spline Micrometer
    atribut:
    • Minimum Display (mm): 0.001
    • Protection Class: IP65
    • Measurement Surface Shape: Spline type
    • Constant Pressure Device: ratchet stop
    • Power Supply: Button type silver oxide battery (SR44)x1 (included)
    • Instrument Error (µm): ± 2
  5. Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.599.900

    Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The compact design of the Mitutoyo Series 1 dial indicator allows for use in tighter, restricted spaces. The jeweled bearing provides great wear resistance and low friction movements for smooth, precise operations. The stem and spindle are constructed of hardened steel for better durability. The glare-free crystal has a scratch-resistant coating for clearer readings and better durability. A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range.
    atribut:
    • Graduation (mm): 0.01
    • Max Range (mm): 4
    • Range Revolution (mm): 1
    • Dial Reading: 0-50-0
    • Back Type: Lug Back
    • Accuracy (µm): ±0.013
    • Accuracy Revolution (mm): 0.01
    • ISO/JIS Type: Yes
    • Maximum Measuring Force (N): 1.4
    • Min Measuring Force (N): 0.3
    • Stem Diameter (inch): 8 / 8mm
    • Technology: Mechanical
    • Thread Type: M2.5x0.45
    • Units: Metric
  6. Mitutoyo Digital Outside Micrometer
    Mulai

    Rp3.199.900

    Mitutoyo Digital Outside Micrometer
    Deskripsi:
    These IP65, IP66, and IP67 digital outside micrometers are used for measuring the outside dimensions of wires, spheres, gauge blocks, and other parts in harsh environments. IP65+ micrometers offer protection against solids and dust particles. IP65 micrometers protect against low-pressure liquid jets, while IP66 micrometers offer protection from high-pressure liquid jets. IP67 micrometers provide protection against short-term immersion in liquids including water, coolants, and other metalworking fluids.
  7. Mitutoyo Digit Counter Spline Micrometer Metric
    Mulai

    Rp3.199.900

    Mitutoyo Digit Counter Spline Micrometer Metric
    Deskripsi:
    The Mitutoyo spline micrometer is ideal for measuring minor indents, slots, spline shafts and keyways on workpieces. The anvil and spindle each have reduced diameters to measure internal features with high accuracy. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
    atribut:
    • Range (mm): 0-25
    • Accuracy (µm): ±3
    • Flatness (µm): 0.3
    • Graduation (mm): 0.01
    • Measuring Faces: Carbide tipped
    • Measuring Force (N): 5-10
    • Mitutoyo Part Number: SPM-25
    • Parallelism (µm): 2 or less
    • Ratchet/Thimble: Rachet Stop
    • Remarks: Type A
    • Technology: Mechanical
    • Units: Metric
  8. Mitutoyo Digital Disk Micrometer Metric Non Rotating Spindle
    Mulai

    Rp7.299.900

    Mitutoyo Digital Disk Micrometer Metric Non Rotating Spindle
    Deskripsi:
    The Mitutoyo digital disc micrometer uses flat discs and non-rotating spindle made with hardened steel in our own Japanese factory to measure lengths of spur and helical gears. The flatness and thinness of the discs allow for reliable measurements in tight spaces. The non-rotating spindle reduces torque on parts being measured and prevents workpiece deformation and wear. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements. Readings are displayed on an easy-to-read LCD readout.
    atribut:
    • Units: Metric
    • Resolution (mm): 0.001
    • Disk Diameter (Ømm): 20
    • Graduation (mm): 0.01
    • Flatness (µm): 1
    • Measuring Force (N): 3-8
    • Optional Accessories: 05CZA662, 05CZA663
    • Ratchet/Thimble: Ratchet Stop
    • SPC Output: Yes
    • Technology: Digimatic
  9. Mitutoyo Feeler Gauge (Pengukur Celah)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp569.900

    Mitutoyo Feeler Gauge (Pengukur Celah)
    Deskripsi:
    Alat ukur ketebalan suatu celah yaitu membandingkan celah dengan lembaran yang terdapat nilai pada alat ukur
  10. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  11. SK Depth Micrometer
    Mulai

    Rp1.999.900

    SK Depth Micrometer
    atribut:
    • Measurement Range (mm): 0 to 25
    • Minimum Display (mm): 0.01
    • Total Length (mm): 105
    • Maximum Allowable Error (µm): 4
    • Rod diameter: 4.5mm
  12. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  13. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    87% of 100
    (3)
    Mulai

    Rp709.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  14. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  15. Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp4.299.900

    Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  16. Mitutoyo Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp919.900

    Mitutoyo Dial Indicator (Alat Ukur Ketebalan)
    atribut:
    • Mounting shaft diameter (mm): 8
  17. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  18. Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.499.900

    Mitutoyo Indikator Dial Test & Set (Alat Ukur Ketebalan)
    Deskripsi:
    Horizontal dial test indicators are built with the dial positioned on the side of the gauge body facing out. They are commonly used in applications where the indicator will not rotate. When the application does involve rotation, such as use on a machine spindle, operators may choose a model with a half-shaded dial face to facilitate mirror readings.
Daftar Harga micrometer mitutoyo 0 25mm Terbaru October 2026
Mitutoyo Outside Micrometer DigitRp1.799.900
Mitutoyo Digital Outside MicrometerRp2.799.900
Mitutoyo Digit Outside MicrometerRp2.099.900
Mitutoyo Digimatic Spline MicrometerRp5.099.900
Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)Rp2.599.900
Mitutoyo Digital Outside MicrometerRp3.199.900
Mitutoyo Digit Counter Spline Micrometer MetricRp3.199.900
Mitutoyo Standard Outside MicrometerRp1.299.900
Mitutoyo Digital Disk Micrometer Metric Non Rotating SpindleRp7.299.900
Mitutoyo Feeler Gauge (Pengukur Celah)Rp569.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)